1x1 image pixel for data collection
Clear PVC Schedule 40 Pipe Mixer, 1-1/2 in. NPT(M), 6 elements
Clear PVC Schedule 40 Pipe Mixer, 1-1/2 in. NPT(M), 6 elements
Cole-Parmer™

Clear PVC Schedule 40 Pipe Mixer, 1-1/2 in. NPT(M), 6 elements

Mix fluids as you pump them through a pipe line
Have Questions?
카탈로그 번호 CP0466996
CP-CP0466996-EACH으로도 사용됨
제품 가격(KRW)
-
Delivery information
Standard Products - 1-2 business days for Beijing, Shanghai, Guangzhou, Shenzhen and provincial capitals, 2-3 business days for 2nd-tier cities, and 4 business days for 3rd-tier cities and remote areas.
Air Freight Restricted Products - 2-4 business days for Beijing, Shanghai, Guangzhou, Shenzhen and provincial capitals, 3-5 business days for 2nd-tier cities, and 6-10 business days for 3rd-tier cities and remote areas.
Supply Center: Delivered from the Supply Center closest to you.

Mix fluids as you pump them through a pipe line

Mix fluids as you pump them through a pipe lineInstall these mixers directly into your process line to achieve a 100% mixed output—mixing elements are welded inside the pipe. All mixers have threaded ends. Choose PVC, 316 stainless steel, PVDF, or PFA. The clear PVC mixers are ideal for a visual check of your mixing processes. Models with removable elements are available on request—call our Application Specialists for details.

사양
직경(영국식 단위) 내부1.59 in.
직경(미터법) 내부40.39 mm
길이(영국식 단위)15 in.
길이(미터법)381 mm
설명Clear PVC schedule 40 pipe mixer; 1-1/2 in. NPT(M), 6 elements
유형Pipe Mixer
장착 유형2 in. NPT(M)
포지션 수12
Unit SizeEach

문서 및 다운로드

Certificates | 증명서

Safety Data Sheets | 물질 안전 보건 자료

카탈로그 번호, 제품명 또는 링크 공유