Cole-Parmer™ Polypropylene (PP) 100 ft. Tubing, 1/4 x 3/8 in.
Cole-Parmer™ Polypropylene (PP) 100  ft. Tubing, 1/4 x 3/8 in.
Cole-Parmer™

Cole-Parmer™ Polypropylene (PP) 100 ft. Tubing, 1/4 x 3/8 in.

More rigid than polyethylene tubing.
Have Questions?
카탈로그 번호 CP9587507
CP-CP9587507-EACH으로도 사용됨
제품 정가(KRW)/ Each
-
More rigid than polyethylene tubing.
Applications: General lab/industrial use such as injections molding and hot fill applications. More rigid than polyethylene tubing.
Characteristics: Good chemical resistance; avoid strong oxidizing agents. Translucent.
Certifications: FDA-compliant; meets USDA requirements.
Temperature range:Sterilize: Autoclave or ethylene oxide.
사양
인증/적합성FDA
설명Polypropylene (PP), 1/4 x 3/8 in. Tubing, 100 Ft
직경(영국식 단위) 내부1/4 in.
직경(미터법) 내부6.4 mm
물질Polypropylene
직경(영국식 단위) 외부3/8 in.
직경(미터법) 외부9.525 mm
전체 길이(영국식 단위)100 ft.
전체 길이(미터법)30.5 m
두께(영국식 단위)0.0625 in.
두께(미터법)1.6 mm
최소 작동 온도(영국식 단위)32°F
최소 작동 온도(미터법)0°C
멸균 방법Autoclave, Ethylene Oxide
색상Translucent
최대 압력18.615852 bar, 270 psi
Max. Operating Temperature (English)250°F
Max. Operating Temperature (Metric)121°C
Unit SizeEach