1x1 image pixel for data collection
FH 40 D Void Space Analyzer
FH 40 D Void Space Analyzer
Thermo Scientific™

FH 40 D Void Space Analyzer

Enjoy the ease of use in a lightweight portable monitor— Thermo Scientific™ FH 40 D Void Space Analyzer.
Have Questions?
카탈로그 번호설명
FH40DFH 40 D Void Space Analyzer
카탈로그 번호 FH40D
제품 가격(KRW)
-
견적 요청하기
설명:
FH 40 D Void Space Analyzer

Enjoy the ease of use in a lightweight portable monitor— Thermo Scientific™ FH 40 D Void Space Analyzer. It is used for detecting contraband hidden in void spaces of vehicles using the gamma backscattering effect. Used by customs inspectors, police, and other security and anti-terrorists task forces.

Can detect organic compounds containing a high amount of light elements like hydrogen, carbon and other elements with low atomic mass that backscatter; or detect nuclear materials with the neutron detector.

  • High sensitivity with fast response
  • One- or two-hand operation
  • Low-power technology
  • Easy-to-use trend indicator
  • Internal data memory
  • Serial interface

Probe features:

  • Ba-133 source is enclosed in 10mm lead collimator (approximately 300g)
  • The holder with the collimator is mounted on the top of the Gamma Probe FHZ 512
  • The collimator can be tilted from 0 to 90° for measurement
  • The closed position is 180°

Ordering Alerts:

Options include: telescopes for the detector for extension of the physical range, neutron detectors for detection of fissile nuclear material, and alpha-beta contamination probes.

Includes:

Includes: FH 40 G-L advanced survey meter, FHZ 512 highly sensitive scintillation detector for gamma radiation, and an adapter with 200 kBq Ba-133 source for investigation of objects.

Recommended for:

Lightweight, rugged instrument can be applied to the following tasks:

  • Quick analysis of void spaces: detection of hidden contraband material such as drugs, alcohol or cigarettes using the gamma backscattering effect
  • Detection of illicit transports of nuclear material: gamma emitting sources are detected by the sensitive and rugged scintillation probe
  • Precise, simultaneous measurement of local gamma dose and dose rate
사양
설명FH 40 D Void Space Analyzer
에너지 범위FHZ 512 Scintillation Detector: from 30 keV, FH 40 G-L Survey Meter: 36 keV ... 1.3 MeV
측정 범위FHZ 512 Scintillation Detector: up to 100.000 s-1, FH 40 G-L Survey Meter: 10 nSv/h ... 100mSv/h
효율Efficiency of FHZ 512 Scintillation Detector, for Cs-137: 300 s-1/mSv/h
중량(미터법)0.5 kg
중량(영국식 단위)1.1 lb.
Unit SizeEach

문서 및 다운로드

Certificates | 증명서

Safety Data Sheets | 물질 안전 보건 자료

카탈로그 번호, 제품명 또는 링크 공유