Methyl 4-cyanobenzoate, 98%, Thermo Scientific Chemicals
Thermo Scientific Chemicals
Methyl 4-cyanobenzoate, 98%, Thermo Scientific Chemicals
Have Questions?
Change viewbuttonViewtableView
Quantity:
25 g
5 g
Catalog number 213280250
Price (TWD)/ Each
-
Request A Quote
Quantity:
25 g
Request bulk or custom format
Chemical Identifiers
CAS1129-35-7
SpecificationsSpecification SheetSpecification Sheet
Appearance (Form)Crystalline powder
Infrared spectrumConforms
Melting point66°C to 70°C
GC>=97.5 %
Appearance (Color)White to off-white
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only