Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Maximize your productivity by processing large numbers of LC/MS samples quickly and reliably with the Thermo Scientific™ TriPlus™ RSH Autosampler and Liquid Handling System. This autosampler, which is equipped with Robotic Tool Change (RTC), takes liquid handling and sample preparation to the next level by automating switching between many different tools. The RTC enables unattended 24/7 operations, even for multistep workflows, by transferring repetitive time-consuming manual tasks to a robotic platform.
Type | TriPlus RSH Autosampler (RSI Version, compact X-Axis) |
Sample Capacity | 6x well-plates (96 and 384); 6x54 2 mL vials; 6x15 10 mL vials |
Description | TriPlus RSH Autosampler (RSI Version) for robust, cost-effective operation |
Unit Size | Each |
Type | TriPlus RSH Autosampler with Robotic Tool Change (compact X-Axis) |
Sample Capacity | 6x well-plates (96 and 384); 6x54 2 mL vials; 6x15 10 mL vials |
Description | TriPlus RSH Autosampler with Robotic Tool Change for highest productivity and flexibility |
Unit Size | Each |
Type | TriPlus RSH autosampler (RTC version, standard X-Axis) |
Sample Capacity | 6x well-plates (96 and 384); 6x54 2 mL vials; 6x15 10 mL vials |
Description | TriPlus RSH Autosampler (RTC Version) for robust, cost-effective operation |
Temperature Range | 4°C-40°C |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Type | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
00950-01-00512 | Each | TriPlus RSH Autosampler (RSI Version, compact X-Axis) | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
00950-01-00513 | Each | TriPlus RSH Autosampler with Robotic Tool Change (compact X-Axis) | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
C0950-01-00610 | Each | TriPlus RSH autosampler (RTC version, standard X-Axis) | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
For liquid handling and sample preparation processes requiring different tools, the TriPlus RSH Autosampler and Liquid Handling System improves productivity and reduces sample handling time thanks to its automated and precision-driven RTC. The TriPlus RSH Autosampler and Liquid Handling System eliminates the manual labor and downtime traditionally required for time-consuming steps such as standard or stock sample dilution, or internal standard addition.
Other system benefits include:
Adaptability