TriPlus™ RSH Autosampler and Liquid Handling System
TriPlus™ RSH Autosampler and Liquid Handling System
Actual product may vary
Thermo Scientific™

TriPlus™ RSH Autosampler and Liquid Handling System

Process a large number of samples quickly and reliably for your LC/MS analysis with the TriPlus RSH Autosampler and Liquid Handling System.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberType
00950-01-00513TriPlus RSH Autosampler with Robotic Tool Change (compact X-Axis)
00950-01-00512TriPlus RSH Autosampler (RSI Version, compact X-Axis)
C0950-01-00610TriPlus RSH autosampler (RTC version, standard X-Axis)
Catalog number 00950-01-00513
Price (USD)
-
Request A Quote
Type:
TriPlus RSH Autosampler with Robotic Tool Change (compact X-Axis)
Ask our AI about this Product

Maximize your productivity by processing large numbers of LC/MS samples quickly and reliably with the Thermo Scientific™ TriPlus™ RSH Autosampler and Liquid Handling System. This autosampler, which is equipped with Robotic Tool Change (RTC), takes liquid handling and sample preparation to the next level by automating switching between many different tools. The RTC enables unattended 24/7 operations, even for multistep workflows, by transferring repetitive time-consuming manual tasks to a robotic platform.

For liquid handling and sample preparation processes requiring different tools, the TriPlus RSH Autosampler and Liquid Handling System improves productivity and reduces sample handling time thanks to its automated and precision-driven RTC. The TriPlus RSH Autosampler and Liquid Handling System eliminates the manual labor and downtime traditionally required for time-consuming steps such as standard or stock sample dilution, or internal standard addition.

Other system benefits include:

Adaptability
  • Flexible capacity: 420 x 1 mL, 324 x 2 mL, or 90 x 10 mL vials, as well as other vial types and microtiter plates, can be loaded onto the temperature-controlled stack.
  • High throughput: Load up to 6912 samples from 18-microtiter plates with an optional six-drawer stack.(autosamplers with standard X-Axis only).
Reliability
  • Missing vials and correct positioning of the injector are tracked.
  • Monitoring of the temperature-controlled stack ensures that the drawer is in the correct position and the temperature is logged.
Flexibility
  • Meet any application need with simple liquid injection to complete workflows. Augment preparation capabilities by increasing sample capacity or adding modules.
User friendly
  • System seamlessly interfaces with Thermo Scientific™ Xcalibur™ or Thermo Scientific™ TraceFinder™  software so data acquisition starts quickly.
  • Use or optimize pre-developed methods with the optional TriPlus RSH Sampling Workflow Editor Software.
Specifications
DescriptionTriPlus RSH Autosampler with Robotic Tool Change for highest productivity and flexibility
Sample Capacity6x well-plates (96 and 384); 6x54 2 mL vials; 6x15 10 mL vials
TypeTriPlus RSH Autosampler with Robotic Tool Change (compact X-Axis)
Unit SizeEach
TriPlus RSH EQuan 850 Autosampler

TriPlus RSH EQuan 850 Autosampler

Provides a turn-key LC-MS solution for the analysis of trace contaminants in water and beverage samples

Learn More ›

TriPlus RSH μSPE Autosampler

TriPlus RSH μSPE Autosampler

Upgrade from manual time-consuming SPE to automated miniaturized cartridge-based µSPE

Learn More ›

Have questions about this product? Ask our AI assisted search.
Generating response
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Videos

Video Player is loading.
Current Time 0:00
Duration 0:00
Loaded: 0%
Stream Type LIVE
Remaining Time 0:00
 
1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Documents & Downloads

      Certificates

      0 results displayed, search above for a specific certificate

      Share catalog number, name or link

      1x1 image pixel for data collection