Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Injection Volume Range | Up to 20 mL |
Injection Type | Online SPE and standard Injection |
Sample Capacity | 6x well-plates (96 and 384); 6x54 2 mL vials; 6x15 10 mL vials |
Description | LC TriPlus RSH EQuan 850 system for water analysis |
Temperature Range | 4°C - 40°C |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
C0950-01-00614 | Each | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Improve laboratory productivity
Exceptional flexibility
The TriPlus RSH EQuan 850 system is compatible with several Thermo Scientific mass spectrometers: