Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Volume (Metric) | 5 mL |
Type | PolyVials |
Includes | Plain Caps |
For Use With (Equipment) | AS-DV Autosampler |
Unit Size | Each 1 |
Volume (Metric) | 5 mL |
Type | PolyVials |
Includes | Vials only |
For Use With (Equipment) | AS-DV Autosampler |
Unit Size | Each 250 |
Volume (Metric) | 0.5 mL |
Type | PolyVials |
Includes | Vials only |
For Use With (Equipment) | AS-DV Autosampler |
Unit Size | Each 250 |
Volume (Metric) | 5 mL |
Type | PolyVials |
Includes | 20 μL Filter Caps |
For Use With (Equipment) | AS-DV Autosampler |
Unit Size | Each 1 |
Volume (Metric) | 0.5 mL |
Type | PolyVials |
Includes | Vials + 20 μL Filter Caps |
For Use With (Equipment) | AS-DV Autosampler |
Unit Size | Each 1 |
Volume (Metric) | 0.5 mL |
Type | PolyVials |
Includes | Plain Caps |
For Use With (Equipment) | AS-DV Autosampler |
Unit Size | Each 1 |
Volume (Metric) | 5 mL |
Type | Filter Caps |
Includes | Filter caps only |
For Use With (Equipment) | 5 mL AS-DV PolyVials |
Unit Size | Each 250 |
Volume (Metric) | 0.5 mL |
Type | Filter Caps |
Includes | Filter caps only |
For Use With (Equipment) | 0.5 mL AS-DV PolyVials |
Unit Size | Each 250 |
Volume (Metric) | 5 mL |
Type | Plain Caps |
Includes | Plain caps only |
For Use With (Equipment) | 5 mL AS-DV PolyVials |
Unit Size | Each 250 |
Volume (Metric) | 0.5 mL |
Type | Plain Caps |
Includes | Plain caps only |
For Use With (Equipment) | 5 mL AS-DV PolyVials |
Unit Size | Each 250 |
Catalog Number | Specifications | Unit Size | Type | For Use With (Equipment) | Volume (Metric) | Includes | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
039532 | Each 1 | PolyVials | AS-DV Autosampler | 5 mL | Plain Caps | 107.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
038008 | Each 250 | PolyVials | AS-DV Autosampler | 5 mL | Vials only | 35.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
038010 | Each 250 | PolyVials | AS-DV Autosampler | 0.5 mL | Vials only | 35.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
038141 | Each 1 | PolyVials | AS-DV Autosampler | 5 mL | 20 μL Filter Caps | 136.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
038142 | Each 1 | PolyVials | AS-DV Autosampler | 0.5 mL | Vials + 20 μL Filter Caps | 136.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
042014 | Each 1 | PolyVials | AS-DV Autosampler | 0.5 mL | Plain Caps | 113.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
038009 | Each 250 | Filter Caps | 5 mL AS-DV PolyVials | 5 mL | Filter caps only | 115.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
038011 | Each 250 | Filter Caps | 0.5 mL AS-DV PolyVials | 0.5 mL | Filter caps only | 115.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
039528 | Each 250 | Plain Caps | 5 mL AS-DV PolyVials | 5 mL | Plain caps only | 80.70 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
079797 | Each 250 | Plain Caps | 5 mL AS-DV PolyVials | 0.5 mL | Plain caps only | 80.70 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Ordering Information:
Supplied in packs of 250, with and without caps