Thermo Scientific™

Dionex™ IonPac™ AS11 IC Columns

Catalog number: 044077
Have Questions?
Thermo Scientific™

Dionex™ IonPac™ AS11 IC Columns

Catalog number: 044077
Have Questions?
Resolve a large number of inorganic anions and organic acids in approximately 15 minutes with the Thermo Scientific™ Dionex™ IonPac™ AS11 Analytical & Guard Column. The Dionex IonPac AS11 is a relatively low-capacity column designed for fast gradient screening of inorganic anions and organic acid anions in simple sample matrices such as from foods, beverages, chemical process solutions, wastewaters, brines, and power plant waters.
 
Catalog Number
044077
Unit Size
Each 1
Column Type
Analytical Column
Diameter (Metric)
2 mm
Length (Metric)
250 mm
Price (USD)
Availability
-
Full specifications
Quantity
Anion Exchange Capacity11 μeq
Column ConstructionPEEK
Column TypeAnalytical Column
Crosslinking55% DVB
Column Capacity11 μeq
Column ChemistryHydroxide
Flow Rate0.25 to 0.75 mL/min.
For Use With (Application)Analysis of Inorganic and Organic Acid Anions
For Use With (Equipment)Analysis of Inorganic and Organic Acid Anions
HydrophobicityVery Low
Ion Exchange GroupAlkanol Quaternary Ammonium Ion
Max. Pressure4000 psi (275 bar)
Solvent CompatibilitypH 0 to 14, 0 to 100% HPLC Solvents
Particle Size13 μm
Stationary PhaseIonPac AS11
FormatMicrobore
Packing MaterialEthylvinylbenzene/Divinylbenzene
pH0 to 14
Solvents0 to 100% of HPLC Solvents
Length (Metric)250 mm
Diameter (Metric) Latex85 nm
Diameter (Metric)2 mm
Unit SizeEach 1
Catalog Number
Unit Size
Each 1
Column Type
Analytical Column
Diameter (Metric)
4 mm
Length (Metric)
250 mm
Price (USD)
Availability
-
Full specifications
Quantity
Anion Exchange Capacity45 μeq
Column ConstructionPEEK
Column TypeAnalytical Column
Crosslinking55% DVB
Column Capacity45 μeq
Column ChemistryHydroxide
Flow Rate1.0 to 3.0 mL/min.
For Use With (Application)Analysis of Inorganic and Organic Acid Anions
For Use With (Equipment)Analysis of Inorganic and Organic Acid Anions
HydrophobicityVery Low
Ion Exchange GroupAlkanol Quaternary Ammonium Ion
Max. Pressure4000 psi (275 bar)
Solvent CompatibilitypH 0 to 14, 0 to 100% HPLC Solvents
Particle Size13 μm
Stationary PhaseIonPac AS11
FormatStandard Bore
Latex Crosslinking6%
Packing MaterialEthylvinylbenzene/Divinylbenzene
pH0 to 14
Pore Size<10 &‌Aring;
Solvents0 to 100% of HPLC Solvents
Length (Metric)250 mm
Diameter (Metric) Latex85 nm
Diameter (Metric)4 mm
Unit SizeEach 1
Catalog Number
Unit Size
Each 1
Column Type
Guard Column
Diameter (Metric)
2 mm
Length (Metric)
50 mm
Price (USD)
Availability
-
Full specifications
Quantity
Column TypeGuard Column
Column Capacity2.2 μeq
Column ChemistryHydroxide
For Use With (Application)Analysis of Inorganic and Organic Acid Anions
For Use With (Equipment)Analysis of Inorganic and Organic Acid Anions
HydrophobicityVery Low
Max. Pressure4000 psi (275 bar)
Solvent CompatibilitypH 0 to 14, 0 to 100% HPLC Solvents
Particle Size13 μm
Stationary PhaseIonPac AG11
FormatMicrobore
Length (Metric)50 mm
Diameter (Metric)2 mm
Unit SizeEach 1
Catalog Number
Unit Size
Each 1
Column Type
Guard Column
Diameter (Metric)
4 mm
Length (Metric)
50 mm
Price (USD)
Availability
-
Full specifications
Quantity
Column TypeGuard Column
Column Capacity9 μeq
Column ChemistryHydroxide
For Use With (Application)Analysis of Inorganic and Organic Acid Anions
For Use With (Equipment)Analysis of Inorganic and Organic Acid Anions
HydrophobicityVery Low
Max. Pressure4000 psi (275 bar)
Solvent CompatibilitypH 0 to 14, 0 to 100% HPLC Solvents
Particle Size13 μm
Stationary PhaseIonPac AG11
FormatStandard Bore
Length (Metric)50 mm
Diameter (Metric)4 mm
Unit SizeEach 1
Showing 4 of 4
Catalog NumberSpecificationsUnit SizeColumn TypeDiameter (Metric)Length (Metric)Price (USD)AvailabilityQuantity
044077Full specifications
Each 1Analytical Column2 mm250 mm
-
Anion Exchange Capacity11 μeq
Column ConstructionPEEK
Column TypeAnalytical Column
Crosslinking55% DVB
Column Capacity11 μeq
Column ChemistryHydroxide
Flow Rate0.25 to 0.75 mL/min.
For Use With (Application)Analysis of Inorganic and Organic Acid Anions
For Use With (Equipment)Analysis of Inorganic and Organic Acid Anions
HydrophobicityVery Low
Ion Exchange GroupAlkanol Quaternary Ammonium Ion
Max. Pressure4000 psi (275 bar)
Solvent CompatibilitypH 0 to 14, 0 to 100% HPLC Solvents
Particle Size13 μm
Stationary PhaseIonPac AS11
FormatMicrobore
Packing MaterialEthylvinylbenzene/Divinylbenzene
pH0 to 14
Solvents0 to 100% of HPLC Solvents
Length (Metric)250 mm
Diameter (Metric) Latex85 nm
Diameter (Metric)2 mm
Unit SizeEach 1
044076Full specifications
Each 1Analytical Column4 mm250 mm
-
Anion Exchange Capacity45 μeq
Column ConstructionPEEK
Column TypeAnalytical Column
Crosslinking55% DVB
Column Capacity45 μeq
Column ChemistryHydroxide
Flow Rate1.0 to 3.0 mL/min.
For Use With (Application)Analysis of Inorganic and Organic Acid Anions
For Use With (Equipment)Analysis of Inorganic and Organic Acid Anions
HydrophobicityVery Low
Ion Exchange GroupAlkanol Quaternary Ammonium Ion
Max. Pressure4000 psi (275 bar)
Solvent CompatibilitypH 0 to 14, 0 to 100% HPLC Solvents
Particle Size13 μm
Stationary PhaseIonPac AS11
FormatStandard Bore
Latex Crosslinking6%
Packing MaterialEthylvinylbenzene/Divinylbenzene
pH0 to 14
Pore Size<10 &‌Aring;
Solvents0 to 100% of HPLC Solvents
Length (Metric)250 mm
Diameter (Metric) Latex85 nm
Diameter (Metric)4 mm
Unit SizeEach 1
044079Full specifications
Each 1Guard Column2 mm50 mm
-
Column TypeGuard Column
Column Capacity2.2 μeq
Column ChemistryHydroxide
For Use With (Application)Analysis of Inorganic and Organic Acid Anions
For Use With (Equipment)Analysis of Inorganic and Organic Acid Anions
HydrophobicityVery Low
Max. Pressure4000 psi (275 bar)
Solvent CompatibilitypH 0 to 14, 0 to 100% HPLC Solvents
Particle Size13 μm
Stationary PhaseIonPac AG11
FormatMicrobore
Length (Metric)50 mm
Diameter (Metric)2 mm
Unit SizeEach 1
044078Full specifications
Each 1Guard Column4 mm50 mm
-
Column TypeGuard Column
Column Capacity9 μeq
Column ChemistryHydroxide
For Use With (Application)Analysis of Inorganic and Organic Acid Anions
For Use With (Equipment)Analysis of Inorganic and Organic Acid Anions
HydrophobicityVery Low
Max. Pressure4000 psi (275 bar)
Solvent CompatibilitypH 0 to 14, 0 to 100% HPLC Solvents
Particle Size13 μm
Stationary PhaseIonPac AG11
FormatStandard Bore
Length (Metric)50 mm
Diameter (Metric)4 mm
Unit SizeEach 1
Showing 4 of 4
Superior Chromatographic Performance:
  • Facilitates rapid analysis of organic acids and inorganic anions in well-characterized samples
  • Ideal for highly charged anions, including polyphosphates and polycarboxylates
  • Resolves organic acids and inorganic anions in complex sample matrices
  • Shortens analysis time and speeds throughput
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text