Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Column Type | Guard Column |
Column Capacity | 9 μeq |
Column Chemistry | Hydroxide |
For Use With (Application) | Analysis of Inorganic and Organic Acid Anions |
For Use With (Equipment) | Analysis of Inorganic and Organic Acid Anions |
Hydrophobicity | Very Low |
Max. Pressure | 4000 psi (275 bar) |
Solvent Compatibility | pH 0 to 14, 0 to 100% HPLC Solvents |
Particle Size | 13 μm |
Stationary Phase | IonPac AG11 |
Format | Standard Bore |
Length (Metric) | 50 mm |
Diameter (Metric) | 4 mm |
Unit Size | Each 1 |
Anion Exchange Capacity | 45 μeq |
Column Construction | PEEK |
Column Type | Analytical Column |
Crosslinking | 55% DVB |
Column Capacity | 45 μeq |
Column Chemistry | Hydroxide |
Flow Rate | 1.0 to 3.0 mL/min. |
For Use With (Application) | Analysis of Inorganic and Organic Acid Anions |
For Use With (Equipment) | Analysis of Inorganic and Organic Acid Anions |
Hydrophobicity | Very Low |
Ion Exchange Group | Alkanol Quaternary Ammonium Ion |
Max. Pressure | 4000 psi (275 bar) |
Solvent Compatibility | pH 0 to 14, 0 to 100% HPLC Solvents |
Particle Size | 13 μm |
Stationary Phase | IonPac AS11 |
Format | Standard Bore |
Latex Crosslinking | 6% |
Packing Material | Ethylvinylbenzene/Divinylbenzene |
pH | 0 to 14 |
Pore Size | <10 Å |
Solvents | 0 to 100% of HPLC Solvents |
Length (Metric) | 250 mm |
Diameter (Metric) Latex | 85 nm |
Diameter (Metric) | 4 mm |
Unit Size | Each 1 |
Anion Exchange Capacity | 11 μeq |
Column Construction | PEEK |
Column Type | Analytical Column |
Crosslinking | 55% DVB |
Column Capacity | 11 μeq |
Column Chemistry | Hydroxide |
Flow Rate | 0.25 to 0.75 mL/min. |
For Use With (Application) | Analysis of Inorganic and Organic Acid Anions |
For Use With (Equipment) | Analysis of Inorganic and Organic Acid Anions |
Hydrophobicity | Very Low |
Ion Exchange Group | Alkanol Quaternary Ammonium Ion |
Max. Pressure | 4000 psi (275 bar) |
Solvent Compatibility | pH 0 to 14, 0 to 100% HPLC Solvents |
Particle Size | 13 μm |
Stationary Phase | IonPac AS11 |
Format | Microbore |
Packing Material | Ethylvinylbenzene/Divinylbenzene |
pH | 0 to 14 |
Solvents | 0 to 100% of HPLC Solvents |
Length (Metric) | 250 mm |
Diameter (Metric) Latex | 85 nm |
Diameter (Metric) | 2 mm |
Unit Size | Each 1 |
Column Type | Guard Column |
Column Capacity | 2.2 μeq |
Column Chemistry | Hydroxide |
For Use With (Application) | Analysis of Inorganic and Organic Acid Anions |
For Use With (Equipment) | Analysis of Inorganic and Organic Acid Anions |
Hydrophobicity | Very Low |
Max. Pressure | 4000 psi (275 bar) |
Solvent Compatibility | pH 0 to 14, 0 to 100% HPLC Solvents |
Particle Size | 13 μm |
Stationary Phase | IonPac AG11 |
Format | Microbore |
Length (Metric) | 50 mm |
Diameter (Metric) | 2 mm |
Unit Size | Each 1 |
Catalog Number | Specifications | Unit Size | Column Type | Diameter (Metric) | Length (Metric) | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
044078 | Each 1 | Guard Column | 4 mm | 50 mm | 548.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
044076 | Each 1 | Analytical Column | 4 mm | 250 mm | 1,670.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
044077 | Each 1 | Analytical Column | 2 mm | 250 mm | 1,670.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
044079 | Each 1 | Guard Column | 2 mm | 50 mm | 548.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|