Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Column Construction | PEEK |
Column Type | Analytical Column |
Column Capacity | 22.5 μeq |
Flow Rate | 1.0 mL/min. |
For Use With (Application) | Carbohydrate Analysis |
For Use With (Equipment) | HPAE-PAD |
Max. Pressure | 4000 psi (275 bar) |
Solvent Compatibility | 100% Compatible with Common Organic Solvents; Ionic Form Eluents: Sodium Acetate and Sodium Hydroxide |
Particle Size | 8.5 μm |
Stationary Phase | CarboPac PA100 |
Format | Microbore |
pH | 0 to 14 |
Resin Composition | 8.5 μm Diameter Ethylvinylbenzene/Divinylbenzene Substrate (55% Cross-Linking) Agglomerated with 275 nm MicroBead Quaternary Amine Functionalized Latex (6% Cross-Linked). |
Temperature (Metric) | 4°C to 60°C |
Length (Metric) | 250 mm |
Diameter (Metric) | 2 mm |
Unit Size | Each 1 |
Column Construction | PEEK |
Column Type | Analytical Column |
Column Capacity | 90 μeq |
Flow Rate | 1.0 mL/min. |
For Use With (Application) | Carbohydrate Analysis |
For Use With (Equipment) | HPAE-PAD |
Max. Pressure | 4000 psi (275 bar) |
Solvent Compatibility | 100% Compatible with Common Organic Solvents; Ionic Form Eluents: Sodium Acetate and Sodium Hydroxide |
Particle Size | 8.5 μm |
Stationary Phase | CarboPac PA100 |
Format | Standard Bore |
pH | 0 to 14 |
Resin Composition | 8.5 μm Diameter Ethylvinylbenzene/Divinylbenzene Substrate (55% Cross-Linking) Agglomerated with 275 nm MicroBead Quaternary Amine Functionalized Latex (6% Cross-Linked). |
Temperature (Metric) | 4°C to 60°C |
Length (Metric) | 250 mm |
Diameter (Metric) | 4 mm |
Unit Size | Each 1 |
Column Type | Guard Column |
Column Capacity | 18 μeq |
Flow Rate | 1.0 mL/min. |
For Use With (Application) | Carbohydrate Analysis |
For Use With (Equipment) | HPAE-PAD |
Max. Pressure | 4000 psi (275 bar) |
Solvent Compatibility | pH 0 to 14, 100% Compatible with Common Organic Solvents |
Particle Size | 8.5 μm |
Stationary Phase | CarboPac PA100 |
Format | Standard Bore |
Length (Metric) | 50 mm |
Diameter (Metric) | 4 mm |
Unit Size | Each 1 |
Column Type | Guard Column |
Column Capacity | 4.6 μeq |
Flow Rate | 1.0 mL/min. |
For Use With (Application) | Carbohydrate Analysis |
For Use With (Equipment) | HPAE-PAD |
Max. Pressure | 4000 psi (275 bar) |
Solvent Compatibility | pH 0 to 14, 100% Compatible with Common Organic Solvents |
Particle Size | 8.5 μm |
Stationary Phase | CarboPac PA100 |
Format | Microbore |
Length (Metric) | 50 mm |
Diameter (Metric) | 2 mm |
Unit Size | Each 1 |
Catalog Number | Specifications | Unit Size | Column Type | Diameter (Metric) | Length (Metric) | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
057182 | Each 1 | Analytical Column | 2 mm | 250 mm | 1,670.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
043055 | Each 1 | Analytical Column | 4 mm | 250 mm | 1,670.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
043054 | Each 1 | Guard Column | 4 mm | 50 mm | 548.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
057183 | Each 1 | Guard Column | 2 mm | 50 mm | 548.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Use the Thermo Scientific™ Dionex™ CMD™ Carbohydrate Membrane Desalter on line prior to fraction collection to provide easy, automated removal of eluent salts.
About the Dionex CarboPac Family of Columns
The Dionex CarboPac family offers a selection of high-performance liquid chromatography (HPLC) columns, each optimized for a different class of compounds. Combined with PAD, which provides a means to detect carbohydrates without derivatization, these columns support simple, reliable techniques to separate sugar alcohols, mono- and disaccharides, and poly- and oligosaccharides.
Dionex CarboPac columns provide high-resolution separations of: