Thermo Scientific™

ProPac™ SCX-10 HPLC Columns

Catalog number: 063456
Have Questions?
Thermo Scientific™

ProPac™ SCX-10 HPLC Columns

Catalog number: 063456
Have Questions?

Separate proteins and their variants using Thermo Scientific™ ProPac™ SCX-10 LC Columns, which provide exceptionally high resolution. Based on stationary phases composed of 10μm nonporous polymeric beads, ProPac columns resolve isoforms that differ by a single charged residue. A thin, hydrophilic layer grafted to the particle core eliminates unwanted secondary interactions. The cation-exchange surface provides pH-based selectivity control and fast mass transfer for high-efficiency separation and moderate capacity.

 
Catalog Number
063456
Unit Size
Each
Particle Size
10 μm
Diameter (Metric)
2 mm
Length (Metric)
250 mm
Column Format
Analytical Column
Price (USD)
Full specifications
Quantity
Column FormatAnalytical Column
Diameter (Metric)2 mm
Flow Rate1 mL/min
Length (Metric)250 mm
Max. Pressure3000 psi (207 bar)
Mobile Phase CompatibilitypH 2 to 12, 80% compatible with acetonitrile, acetone, methanol, compatible with nonionic and zwitterionic detergents, incompatible with cationic detergents
Particle Size10 μm
pH2 to 12
Pore SizeNonporous
Temperature60°C
Stationary PhaseSulfonate
Product LineProPac
Packing MaterialSpherical, Nonporous Polymer
Column TypeIon Exchange
PhaseIon Exchange
TypeAnalytical Column
TechniqueBio-LC
Unit SizeEach
Catalog Number
Unit Size
Each
Particle Size
10 μm
Diameter (Metric)
4 mm
Length (Metric)
250 mm
Column Format
Analytical Column
Price (USD)
Full specifications
Quantity
Column FormatAnalytical Column
Diameter (Metric)4 mm
Flow Rate1 mL/min
Length (Metric)250 mm
Max. Pressure3000 psi (207 bar)
Mobile Phase CompatibilitypH 2 to 12, 80% compatible with acetonitrile, acetone, methanol, compatible with nonionic and zwitterionic detergents, incompatible with cationic detergents
Particle Size10 μm
pH2 to 12
Pore SizeNonporous
Temperature60°C
Stationary PhaseSulfonate
Product LineProPac
Packing MaterialSpherical, Nonporous Polymer
Column TypeIon Exchange
PhaseIon Exchange
TypeAnalytical Column
TechniqueBio-LC
Unit SizeEach
Catalog Number
Unit Size
Each
Particle Size
10 μm
Diameter (Metric)
9 mm
Length (Metric)
250 mm
Column Format
Analytical Column
Price (USD)
Full specifications
Quantity
Column FormatAnalytical Column
Diameter (Metric)9 mm
Flow Rate1 mL/min
Length (Metric)250 mm
Max. Pressure3000 psi (207 bar)
Mobile Phase CompatibilitypH 2 to 12, 80% compatible with acetonitrile, acetone, methanol, compatible with nonionic and zwitterionic detergents, incompatible with cationic detergents
Particle Size10 μm
pH2 to 12
Pore SizeNonporous
Temperature60°C
Stationary PhaseSulfonate
Product LineProPac
Packing MaterialSpherical, Nonporous Polymer
Column TypeIon Exchange
PhaseIon Exchange
TypeAnalytical Column
TechniqueProtein/Cation Exchange
Unit SizeEach
Catalog Number
Unit Size
Each
Particle Size
10 μm
Diameter (Metric)
22 mm
Length (Metric)
250 mm
Column Format
Semi-Preparative Column
Price (USD)
Full specifications
Quantity
-
Column FormatSemi-Preparative Column
Diameter (Metric)22 mm
Flow Rate1 mL/min
Length (Metric)250 mm
Max. Pressure3000 psi (200 bar)
Mobile Phase CompatibilitypH 2 to 12, 80% compatible with acetonitrile, acetone, methanol, compatible with nonionic and zwitterionic detergents, incompatible with cationic detergents
Particle Size10 μm
pH2 to 12
Pore SizeNonporous
Temperature60°C
Stationary PhaseSulfonate
Product LineProPac
Packing MaterialSpherical, Nonporous Polymer
Column TypeIon Exchange
PhaseIon Exchange
TechniqueBio-LC
Unit SizeEach
Catalog Number
Unit Size
Each
Particle Size
10 μm
Diameter (Metric)
2 mm
Length (Metric)
50 mm
Column Format
Guard Column
Price (USD)
Full specifications
Quantity
Column FormatGuard Column
Diameter (Metric)2 mm
Length (Metric)50 mm
Max. Pressure3000 psi (207 bar)
Particle Size10 μm
pH2 to 12
Pore SizeNonporous
Temperature60°C
Stationary PhaseSulfonate
Product LineProPac
Packing MaterialNonporous Polymer
Column TypeIon Exchange
PhaseIon Exchange
TypeGuard Column
TechniqueBio-LC
Unit SizeEach
Catalog Number
Unit Size
Each
Particle Size
10 μm
Diameter (Metric)
4 mm
Length (Metric)
50 mm
Column Format
Guard Column
Price (USD)
Full specifications
Quantity
Column FormatGuard Column
Diameter (Metric)4 mm
Length (Metric)50 mm
Max. Pressure3000 psi (207 bar)
Particle Size10 μm
pH2 to 12
Pore SizeNonporous
Temperature60°C
Stationary PhaseSulfonate
Product LineProPac
Packing MaterialSpherical, Nonporous Polymer
Column TypeIon Exchange
PhaseIon Exchange
TypeGuard Column
TechniqueBio-LC
Unit SizeEach
Showing 6 of 6
Catalog NumberSpecificationsUnit SizeParticle SizeDiameter (Metric)Length (Metric)Column FormatPrice (USD)Quantity
063456Full specifications
Each10 μm2 mm250 mmAnalytical Column
Column FormatAnalytical Column
Diameter (Metric)2 mm
Flow Rate1 mL/min
Length (Metric)250 mm
Max. Pressure3000 psi (207 bar)
Mobile Phase CompatibilitypH 2 to 12, 80% compatible with acetonitrile, acetone, methanol, compatible with nonionic and zwitterionic detergents, incompatible with cationic detergents
Particle Size10 μm
pH2 to 12
Pore SizeNonporous
Temperature60°C
Stationary PhaseSulfonate
Product LineProPac
Packing MaterialSpherical, Nonporous Polymer
Column TypeIon Exchange
PhaseIon Exchange
TypeAnalytical Column
TechniqueBio-LC
Unit SizeEach
054995Full specifications
Each10 μm4 mm250 mmAnalytical Column
Column FormatAnalytical Column
Diameter (Metric)4 mm
Flow Rate1 mL/min
Length (Metric)250 mm
Max. Pressure3000 psi (207 bar)
Mobile Phase CompatibilitypH 2 to 12, 80% compatible with acetonitrile, acetone, methanol, compatible with nonionic and zwitterionic detergents, incompatible with cationic detergents
Particle Size10 μm
pH2 to 12
Pore SizeNonporous
Temperature60°C
Stationary PhaseSulfonate
Product LineProPac
Packing MaterialSpherical, Nonporous Polymer
Column TypeIon Exchange
PhaseIon Exchange
TypeAnalytical Column
TechniqueBio-LC
Unit SizeEach
063700Full specifications
Each10 μm9 mm250 mmAnalytical Column
Column FormatAnalytical Column
Diameter (Metric)9 mm
Flow Rate1 mL/min
Length (Metric)250 mm
Max. Pressure3000 psi (207 bar)
Mobile Phase CompatibilitypH 2 to 12, 80% compatible with acetonitrile, acetone, methanol, compatible with nonionic and zwitterionic detergents, incompatible with cationic detergents
Particle Size10 μm
pH2 to 12
Pore SizeNonporous
Temperature60°C
Stationary PhaseSulfonate
Product LineProPac
Packing MaterialSpherical, Nonporous Polymer
Column TypeIon Exchange
PhaseIon Exchange
TypeAnalytical Column
TechniqueProtein/Cation Exchange
Unit SizeEach
088769Full specifications
Each10 μm22 mm250 mmSemi-Preparative ColumnRequest A Quote-
Column FormatSemi-Preparative Column
Diameter (Metric)22 mm
Flow Rate1 mL/min
Length (Metric)250 mm
Max. Pressure3000 psi (200 bar)
Mobile Phase CompatibilitypH 2 to 12, 80% compatible with acetonitrile, acetone, methanol, compatible with nonionic and zwitterionic detergents, incompatible with cationic detergents
Particle Size10 μm
pH2 to 12
Pore SizeNonporous
Temperature60°C
Stationary PhaseSulfonate
Product LineProPac
Packing MaterialSpherical, Nonporous Polymer
Column TypeIon Exchange
PhaseIon Exchange
TechniqueBio-LC
Unit SizeEach
063462Full specifications
Each10 μm2 mm50 mmGuard Column
Column FormatGuard Column
Diameter (Metric)2 mm
Length (Metric)50 mm
Max. Pressure3000 psi (207 bar)
Particle Size10 μm
pH2 to 12
Pore SizeNonporous
Temperature60°C
Stationary PhaseSulfonate
Product LineProPac
Packing MaterialNonporous Polymer
Column TypeIon Exchange
PhaseIon Exchange
TypeGuard Column
TechniqueBio-LC
Unit SizeEach
079930Full specifications
Each10 μm4 mm50 mmGuard Column
Column FormatGuard Column
Diameter (Metric)4 mm
Length (Metric)50 mm
Max. Pressure3000 psi (207 bar)
Particle Size10 μm
pH2 to 12
Pore SizeNonporous
Temperature60°C
Stationary PhaseSulfonate
Product LineProPac
Packing MaterialSpherical, Nonporous Polymer
Column TypeIon Exchange
PhaseIon Exchange
TypeGuard Column
TechniqueBio-LC
Unit SizeEach
Showing 6 of 6
  • Nonporous core particle results in high-efficiency peaks and high-resolution separations of protein variants
  • Hydrophilic layer prevents unwanted secondary interactions
  • Grafted cation-exchange surface provides pH-based selectivity control and fast mass transfer for high-efficiency separation and moderate capacity
  • Useful for characterization of related protein variants
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text