Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Extract analytes of interest from large volume aqueous samples easily and efficiently with the Thermo Scientific™ Dionex™ AutoTrace™ 280 Solid-Phase Extraction (SPE) Instrument. The AutoTrace 280 automates all four steps of SPE (conditioning, loading, rinsing, and eluting), reducing solvent consumption and improving recovery and reproducibility. Boost productivity and reduce cost of analysis by simultaneously processing up to six samples in 2-3 hours with only 15 minutes of operator involvement. The AutoTrace 280 meets requirements in US EPA methods including the 500 and 600 series.
Description | For cartridges with 3 mL plungers |
Frequency | 47 to 63 Hz |
Pressure | Output: 0 to 30 psi (0 to 1.4 bars), Input: 100 psi (6.9 bars) maximum |
Dimensions (D x W x H) | Instrument: 57 x 63.5 x 69 cm |
For Use With (Equipment) | Cartridge with 3 mL Plungers |
Type | AutoTrace 280 SPE System |
Voltage | 100/240 V ±10% |
Unit Size | Each |
Description | For cartridges with 6 mL plungers |
Frequency | 47 to 63 Hz |
Pressure | Output: 0 to 30 psi (0 to 1.4 bars), Input: 100 psi (6.9 bars) maximum |
Dimensions (D x W x H) | Instrument: 57 x 63.5 x 69 cm |
For Use With (Equipment) | Cartridges with 6 mL Plungers |
Type | AutoTrace 280 SPE System |
Voltage | 100/240 V ±10% |
Unit Size | Each |
Description | For 47 mm disks |
Frequency | 47 to 63 Hz |
Pressure | Output: 0 to 30 psi (0 to 1.4 bars), Input: 100 psi (6.9 bars) maximum |
Dimensions (D x W x H) | Instrument: 57 x 63.5 x 69 cm |
For Use With (Equipment) | 47 mm Disks |
Type | AutoTrace 280 SPE System |
Voltage | 100/240 V ±10% |
Unit Size | Each |
Description | For cartridges with 1 mL plungers |
Frequency | 47 to 63 Hz |
Pressure | Output: 0 to 30 psi (0 to 1.4 bars), Input: 100 psi (6.9 bars) maximum |
Dimensions (D x W x H) | Instrument: 57 x 63.5 x 69 cm |
For Use With (Equipment) | Cartridges with 1 mL Plungers |
Type | AutoTrace 280 SPE System |
Voltage | 100/240 V ±10% |
Unit Size | Each |
Description | For cartridges with 6 mL glass plungers |
Frequency | 47 to 63 Hz |
Pressure | Output: 0 to 30 psi (0 to 1.4 bars), Input: 100 psi (6.9 bars) maximum |
Dimensions (D x W x H) | Instrument: 57 x 63.5 x 69 cm |
For Use With (Equipment) | Cartridge with 6 mL Glass Plungers |
Type | AutoTrace 280 SPE System |
Voltage | 100/240 V ±10% |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | For Use With (Equipment) | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
072605 | Each | Cartridge with 3 mL Plungers | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
071385 | Each | Cartridges with 6 mL Plungers | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
071386 | Each | 47 mm Disks | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
072604 | Each | Cartridges with 1 mL Plungers | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
072606 | Each | Cartridge with 6 mL Glass Plungers | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|