Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Material | Cellulose |
Quantity | 25 |
Volume (Metric) | 34 mL |
Dimensions (D x W x H) | Inner Diameter: 25 mm +0/-2.0 mm, External Height: 50 mm ±1 mm; Wall Thickness: 1.5 mm ±0.5 mm |
For Use With (Equipment) | Dionex ASE 150 and 350 |
Type | Cellulose Thimbles |
Unit Size | Pack of 25 |
Description | 10 mL ASE 150/350 Cellulose Thimbles |
Material | Cellulose |
Quantity | 25 |
Volume (Metric) | 10 mL |
Dimensions (D x W x H) | Inner Diameter: 12 mm +0/-2.0 mm, External Height: 50 mm ±1 mm; Wall Thickness: 1.5 mm ±0.5 mm |
For Use With (Equipment) | Dionex ASE 150 and 350 |
Type | Cellulose Thimbles |
Unit Size | Pack of 25 |
Material | Cellulose |
Quantity | 25 |
Volume (Metric) | 22 mL |
Dimensions (D x W x H) | Inner Diameter: 20 mm +0/-2.0 mm, External Height: 50 mm ±1 mm; Wall Thickness: 1.5 mm ±0.5 mm |
For Use With (Equipment) | Dionex ASE 150 and 350 |
Type | Cellulose Thimbles |
Unit Size | Pack of 25 |
Material | Cellulose |
Quantity | 25 |
Volume (Metric) | 66 mL |
Dimensions (D x W x H) | Inner Diameter: 25 mm +0/-2.0 mm, External Height: 100 mm ±1 mm; Wall Thickness: 1.5 mm ±0.5 mm |
For Use With (Equipment) | Dionex ASE 150 and 350 |
Type | Cellulose Thimbles |
Unit Size | Pack of 25 |
Material | Cellulose |
Quantity | 25 |
Volume (Metric) | 100 mL |
Dimensions (D x W x H) | Inner Diameter: 25 mm +0/-2.0 mm, External Height: 150 mm ±1 mm; Wall Thickness: 1.5 mm ±0.5 mm |
For Use With (Equipment) | Dionex ASE 150 and 350 |
Type | Cellulose Thimbles |
Unit Size | Pack of 25 |
Catalog Number | Specifications | Unit Size | Volume (Metric) | Dimensions (D x W x H) | Price (USD) | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
088349 | Pack of 25 | 34 mL | Inner Diameter: 25 mm +0/-2.0 mm, External Height: 50 mm ±1 mm; Wall Thickness: 1.5 mm ±0.5 mm | 457.00 | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
088345 | Pack of 25 | 10 mL | Inner Diameter: 12 mm +0/-2.0 mm, External Height: 50 mm ±1 mm; Wall Thickness: 1.5 mm ±0.5 mm | 457.00 | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
088347 | Pack of 25 | 22 mL | Inner Diameter: 20 mm +0/-2.0 mm, External Height: 50 mm ±1 mm; Wall Thickness: 1.5 mm ±0.5 mm | 457.00 | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
088351 | Pack of 25 | 66 mL | Inner Diameter: 25 mm +0/-2.0 mm, External Height: 100 mm ±1 mm; Wall Thickness: 1.5 mm ±0.5 mm | 457.00 | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
088353 | Pack of 25 | 100 mL | Inner Diameter: 25 mm +0/-2.0 mm, External Height: 150 mm ±1 mm; Wall Thickness: 1.5 mm ±0.5 mm | 457.00 | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|