Thermo Scientific™

Dionex™ ASE™ 150/350 Cellulose Thimbles

Catalog number: 088353
Have Questions?
Thermo Scientific™

Dionex™ ASE™ 150/350 Cellulose Thimbles

Catalog number: 088353
Have Questions?
Ensure reliable and reproducible analytical results. Use these high purity Thermo Scientific™ Dionex™ ASE™ 350/150 Cellulose Thimbles to hold solid and semisolid samples in place and prevent plugging of your Dionex ASE 350/150 Accelerated Extraction System. Made from alpha cellulose, these thimbles have excellent mechanical strength. The thimbles' dimensions accurately match Dionex ASE 350/150 System Extraction Cells to ensure an optimum fit during accelerated solvent extraction.
 
Catalog Number
088353
Unit Size
Pack of 25
Volume (Metric)
100 mL
Dimensions (D x W x H)
Inner Diameter: 25 mm +0/-2.0 mm, External Height: 150 mm ±1 mm; Wall Thickness: 1.5 mm ±0.5 mm
Price (USD)
Full specifications
Quantity
MaterialCellulose
Quantity25
Volume (Metric)100 mL
Dimensions (D x W x H)Inner Diameter: 25 mm +0/-2.0 mm, External Height: 150 mm ±1 mm; Wall Thickness: 1.5 mm ±0.5 mm
For Use With (Equipment)Dionex ASE 150 and 350
TypeCellulose Thimbles
Unit SizePack of 25
Catalog Number
Unit Size
Pack of 25
Volume (Metric)
10 mL
Dimensions (D x W x H)
Inner Diameter: 12 mm +0/-2.0 mm, External Height: 50 mm ±1 mm; Wall Thickness: 1.5 mm ±0.5 mm
Price (USD)
Full specifications
Quantity
Description10 mL ASE 150/350 Cellulose Thimbles
MaterialCellulose
Quantity25
Volume (Metric)10 mL
Dimensions (D x W x H)Inner Diameter: 12 mm +0/-2.0 mm, External Height: 50 mm ±1 mm; Wall Thickness: 1.5 mm ±0.5 mm
For Use With (Equipment)Dionex ASE 150 and 350
TypeCellulose Thimbles
Unit SizePack of 25
Catalog Number
Unit Size
Pack of 25
Volume (Metric)
22 mL
Dimensions (D x W x H)
Inner Diameter: 20 mm +0/-2.0 mm, External Height: 50 mm ±1 mm; Wall Thickness: 1.5 mm ±0.5 mm
Price (USD)
Full specifications
Quantity
MaterialCellulose
Quantity25
Volume (Metric)22 mL
Dimensions (D x W x H)Inner Diameter: 20 mm +0/-2.0 mm, External Height: 50 mm ±1 mm; Wall Thickness: 1.5 mm ±0.5 mm
For Use With (Equipment)Dionex ASE 150 and 350
TypeCellulose Thimbles
Unit SizePack of 25
Catalog Number
Unit Size
Pack of 25
Volume (Metric)
34 mL
Dimensions (D x W x H)
Inner Diameter: 25 mm +0/-2.0 mm, External Height: 50 mm ±1 mm; Wall Thickness: 1.5 mm ±0.5 mm
Price (USD)
Full specifications
Quantity
MaterialCellulose
Quantity25
Volume (Metric)34 mL
Dimensions (D x W x H)Inner Diameter: 25 mm +0/-2.0 mm, External Height: 50 mm ±1 mm; Wall Thickness: 1.5 mm ±0.5 mm
For Use With (Equipment)Dionex ASE 150 and 350
TypeCellulose Thimbles
Unit SizePack of 25
Catalog Number
Unit Size
Pack of 25
Volume (Metric)
66 mL
Dimensions (D x W x H)
Inner Diameter: 25 mm +0/-2.0 mm, External Height: 100 mm ±1 mm; Wall Thickness: 1.5 mm ±0.5 mm
Price (USD)
Full specifications
Quantity
MaterialCellulose
Quantity25
Volume (Metric)66 mL
Dimensions (D x W x H)Inner Diameter: 25 mm +0/-2.0 mm, External Height: 100 mm ±1 mm; Wall Thickness: 1.5 mm ±0.5 mm
For Use With (Equipment)Dionex ASE 150 and 350
TypeCellulose Thimbles
Unit SizePack of 25
Showing 5 of 5
Catalog NumberSpecificationsUnit SizeVolume (Metric)Dimensions (D x W x H)Price (USD)Quantity
088353Full specifications
Pack of 25100 mLInner Diameter: 25 mm +0/-2.0 mm, External Height: 150 mm ±1 mm; Wall Thickness: 1.5 mm ±0.5 mm
MaterialCellulose
Quantity25
Volume (Metric)100 mL
Dimensions (D x W x H)Inner Diameter: 25 mm +0/-2.0 mm, External Height: 150 mm ±1 mm; Wall Thickness: 1.5 mm ±0.5 mm
For Use With (Equipment)Dionex ASE 150 and 350
TypeCellulose Thimbles
Unit SizePack of 25
088345Full specifications
Pack of 2510 mLInner Diameter: 12 mm +0/-2.0 mm, External Height: 50 mm ±1 mm; Wall Thickness: 1.5 mm ±0.5 mm
Description10 mL ASE 150/350 Cellulose Thimbles
MaterialCellulose
Quantity25
Volume (Metric)10 mL
Dimensions (D x W x H)Inner Diameter: 12 mm +0/-2.0 mm, External Height: 50 mm ±1 mm; Wall Thickness: 1.5 mm ±0.5 mm
For Use With (Equipment)Dionex ASE 150 and 350
TypeCellulose Thimbles
Unit SizePack of 25
088347Full specifications
Pack of 2522 mLInner Diameter: 20 mm +0/-2.0 mm, External Height: 50 mm ±1 mm; Wall Thickness: 1.5 mm ±0.5 mm
MaterialCellulose
Quantity25
Volume (Metric)22 mL
Dimensions (D x W x H)Inner Diameter: 20 mm +0/-2.0 mm, External Height: 50 mm ±1 mm; Wall Thickness: 1.5 mm ±0.5 mm
For Use With (Equipment)Dionex ASE 150 and 350
TypeCellulose Thimbles
Unit SizePack of 25
088349Full specifications
Pack of 2534 mLInner Diameter: 25 mm +0/-2.0 mm, External Height: 50 mm ±1 mm; Wall Thickness: 1.5 mm ±0.5 mm
MaterialCellulose
Quantity25
Volume (Metric)34 mL
Dimensions (D x W x H)Inner Diameter: 25 mm +0/-2.0 mm, External Height: 50 mm ±1 mm; Wall Thickness: 1.5 mm ±0.5 mm
For Use With (Equipment)Dionex ASE 150 and 350
TypeCellulose Thimbles
Unit SizePack of 25
088351Full specifications
Pack of 2566 mLInner Diameter: 25 mm +0/-2.0 mm, External Height: 100 mm ±1 mm; Wall Thickness: 1.5 mm ±0.5 mm
MaterialCellulose
Quantity25
Volume (Metric)66 mL
Dimensions (D x W x H)Inner Diameter: 25 mm +0/-2.0 mm, External Height: 100 mm ±1 mm; Wall Thickness: 1.5 mm ±0.5 mm
For Use With (Equipment)Dionex ASE 150 and 350
TypeCellulose Thimbles
Unit SizePack of 25
Showing 5 of 5
Excellent Mechanical Strength• Simplifies cell cleaning when extracting sticky samples or samples that melt at high temperatures• Enables direct weighing of samples and avoids sample loss during transfer• Prevents fine particulate samples from clogging the cell
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text