Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Carry out precise and efficient pouring with Thermo Scientific™ Nalgene™ Polypropylene Griffin Low-Form Beakers, featuring a single-spout design and easy-to-read silk-screened graduations. Rugged, reusable, construction that will last for years under typical lab conditions. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables. Meets ISO/DIN 7056 International Standards for Laboratory Plasticware Accuracy. This product is ACT Labeled by My Green Lab to enable data-based sustainable product purchasing decisions.
Color | Natural translucent |
Description | Beaker Griffin Low-Form PP 150 mL |
Capacity (Metric) | 150 mL |
Material | PPCO |
Graduation Range | 20 to 150 mL |
Increments | 10 mL |
Quantity | 12/Pk.; 48/Cs. |
Type | Beaker |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | Yes |
Certifications/Compliance | ISO/DIN 7056 |
Scale | 20mL to 150mL in 10mL increments |
Style | Griffin, Low Form |
ACT Label | Yes |
Unit Size | Case of 48 |
Color | Natural translucent |
Description | Beaker Griffin Low-Form PP 30 mL |
Capacity (Metric) | 30 mL |
Material | PPCO |
Graduation Range | 5 to 30 mL |
Increments | 5 mL |
Quantity | 12/Pk.; 48/Cs. |
Type | Beaker |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | Yes |
Certifications/Compliance | ISO/DIN 7056 |
Scale | 5mL to 30mL in 5 mL increments |
Style | Griffin, Low Form |
ACT Label | Yes |
Unit Size | Case of 48 |
Color | Natural translucent |
Description | Beaker Griffin Low-Form PP 30 mL |
Capacity (Metric) | 30 mL |
Material | PPCO |
Graduation Range | 5 to 30 mL |
Increments | 5 mL |
Quantity | 12/Pk.; 48/Cs. |
Type | Beaker |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | Yes |
Certifications/Compliance | ISO/DIN 7056 |
Scale | 5mL to 30mL in 5 mL increments |
Style | Griffin, Low Form |
ACT Label | Yes |
Unit Size | Pack of 12 |
Color | Natural translucent |
Description | Beaker Griffin Low-Form PP 50 mL |
Capacity (Metric) | 50 mL |
Material | PPCO |
Graduation Range | 10 to 50 mL |
Increments | 5 mL |
Quantity | 12/Pk.; 48/Cs. |
Type | Beaker |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | Yes |
Certifications/Compliance | ISO/DIN 7056 |
Scale | 10mL to 50mL in 5mL increments |
Style | Griffin, Low Form |
ACT Label | Yes |
Unit Size | Case of 48 |
Color | Natural translucent |
Description | Beaker Griffin Low-Form PP 50 mL |
Capacity (Metric) | 50 mL |
Material | PPCO |
Graduation Range | 10 to 50 mL |
Increments | 5 mL |
Quantity | 12/Pk.; 48/Cs. |
Type | Beaker |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | Yes |
Certifications/Compliance | ISO/DIN 7056 |
Scale | 10mL to 50mL in 5mL increments |
Style | Griffin, Low Form |
ACT Label | Yes |
Unit Size | Pack of 12 |
Color | Natural translucent |
Description | Beaker Griffin Low-Form PP 100 mL |
Capacity (Metric) | 100 mL |
Material | PPCO |
Graduation Range | 10 to 100 mL |
Increments | 10 mL |
Quantity | 12/Pk.; 48/Cs. |
Type | Beaker |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | Yes |
Certifications/Compliance | ISO/DIN 7056 |
Scale | 10mL to 100mL in 10mL increments |
Style | Griffin, Low Form |
ACT Label | Yes |
Unit Size | Case of 48 |
Color | Natural translucent |
Description | Beaker Griffin Low-Form PP 100 mL |
Capacity (Metric) | 100 mL |
Material | PPCO |
Graduation Range | 10 to 100 mL |
Increments | 10 mL |
Quantity | 12/Pk.; 48/Cs. |
Type | Beaker |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | Yes |
Certifications/Compliance | ISO/DIN 7056 |
Scale | 10mL to 100mL in 10mL increments |
Style | Griffin, Low Form |
ACT Label | Yes |
Unit Size | Pack of 12 |
Color | Natural translucent |
Description | Beaker Griffin Low-Form PP 150 mL |
Capacity (Metric) | 150 mL |
Material | PPCO |
Graduation Range | 20 to 150 mL |
Increments | 10 mL |
Quantity | 12/Pk.; 48/Cs. |
Type | Beaker |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | Yes |
Certifications/Compliance | ISO/DIN 7056 |
Scale | 20mL to 150mL in 10mL increments |
Style | Griffin, Low Form |
ACT Label | Yes |
Unit Size | Pack of 12 |
Color | Natural translucent |
Description | Beaker Griffin Low-Form PP 250 mL |
Capacity (Metric) | 250 mL |
Material | PPCO |
Graduation Range | 25 to 250 mL |
Increments | 25 mL |
Quantity | 6/Pk.; 36/Cs. |
Type | Beaker |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | Yes |
Certifications/Compliance | ISO/DIN 7056 |
Scale | 25mL to 250mL in 25mL increments |
Style | Griffin, Low Form |
ACT Label | Yes |
Unit Size | Case of 36 |
Color | Natural translucent |
Description | Beaker Griffin Low-Form PP 250 mL |
Capacity (Metric) | 250 mL |
Material | PPCO |
Graduation Range | 25 to 250 mL |
Increments | 25 mL |
Quantity | 6/Pk.; 36/Cs. |
Type | Beaker |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | Yes |
Certifications/Compliance | ISO/DIN 7056 |
Scale | 25mL to 250mL in 25mL increments |
Style | Griffin, Low Form |
ACT Label | Yes |
Unit Size | Pack of 6 |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
1201-0150 | Case of 48 | 150 mL | 237.42 Online price 321.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
1201-0030 | Case of 48 | 30 mL | 152.65 Online price 204.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
1201-0030PK also known as 1201-0030 | Pack of 12 | 30 mL | 60.40 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
1201-0050 | Case of 48 | 50 mL | 191.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
1201-0050PK also known as 1201-0050 | Pack of 12 | 50 mL | 56.40 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
1201-0100 | Case of 48 | 100 mL | 175.00 Online price 250.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
1201-0100PK also known as 1201-0100 | Pack of 12 | 100 mL | 73.70 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
1201-0150PK also known as 1201-0150 | Pack of 12 | 150 mL | 94.70 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
1201-0250 | Case of 36 | 250 mL | 233.10 Online price 333.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
1201-0250PK | Pack of 6 | 250 mL | 65.40 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Features:
Ordering Information: Available in a size variety pack using Cat. No. 1201-1234
Recycling Information: Nalgene reusable labware products are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually. Thermo Fisher Scientific encourages recycling Nalgene polypropylene labware at end of product life in communities where polypropylene can be recycled.
Nalgene beakers and graduated cylinders are delivered in corrugate cartons made from 100% post-consumer recycled material. Packaging bags are made from LDPE and are readily recyclable once the label is removed. Please continue the cycle and recycle your cartons and bags.