Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Enhance cell attachment to culture surface with the extracellular matrix coating of Thermo Scientific™ Nunc™ Poly-D-Lysine or Collagen I Coated EasYFlasks™, ideal for culturing finicky cells that do not attach to the regular cell culture-treated surfaces.
Description | Nunc EasYFlask 175cm2 |
Material | Polystyrene |
Neck Style | Angled |
No. per Case | 30 |
No. per Pack | 5 |
Surface Coating | Poly-D-Lysine |
Graduated | Yes |
Mouth Style | Wide |
Sterility | Aseptically Manufactured |
Bottom Shape | Flat |
Closure Type | Filter |
Culture Area | 175 cm2 |
Surface Treatment | Cell Culture-Treated |
Volume (Metric) Working | 55 mL |
Unit Size | Case of 30 |
Description | Nunc EasYFlask 25cm2 |
Material | Polystyrene |
Neck Style | Angled |
No. per Case | 60 |
No. per Pack | 10 |
Surface Coating | Poly-D-Lysine |
Mouth Style | Wide |
Sterility | Aseptically Manufactured |
Bottom Shape | Flat |
Closure Type | Filter |
Culture Area | 25 cm2 |
Volume (Metric) Working | 7 mL |
Unit Size | Case of 60 |
Description | Nunc EasYFlask 75cm2 |
Material | Polystyrene |
Neck Style | Angled |
No. per Case | 30 |
No. per Pack | 5 |
Surface Coating | Poly-D-Lysine |
Mouth Style | Wide |
Sterility | Aseptically Manufactured |
Bottom Shape | Flat |
Closure Type | Filter |
Culture Area | 75 cm2 |
Surface Treatment | Cell Culture-Treated |
Volume (Metric) Working | 25 mL |
Unit Size | Case of 30 |
Description | Nunc EasYFlask 25cm2 |
Material | Polystyrene |
Neck Style | Angled |
No. per Case | 60 |
No. per Pack | 10 |
Surface Coating | Collagen I, rat tail |
Mouth Style | Wide |
Sterility | Aseptically Manufactured |
Bottom Shape | Flat |
Closure Type | Filter |
Culture Area | 25 cm2 |
Volume (Metric) Working | 7 mL |
Unit Size | Case of 60 |
Description | Nunc EasYFlask 75cm2 |
Material | Polystyrene |
Neck Style | Angled |
No. per Case | 30 |
No. per Pack | 5 |
Surface Coating | Collagen I, rat tail |
Mouth Style | Wide |
Sterility | Aseptically Manufactured |
Bottom Shape | Flat |
Closure Type | Filter |
Culture Area | 75 cm2 |
Volume (Metric) Working | 25 mL |
Unit Size | Case of 30 |
Description | Nunc EasYFlask 175cm2 |
Material | Polystyrene |
Neck Style | Angled |
No. per Case | 30 |
No. per Pack | 5 |
Surface Coating | Collagen I, rat tail |
Mouth Style | Wide |
Sterility | Aseptically Manufactured |
Class | Class VI |
Bottom Shape | Flat |
Closure Type | Filter |
Culture Area | 175 cm2 |
Surface Treatment | Cell Culture-Treated |
Volume (Metric) Working | 55 mL |
Unit Size | Case of 30 |
Catalog Number | Specifications | Unit Size | Description | Surface Coating | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
132705 | Case of 30 | Nunc EasYFlask 175cm2 | Poly-D-Lysine | 1,216.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
132703 | Case of 60 | Nunc EasYFlask 25cm2 | Poly-D-Lysine | 828.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
132704 | Case of 30 | Nunc EasYFlask 75cm2 | Poly-D-Lysine | 578.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
132706 | Case of 60 | Nunc EasYFlask 25cm2 | Collagen I, rat tail | 824.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
132707 | Case of 30 | Nunc EasYFlask 75cm2 | Collagen I, rat tail | 576.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
132708 | Case of 30 | Nunc EasYFlask 175cm2 | Collagen I, rat tail | 1,208.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Filter Caps: