Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | Polycarbonate Cell Culture Inserts with 3 micron pore size in 6-well plate |
Inserts per Plate | 6 |
Culture Area | 3.14cm2 |
Material | Polycarbonate (Membrane) |
Volume (Metric) Working | 1.5 mL |
Pore Density | <1.7 x 106 pores/cm2 |
Pore Size | 3 μm |
Type | Culture Insert |
For Use With | Multidish 6 |
No. per Pack | 6 |
No. per Case | 24 |
Dish Type | 6-Well Plate |
Color | Clear |
Surface Treatment | Cell culture-treated |
Sterility | Sterile |
No. of Wells | 6 |
Unit Size | Case of 24 |
Description | Polycarbonate Cell Culture Insert with 0.4 micron pore size in 24-well plate |
Inserts per Plate | 12 |
Culture Area | 0.47cm2 |
Material | Polycarbonate (Membrane) |
Volume (Metric) Working | 0.5 mL |
Pore Density | <0.85 x 108 pores/cm2 |
Pore Size | 0.4 μm |
Type | Culture Insert |
For Use With | Multidish 24 |
No. per Pack | 12 |
No. per Case | 48 |
Dish Type | 24-Well Plate |
Color | Clear |
Surface Treatment | Cell culture-treated |
Sterility | Sterile |
No. of Wells | 24 |
Unit Size | Case of 48 |
Description | Polycarbonate Cell Culture Inserts with 3 micron pore size in 24-well plate |
Inserts per Plate | 12 |
Culture Area | 0.47cm2 |
Material | Polycarbonate (Membrane) |
Volume (Metric) Working | 0.5 mL |
Pore Density | <1.7 x 106 pores/cm2 |
Pore Size | 3 μm |
Type | Culture Insert |
For Use With | Multidish 24 |
No. per Pack | 12 |
No. per Case | 48 |
Dish Type | 24-Well Plate |
Color | Clear |
Surface Treatment | Cell culture-treated |
Sterility | Sterile |
No. of Wells | 24 |
Unit Size | Case of 48 |
Description | Polycarbonate Cell Culture Inserts with 8 micron pore size in 24-well plate |
Inserts per Plate | 12 |
Culture Area | 0.47cm2 |
Material | Polycarbonate (Membrane) |
Volume (Metric) Working | 0.5 mL |
Pore Density | <0.85 x 105 pores/cm2 |
Pore Size | 8 μm |
Type | Culture Insert |
For Use With | Multidish 24 |
No. per Pack | 12 |
No. per Case | 48 |
Dish Type | 24-Well Plate |
Color | Clear |
Surface Treatment | Cell culture-treated |
Sterility | Sterile |
No. of Wells | 24 |
Unit Size | Case of 48 |
Description | Polycarbonate Cell Culture Inserts with 0.4 micron pore size in 6-well plate |
Inserts per Plate | 6 |
Culture Area | 3.14cm2 |
Material | Polycarbonate (Membrane) |
Volume (Metric) Working | 1.5 mL |
Pore Density | <0.85 x 108 pores/cm2 |
Pore Size | 0.4 μm |
Type | Culture Insert |
For Use With | Multidish 6 |
No. per Pack | 6 |
No. per Case | 24 |
Dish Type | 6-Well Plate |
Color | Clear |
Surface Treatment | Cell culture-treated |
Sterility | Sterile |
No. of Wells | 6 |
Unit Size | Case of 24 |
Description | Polycarbonate Cell Culture Inserts with 8 micron pore size in 6-well plate |
Inserts per Plate | 6 |
Culture Area | 3.14cm2 |
Material | Polycarbonate (Membrane) |
Volume (Metric) Working | 1.5 mL |
Pore Density | <0.85 x 105 pores/cm2 |
Pore Size | 8 μm |
Type | Culture Insert |
For Use With | Multidish 6 |
No. per Pack | 6 |
No. per Case | 24 |
Dish Type | 6-Well Plate |
Color | Clear |
Surface Treatment | Cell culture-treated |
Sterility | Sterile |
No. of Wells | 6 |
Unit Size | Case of 24 |
Description | Polycarbonate Cell Culture Inserts with 0.4 micron pore size in 12-well plate |
Inserts per Plate | 12 |
Culture Area | 1.13cm2 |
Material | Polycarbonate (Membrane) |
Volume (Metric) Working | 1.1 mL |
Pore Density | <0.85 x 108 pores/cm2 |
Pore Size | 0.4 μm |
Type | Culture Insert |
For Use With | Multidish 12 |
No. per Pack | 12 |
No. per Case | 48 |
Dish Type | 12-Well Plate |
Color | Clear |
Surface Treatment | Cell culture-treated |
Sterility | Sterile |
No. of Wells | 12 |
Unit Size | Case of 48 |
Description | Polycarbonate Cell Culture Inserts with 3 micron pore size in 12-well plate |
Inserts per Plate | 12 |
Culture Area | 1.13cm2 |
Material | Polycarbonate (Membrane) |
Volume (Metric) Working | 1.1 mL |
Pore Density | <1.7 x 106 pores/cm2 |
Pore Size | 3 μm |
Type | Culture Insert |
For Use With | Multidish 12 |
No. per Pack | 12 |
No. per Case | 48 |
Dish Type | 12-Well Plate |
Color | Clear |
Surface Treatment | Cell culture-treated |
Sterility | Sterile |
No. of Wells | 12 |
Unit Size | Case of 48 |
Description | Polycarbonate Cell Culture Inserts with 8 micron pore size in 12-well plate |
Inserts per Plate | 12 |
Culture Area | 1.13cm2 |
Material | Polycarbonate (Membrane) |
Volume (Metric) Working | 1.1 mL |
Pore Density | <0.85 x 105 pores/cm2 |
Pore Size | 8 μm |
Type | Culture Insert |
For Use With | Multidish 12 |
No. per Pack | 12 |
No. per Case | 48 |
Dish Type | 12-Well Plate |
Color | Clear |
Surface Treatment | Cell culture-treated |
Sterility | Sterile |
No. of Wells | 12 |
Unit Size | Case of 48 |
Description | Polycarbonate Cell Culture Inserts with 0.4 micron pore size in 6-well plate |
Inserts per Plate | 6 |
Culture Area | 4.1cm2 |
Material | Polycarbonate (Membrane) |
Volume (Metric) Working | 1.75 mL |
Pore Density | <0.85 x 108 pores/cm2 |
Pore Size | 0.4 μm |
Type | Culture Insert |
For Use With | Multidish 6 |
No. per Pack | 6 |
No. per Case | 24 |
Dish Type | 6-Well Plate |
Color | Clear |
Surface Treatment | Cell culture-treated |
Sterility | Sterile |
No. of Wells | 6 |
Unit Size | Case of 24 |
Catalog Number | Specifications | Unit Size | Pore Size | Dish Type | Culture Area | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
140642 | Case of 24 | 3 μm | 6-Well Plate | 3.14cm2 | 265.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
140620 | Case of 48 | 0.4 μm | 24-Well Plate | 0.47cm2 | 463.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
140627 | Case of 48 | 3 μm | 24-Well Plate | 0.47cm2 | 452.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
140629 | Case of 48 | 8 μm | 24-Well Plate | 0.47cm2 | 460.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
140640 | Case of 24 | 0.4 μm | 6-Well Plate | 3.14cm2 | 255.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
140644 | Case of 24 | 8 μm | 6-Well Plate | 3.14cm2 | 267.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
140652 | Case of 48 | 0.4 μm | 12-Well Plate | 1.13cm2 | 483.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
140654 | Case of 48 | 3 μm | 12-Well Plate | 1.13cm2 | 483.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
140656 | Case of 48 | 8 μm | 12-Well Plate | 1.13cm2 | 480.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
140660 | Case of 24 | 0.4 μm | 6-Well Plate | 4.1cm2 | 255.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Applications: