Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Pore Size | No. of Wells |
---|---|---|
141008 | No Inserts | 24 |
141002 | 0.4 μm | 24 |
141004 | 3 μm | 24 |
141006 | 8 μm | 24 |
141078 | 0.4 μm | 12 |
141080 | 3 μm | 12 |
141082 | 8 μm | 12 |
141086 | No Inserts | 12 |
The Thermo Scientific™ Nunc™ Carrier Plate system is designed to enable three different hanging height adjustments for the Cell Culture Inserts to accommodate liquid-air-interface culture and various cell feeding protocols. Individually packed, the multi-well Carrier Plate system comes with or without the Cell Culture Inserts.
Share catalog number, name or link