Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Light Source | 10W Lamp |
Product Line | Multiskan |
Description | Accessory - Lamp 6V/10W |
Unit Size | Each |
Compatibility | Robot |
Detector Type | Photodetector |
Interface | On-board or PC Control |
Light Source | Quartz Halogen Lamp |
Measurement Speed | 7 s for 96-well Plate (Fast Mode), 13 s for 96-well Plate (Normal Mode) |
Measurement Technology | Absorbance |
Plate Type | 96-well Plate |
Product Line | Multiskan |
Shaking | Linear |
Software Type | SkanIt Software |
Wavelength Selection | Filters |
Accuracy | ± 1% (0 to 3 Abs) or ± 0.003 Abs, which ever is greater at 405 nm |
Depth (English) | 15.7 in. |
Depth (Metric) | 40 cm |
Description | Multiskan FC |
Filters | 8-position filter wheel; filters installed: 405nm, 450nm, and 620nm |
Height (English) | 8.7 in. |
Height (Metric) | 22 cm |
Hertz | 50/60 Hz |
Linearity | 0 to 3 Abs, ±2% at 405 nm, 96-well plate |
Precision | CV ≤ 0.2% (0.3 to 3 Abs) at 405 nm |
Resolution | 0.001 Abs |
Voltage | 100/240 V |
Warranty | 1 Year |
Wavelength Range | 340 to 850 nm |
Width (English) | 11.4 in. |
Width (Metric) | 29 cm |
Unit Size | Each |
Compatibility | Robot |
Detector Type | Photodetector |
Incubator Temperature | Ambient +4° to 50°C |
Interface | On-board or PC Control |
Light Source | Quartz Halogen Lamp |
Measurement Speed | 7 s for 96-well Plate (Fast Mode), 13 s for 96-well Plate (Normal Mode) |
Measurement Technology | Absorbance |
Plate Type | 96 and 384-well Plates |
Product Line | Multiskan |
Shaking | Linear |
Software Type | SkanIt Software |
Wavelength Selection | Filters |
Accuracy | ± 1% (0 to 3 Abs) or ± 0.003 Abs, which ever is greater at 405 nm |
Depth (English) | 15.7 in. |
Depth (Metric) | 40 cm |
Description | Multiskan FC with incubator |
Filters | 8-position filter wheel; filters installed: 405nm, 450nm, and 620nm |
Height (English) | 8.7 in. |
Height (Metric) | 22 cm |
Hertz | 50/60 Hz |
Linearity | 96-well plate: 0 to 3 Abs, ±2% at 405 nm 384-well plate: 0 to 2.5 Abs, ±2% at 405 nm |
Precision | CV ≤ 0.2% (0.3 to 3 Abs) at 405 nm |
Resolution | 0.001 Abs |
Voltage | 100/240 V |
Warranty | 1 Year |
Wavelength Range | 340 to 850 nm |
Width (English) | 11.4 in. |
Width (Metric) | 29 cm |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Plate Type | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
1410101 | Each | Accessory - Lamp 6V/10W | 291.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
51119000 | Each | Multiskan FC | 96-well Plate | 7,350.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
51119100 | Each | Multiskan FC with incubator | 96 and 384-well Plates | 10,370.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|