Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Capacity (Metric) | 250 mL |
Certifications/Compliance | Meet requirements of APHA Standard Methods and EPA requirements for water quality work. |
Color | White |
Diameter (Metric) Filter | 47 mm |
For Use With (Equipment) | Filter Manifold, Filtering Flask |
Pore Size | 0.2 μm |
Quantity | 50 Pk. |
Product Type | Filtering Funnel |
Material (Membrane) | Cellulose Nitrate |
Unit Size | Case of 50 |
Capacity (Metric) | 150 mL |
Certifications/Compliance | Membrane conforms to APHA Standard Methods, 16th ed., Section 909A, B, C. Meets EPA requirements for water quality work. |
Color | White with Gray Grid |
Description | Dia.: 47 mm; Pore: 0.45 μm; White with gray grid |
Diameter (Metric) Filter | 47 mm |
For Use With (Equipment) | Filter Manifold, Filtering Flask |
Pore Size | 0.45 μm |
Quantity | 12/Pk, 72/Cs. |
Product Type | Filtering Funnel |
Material (Membrane) | Cellulose Nitrate |
Unit Size | Case of 72 |
Capacity (Metric) | 150 mL |
Certifications/Compliance | Membrane conforms to APHA Standard Methods, 16th ed., Section 909A, B, C. Meets EPA requirements for water quality work. |
Color | White with Gray Grid |
Description | Dia.: 47 mm; Pore: 0.45 μm; White with gray grid |
Diameter (Metric) Filter | 47 mm |
For Use With (Equipment) | Filter Manifold, Filtering Flask |
Pore Size | 0.45 μm |
Quantity | 12/Pk, 72/Cs. |
Product Type | Filtering Funnel |
Material (Membrane) | Cellulose Nitrate |
Unit Size | Pack of 12 |
Capacity (Metric) | 100 mL |
Certifications/Compliance | Meet requirements of APHA Standard Methods and EPA requirements for water quality work. |
Color | Gray with Black Grid |
Diameter (Metric) Filter | 47 mm |
For Use With (Equipment) | Filter Manifold, Filtering Flask |
Pore Size | 0.45 μm |
Quantity | 50 Pk. |
Product Type | Filtering Funnel |
Material (Membrane) | Cellulose Nitrate |
Unit Size | Case of 50 |
Capacity (Metric) | 100 mL |
Certifications/Compliance | Meet requirements of APHA Standard Methods and EPA requirements for water quality work. |
Color | White |
Diameter (Metric) Filter | 47 mm |
For Use With (Equipment) | Filter Manifold, Filtering Flask |
Pore Size | 0.2 μm |
Quantity | 50 Pk. |
Product Type | Filtering Funnel |
Material (Membrane) | Cellulose Nitrate |
Unit Size | Case of 50 |
Capacity (Metric) | 100 mL |
Certifications/Compliance | Meet requirements of APHA Standard Methods and EPA requirements for water quality work. |
Color | White with Black Grid |
Diameter (Metric) Filter | 47 mm |
For Use With (Equipment) | Filter Manifold, Filtering Flask |
Pore Size | 0.45 μm |
Quantity | 50 Pk. |
Product Type | Filtering Funnel |
Material (Membrane) | Cellulose Nitrate |
Unit Size | Case of 50 |
Capacity (Metric) | 250 mL |
Certifications/Compliance | Meet requirements of APHA Standard Methods and EPA requirements for water quality work. |
Color | White with Black Grid |
Diameter (Metric) Filter | 47 mm |
For Use With (Equipment) | Filter Manifold, Filtering Flask |
Pore Size | 0.45 μm |
Quantity | 50 Pk. |
Product Type | Filtering Funnel |
Material (Membrane) | Cellulose Nitrate |
Unit Size | Case of 50 |
Capacity (Metric) | 250 mL |
Certifications/Compliance | Meet requirements of APHA Standard Methods and EPA requirements for water quality work. |
Color | Gray with Black Grid |
Diameter (Metric) Filter | 47 mm |
For Use With (Equipment) | Filter Manifold, Filtering Flask |
Pore Size | 0.45 μm |
Quantity | 50 Pk. |
Product Type | Syringe Filter |
Material (Membrane) | Cellulose Nitrate |
Unit Size | Case of 50 |
Catalog Number | Specifications | Unit Size | Pore Size | Capacity (Metric) | Color | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
145-2020 | Case of 50 | 0.2 μm | 250 mL | White | 311.40 Online price 346.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
140-4045 | Case of 72 | 0.45 μm | 150 mL | White with Gray Grid | 695.15 Online price 795.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
140-4045PK also known as 140-4045 | Pack of 12 | 0.45 μm | 150 mL | White with Gray Grid | 141.70 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
147-0045 | Case of 50 | 0.45 μm | 100 mL | Gray with Black Grid | 311.96 Online price 327.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
145-0020 | Case of 50 | 0.2 μm | 100 mL | White | 279.90 Online price 311.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
145-0045 | Case of 50 | 0.45 μm | 100 mL | White with Black Grid | 279.90 Online price 311.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
145-2045 | Case of 50 | 0.45 μm | 250 mL | White with Black Grid | 311.40 Online price 346.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
147-2045 | Case of 50 | 0.45 μm | 250 mL | Gray with Black Grid | 297.32 Online price 360.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Includes: Six funnel adapters with each case