Nunc™ EasYDish™ Dishes
Save 51% on plasticware essentials and stock your lab to culture with confidence. View promotion details >
Nunc™ EasYDish™ Dishes
Thermo Scientific™

Nunc™ EasYDish™ Dishes

Next generation cell culture dishes that improve handling, stacking and transporting of cell cultures in your lab.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (Metric)Culture AreaHeight (Metric)
15046035 mm8.8 sq. cm13 mm
15046260 mm21.5 sq. cm16 mm
150464100 mm56.7 sq. cm17 mm
150466100 mm56.7 sq. cm21 mm
150468150 mm145 sq. cm21 mm
Catalog number 150460
Price (USD)
433.65
Online Exclusive
474.00
Save 40.35 (9%)
Case of 500
-
Add to cart
Diameter (Metric):
35 mm
Culture Area:
8.8 sq. cm
Height (Metric):
13 mm
Recurring order eligible. Learn more »
Price (USD)
433.65
Online Exclusive
474.00
Save 40.35 (9%)
Case of 500
Add to cart
Ask our AI about this Product

Thermo Scientific™ Nunc™ EasYDish™ Dishes are the next generation of cell culture dishes that improve handling, stacking and transporting of cell cultures in your lab. The beveled grip ring is easy to hold and stays secure in your gloved hand. The dishes receive the standard Nunclon Delta surface treatment to maximize adhesion for majority of cell types. Available in four sizes: 35mm, 60mm, 100mm and 150mm.

Beveled Grip Ring
  • Ensures lid stays in position when dish is being handled
  • Makes it easier to grasp and manage with a gloved hand

Proprietary Notch Design
  • Maximizes ventilation while maintaining sterility
  • Restricts the movement of the lid ensuring secure lid-to-dish fitting
  • Increases the physical strength of the dish

Raised Outer Edge on Dish Lid
  • Allows stabled stacking during transportation of cell cultures

Orientation Marks on Dish Bottom
  • Simplifies locating of cells under the microscope

Writing Area
  • Improves traceability of cell cultures

Re-Sealable Packaging
  • Promotes cleanliness of opened packs


Specifications:
  • Material: Polystyrene, USP VI
  • Contaminant Free: RNase/DNase free, Human DNA free, non-cytotoxic, non-pyrogenic
  • Sterility: Gamma Irradiation to SAL of 10-6
  • Shelf Life: 5 years from manufacturing date
  • Certificate of Quality in every case
  • Surface Treatment: Nunclon Delta for adherent cell cultures
WARNING: Cancer – www.P65Warnings.ca.gov
Specifications
Closure IncludedClosure Included
Closure MaterialPolystyrene
DescriptionNunc EasYDish
GriddedNot Gridded
IncludesLid
No. per Case500
No. per Pack10
ShapeRound
Shelf Life5 Years
TypeCell Culture Dish
Volume (Metric) Working3 mL
Bottom ShapeFlat
Capacity (Metric)3 mL (Well)
Culture Area8.8 sq. cm
Diameter (Metric)35 mm
Height (Metric)13 mm
MaterialPolystyrene
SterilitySterile
Surface TreatmentNunclon Delta
Unit SizeCase of 500
Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Videos

Video Player is loading.
Current Time 0:00
Duration 0:00
Loaded: 0%
Stream Type LIVE
Remaining Time 0:00
 
1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Kunden, die diesen Artikel ansahen, interessierten sich auch für



      Documents & Downloads

      Certificates

      Lot #Certificate TypeDateCatalog Number(s)
      60958103Certificate of ComplianceJun 09, 2025150462
      60960987Certificate of ComplianceJun 09, 2025150466
      60964181Certificate of ComplianceJun 09, 2025150466
      60774920Certificate of ComplianceJun 09, 2025150468
      60708297Certificate of ComplianceJun 09, 2025150468
      5 results displayed, search above for a specific certificate

      Frequently asked questions (FAQs)

      Nunc EasYDish Dish, Cat. No. 150464 is the best fit alternative. The only difference is that the height is 17mm, whereas the height of Cat. No. 150466 is 21 mm.

      Our Nunclon Delta surface for adherent cells is a standard tissue culture (TC) surface modification that makes the polystyrene surface more hydrophilic. This facilitates maximum adhesion for a broad range of cell types.

      The Nunclon Delta surface is Thermo Scientific Nunclon Delta-certified, which is a Thermo Fisher proprietary certification that has a quality standard to help ensure consistency. Every lot of Thermo Scientific Nunclon Delta-certified cell cultureware is tested with Gibco media for:
      - Less than 10% growth variation in L929, Hel299 and primary chick embryo cells
      - Less than 15% variation colony formation of V79-4 cells

      More information and all applicable products can be found in the "Product selection guide for every step of your cell culture workflow" brochure .

      Share catalog number, name or link

      1x1 image pixel for data collection