Nunc™ EasYDish™ Cell Culture Dishes, TC Surface
Save 51% on plasticware essentials and stock your lab to culture with confidence. View promotion details >
Nunc™ EasYDish™ Cell Culture Dishes, TC Surface
Thermo Scientific™

Nunc™ EasYDish™ Cell Culture Dishes, TC Surface

Innovative cell culture dishes uniquely designed to promote healthy cell growth and improve handling, stacking, and transporting of tissue cultures in the lab.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (Metric)Height (Metric)Culture Area
150468150 mm21 mm145 sq. cm
15046035 mm13 mm8.8 sq. cm
15046260 mm16 mm21.5 sq. cm
150464100 mm17 mm56.7 sq. cm
150466100 mm21 mm56.7 sq. cm
Catalog number 150468
Price (USD)
340.65
Online Exclusive
372.00
Save 31.35 (8%)
Case of 80
-
Add to cart
Diameter (Metric):
150 mm
Height (Metric):
21 mm
Culture Area:
145 sq. cm
Price (USD)
340.65
Online Exclusive
372.00
Save 31.35 (8%)
Case of 80
Add to cart
Ask our AI about this Product

Thermo Scientific Nunc EasYDish dishes are the next generation of cell culture dishes that improve handling, stacking, and transporting of cell cultures in your lab. The beveled grip ring is easy to hold and stays secure in your gloved hand. The dishes receive the standard Nunclon Delta surface treatment to maximize adhesion for the majority of cell types.

Beveled grip ring

  • Ensures lid stays in position when dish is being handled
  • Makes it easier to grasp and manage with a gloved hand

Proprietary notch design

  • Maximizes ventilation while maintaining sterility
  • Restricts the movement of the lid ensuring secure lid-to-dish fitting
  • Increases the physical strength of the dish

Raised outer edge on dish lid

  • Allows stabled stacking during transportation of cell cultures

Orientation marks on dish bottom

  • Simplifies locating of cells under the microscope

Writing area

  • Improves traceability of cell cultures

Re-sealable packaging

  • Promotes cleanliness of opened packs

Additional information

  • Material: polystyrene, USP VI
  • Contaminant free: RNase/DNase free, human DNA free, non-cytotoxic, non-pyrogenic
  • Sterility: gamma irradiation to SAL of 10-6
  • Certificate of Quality in every case
  • Surface treatment: Nunclon Delta for adherent cell cultures
WARNING: Cancer – www.P65Warnings.ca.gov
Specifications
AutoclavableNot Autoclavable
Certifications/ComplianceNunclon Delta certification
Closure IncludedClosure Included
Closure MaterialPolystyrene
DescriptionNunc EasYDish
DisposableSingle-use
For Use With (Application)Cell Culture
GriddedNot Gridded
IncludesLid
No. per Case80/Cs.
No. per Pack10 Pk.
ShapeRound
Shelf Life5 Years
Temperature Range (Metric)37°C
TypeCell Culture Dish
Volume (Metric) Working35 mL
Bottom ShapeFlat
Capacity (Metric)35 mL (Well)
ColorClear
Culture Area145 sq. cm
Diameter (Metric)150 mm
Height (Metric)21 mm
MaterialPolystyrene
SterilitySterile
Surface TreatmentNunclon Delta
Well Count1
Unit SizeCase of 80
Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Frequently asked questions (FAQs)

What is a good alternative for Nunc EasYDish Dish, Cat. No. 150466?

Nunc EasYDish Dish, Cat. No. 150464 is the best fit alternative. The only difference is that the height is 17mm, whereas the height of Cat. No. 150466 is 21 mm.

What is the difference between the Nunclon Delta surface and a tissue culture (TC) surface from a competitor?

Our Nunclon Delta surface for adherent cells is a standard tissue culture (TC) surface modification that makes the polystyrene surface more hydrophilic. This facilitates maximum adhesion for a broad range of cell types.

The Nunclon Delta surface is Thermo Scientific Nunclon Delta-certified, which is a Thermo Fisher proprietary certification that has a quality standard to help ensure consistency. Every lot of Thermo Scientific Nunclon Delta-certified cell cultureware is tested with Gibco media for:
- Less than 10% growth variation in L929, Hel299 and primary chick embryo cells
- Less than 15% variation colony formation of V79-4 cells

More information and all applicable products can be found in the "Product selection guide for every step of your cell culture workflow" brochure .

Documents & Downloads

Certificates

Safety Data Sheets

Share catalog number, name or link

1x1 image pixel for data collection