Orion™ 2100 Series and 1800 Series Analyzer Calibration Standards for Orion™ Online Monitors
Catalog number: 151810
Have Questions?
Thermo Scientific™
Orion™ 2100 Series and 1800 Series Analyzer Calibration Standards for Orion™ Online Monitors
Catalog number: 151810
Have Questions?
Use Thermo Scientific™ Orion™ 2100 Series and 1800 Series Analyzer Calibration Standards for Orion™ Online Monitors with Thermo Scientific™ Orion™ process analyzers.
Catalog Number
151810
Unit Size
Each
Description
Hydrazine 100ppm Standard for 2118XP Oxygen Scavenger Analyzers, 475mL
Price (USD)
163.00
Availability
-
Full specifications
Quantity
Description
Hydrazine 100ppm Standard for 2118XP Oxygen Scavenger Analyzers, 475mL
Type
Standards
For Use With (Equipment)
Thermo Scientific™ 2100 Series Oxygen Scavenger Analyzer
Chloride 296and 2946ppm Standards for 2117XP Chloride Analyzers, 2 x 60mL Each
163.00
-
Description
Chloride 296and 2946ppm Standards for 2117XP Chloride Analyzers, 2 x 60mL Each
Type
Standards
Unit Size
Each
Showing 10 of 11Show more
Calibration standards and solutions for the Orion 2109XP, 2110XP, 2111LL, 2111XP, 2117HL, 2117XP, 2118XP, 2120XP, 2100 pH, 2001 pH, 1809, 1810, 1811AO, 1811EL, 1817HL, 1818 and 1820 analyzers.
Warranty: Out of box
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.