Search by lot number or partial lot number
Wells | 2 |
Culture Area | 4.2 cm2 |
Lid Material | Polystyrene |
Description | 2-well Chambered Coverglass w/ non-removable wells |
Surface Treatment | Cell Culture |
Material | Borosilicate Glass (1.0) |
Volume (Metric) Working | 1.2 to 2.0 mL |
Thickness (Metric) | 0.13 to 0.17 mm |
Includes | Clear polystyrene lid with handle on the side for aseptic manipulations |
No. per Pack | 16 |
Dimensions (LxW) | 57 x 25 mm |
Sterility | Sterile |
Closure Color | Clear |
Unit Size | Pack of 16 |
Wells | 1 |
Culture Area | 9.4 cm2 |
Lid Material | Polystyrene |
Description | 1-well Chambered Coverglass w/ non-removable well |
Surface Treatment | Cell Culture |
Material | Borosilicate Glass (1.0) |
Volume (Metric) Working | 2.5 to 4.5 mL |
Thickness (Metric) | 0.13 to 0.17 mm |
Includes | Clear polystyrene lid with handle on the side for aseptic manipulations |
No. per Pack | 16 |
Dimensions (LxW) | 57 x 25 mm |
Sterility | Sterile |
Closure Color | Clear |
Unit Size | Case of 96 |
Wells | 1 |
Culture Area | 9.4 cm2 |
Lid Material | Polystyrene |
Description | 1-well Chambered Coverglass w/ non-removable well |
Surface Treatment | Cell Culture |
Material | Borosilicate Glass (1.0) |
Volume (Metric) Working | 2.5 to 4.5 mL |
Thickness (Metric) | 0.13 to 0.17 mm |
Includes | Clear polystyrene lid with handle on the side for aseptic manipulations |
No. per Pack | 16 |
Dimensions (LxW) | 57 x 25 mm |
Sterility | Sterile |
Closure Color | Clear |
Unit Size | Pack of 16 |
Wells | 2 |
Culture Area | 4.2 cm2 |
Lid Material | Polystyrene |
Description | 2-well Chambered Coverglass w/ non-removable wells |
Surface Treatment | Cell Culture |
Material | Borosilicate Glass (1.0) |
Volume (Metric) Working | 1.2 to 2.0 mL |
Thickness (Metric) | 0.13 to 0.17 mm |
Includes | Clear polystyrene lid with handle on the side for aseptic manipulations |
No. per Pack | 16 |
Dimensions (LxW) | 57 x 25 mm |
Sterility | Sterile |
Closure Color | Clear |
Unit Size | Case of 96 |
Wells | 4 |
Culture Area | 1.8 cm2 |
Lid Material | Polystyrene |
Description | 4-well Chambered Coverglass w/ non-removable wells |
Surface Treatment | Cell Culture |
Material | Borosilicate Glass (1.0) |
Volume (Metric) Working | 0.5 to 0.9 mL |
Thickness (Metric) | 0.13 to 0.17 mm |
Includes | Clear polystyrene lid with handle on the side for aseptic manipulations |
No. per Pack | 16 |
Dimensions (LxW) | 57 x 25 mm |
Sterility | Sterile |
Closure Color | Clear |
Unit Size | Case of 96 |
Wells | 4 |
Culture Area | 1.8 cm2 |
Lid Material | Polystyrene |
Description | 4-well Chambered Coverglass w/ non-removable wells |
Surface Treatment | Cell Culture |
Material | Borosilicate Glass (1.0) |
Volume (Metric) Working | 0.5 to 0.9 mL |
Thickness (Metric) | 0.13 to 0.17 mm |
Includes | Clear polystyrene lid with handle on the side for aseptic manipulations |
No. per Pack | 16 |
Dimensions (LxW) | 57 x 25 mm |
Sterility | Sterile |
Closure Color | Clear |
Unit Size | Pack of 16 |
Wells | 8 |
Culture Area | 0.8 cm2 |
Lid Material | Polystyrene |
Description | 8-well Chambered Coverglass w/ non-removable wells |
Surface Treatment | Cell Culture |
Material | Borosilicate Glass (1.0) |
Volume (Metric) Working | 0.2 to 0.4 mL |
Thickness (Metric) | 0.13 to 0.17 mm |
Includes | Clear polystyrene lid with handle on the side for aseptic manipulations |
No. per Pack | 16 |
Dimensions (LxW) | 57 x 25 mm |
Sterility | Sterile |
Closure Color | Clear |
Unit Size | Case of 96 |
Wells | 8 |
Culture Area | 0.8 cm2 |
Lid Material | Polystyrene |
Description | 8-well Chambered Coverglass w/ non-removable wells |
Surface Treatment | Cell Culture |
Material | Borosilicate Glass (1.0) |
Volume (Metric) Working | 0.2 to 0.4 mL |
Thickness (Metric) | 0.13 to 0.17 mm |
Includes | Clear polystyrene lid with handle on the side for aseptic manipulations |
No. per Pack | 16 |
Dimensions (LxW) | 57 x 25 mm |
Sterility | Sterile |
Closure Color | Clear |
Unit Size | Pack of 16 |
Catalog Number | Specifications | Unit Size | Description | Material | Wells | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
155380PK also known as 155380 | Pack of 16 | 2-well Chambered Coverglass w/ non-removable wells | Borosilicate Glass (1.0) | 2 | 231.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
155361 | Case of 96 | 1-well Chambered Coverglass w/ non-removable well | Borosilicate Glass (1.0) | 1 | 1,188.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
155361PK also known as 155361 | Pack of 16 | 1-well Chambered Coverglass w/ non-removable well | Borosilicate Glass (1.0) | 1 | 232.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
155380 | Case of 96 | 2-well Chambered Coverglass w/ non-removable wells | Borosilicate Glass (1.0) | 2 | 1,192.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
155383 | Case of 96 | 4-well Chambered Coverglass w/ non-removable wells | Borosilicate Glass (1.0) | 4 | 1,266.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
155383PK also known as 155383 | Pack of 16 | 4-well Chambered Coverglass w/ non-removable wells | Borosilicate Glass (1.0) | 4 | 249.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
155411 | Case of 96 | 8-well Chambered Coverglass w/ non-removable wells | Borosilicate Glass (1.0) | 8 | 1,296.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
155411PK | Pack of 16 | 8-well Chambered Coverglass w/ non-removable wells | Borosilicate Glass (1.0) | 8 | 250.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Ordering Information: