1x1 image pixel for data collection
Storage Vials
Storage Vials
Actual product may vary
Storage Vials
Storage Vials
Thermo Scientific™

Storage Vials

Store your samples in these vials to eliminate leaching of ions while maintaining a consistent pH for the life of your sample. Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ Sample Storage Screw Thread Vials are manufactured from superior quality 33 expansion borosilicate clear (Type 1, Class A) or 51A amber (Type 1, Class B) glass. Storage vials range from 2mL to 40mL.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)ColorClosure SizeQuantity
16-SVA
also known as 16-SV(A)
16 mLAmber18-400200 Vials
B7999-12 mLClear, Clear8-425100 Vials
1.1-STVGN1.1 mLClear8-425
B7815-20White20-400100 Caps
B7995-13White, Clear13-425100 Septa
B7995-15White, Clear15-425100 Septa
B7995-18White, Clear18-400100 Septa
40-SVA
also known as 40-SV(A)
40 mLAmber24-400100 Vials
12-SVA
also known as 12-SV(A)
12 mLAmber15-425200 Vials
8-SVA
also known as 8-SV(A)
8 mLAmber15-425200 Vials
20-SCSTWhite24-400100 Caps
Catalog number 16-SVA
also known as 16-SV(A)
Price (USD)
-
Volume (Metric):
16 mL
Color:
Amber
Closure Size:
18-400
Quantity:
200 Vials
Ask our AI about this Product
Store your samples in these vials to eliminate leaching of ions while maintaining a consistent pH for the life of your sample. Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ Sample Storage Screw Thread Vials are manufactured from superior quality 33 expansion borosilicate clear (Type 1, Class A) or 51A amber (Type 1, Class B) glass. Storage vials range from 2mL to 40mL.
  • PTFE-lined solid-top storage caps
  • PTFE on film/foam backing offers broad chemical resistance
  • Not autoclavable
Order as individual sample storage vials and closures or as unassembled convenience kits.

Unassembled convenience kits saves time during sample preparation.

  • Solid-top convenience kits include matched quantities of vials and screw caps with pre-assembled septa.
  • Open-top convenience kits contain shrink-wrapped vials and separately packaged caps and septa in polybags.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Base StyleFlat Bottom
Closure Size18-400
Description18-400 Screw Vial, 16 mL
Diameter (Metric) Inner21 mm
Volume (Metric) Total16 mL
Closure TypeScrew Cap
ColorAmber
Diameter (Metric) Outer21 mm
Height (Metric)70 mm
Marking SpotNo
MaterialGlass
Quantity200 Vials
TypeScrew Thread Vial
Volume (Metric)16 mL
Unit SizePack of 200
Have questions about this product? Ask our AI assisted search.
Generating response
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Documents & Downloads

Certificates

0 results displayed, search above for a specific certificate

Share catalog number, name or link

1x1 image pixel for data collection