Search by lot number or partial lot number
Description | 60mm, UpCell dish |
Culture Area | 21.5 sq. cm |
Volume (Metric) Well | 5 mL (Well) |
Volume (Metric) Working | 5 mL |
Type | Cell Culture Dish |
Diameter (Metric) Outer | 60 mm |
Height (Metric) | 15 mm |
No. per Pack | 5 |
No. per Case | 30 |
Surface Treatment | UpCell, temperature responsive |
Sterility | Sterile |
Gridded | Non-Gridded |
Well Shape | Round, Flat Bottom (F-well) |
Unit Size | Case of 30 |
Description | 100mm, UpCell dish |
Culture Area | 56.7 sq. cm |
Volume (Metric) Well | 12.5 mL (Well) |
Volume (Metric) Working | 12.5 mL |
Type | Cell Culture Dish |
Diameter (Metric) Outer | 92 mm |
Height (Metric) | 17 mm |
No. per Pack | 1 |
No. per Case | 6 |
Surface Treatment | UpCell, temperature responsive |
Sterility | Sterile |
Gridded | Non-Gridded |
Well Shape | Round, Flat Bottom (F-well) |
Unit Size | Case of 6 |
Description | 35mm, UpCell dish, w/ supportive membrane |
Culture Area | 8.8 sq. cm |
Volume (Metric) Well | 3 mL (Well) |
Volume (Metric) Working | 3 mL |
Type | Cell Culture Dish |
Diameter (Metric) Outer | 40 mm |
Height (Metric) | 12 mm |
No. per Pack | 5 |
No. per Case | 30 |
Surface Treatment | UpCell, temperature responsive |
Sterility | Sterile |
Gridded | Non-Gridded |
Well Shape | Round, Flat Bottom (F-well) |
Unit Size | Case of 30 |
Description | 100mm, UpCell dish w/grid |
Culture Area | 56.7 sq. cm |
Volume (Metric) Well | 12.5 mL (Well) |
Volume (Metric) Working | 12.5 mL |
Type | Cell Culture Dish |
Diameter (Metric) Outer | 92 mm |
Height (Metric) | 17 mm |
No. per Pack | 1 |
No. per Case | 6 |
Surface Treatment | UpCell, temperature responsive |
Sterility | Sterile |
Gridded | Gridded |
Well Shape | Round, Flat Bottom (F-well) |
Unit Size | Case of 6 |
Description | 60mm, UpCell dish w/grid |
Culture Area | 21.5 sq. cm |
Volume (Metric) Well | 5 mL (Well) |
Volume (Metric) Working | 5 mL |
Type | Cell Culture Dish |
Diameter (Metric) Outer | 60 mm |
Height (Metric) | 15 mm |
No. per Pack | 5 |
No. per Case | 30 |
Surface Treatment | UpCell, temperature responsive |
Sterility | Sterile |
Gridded | Gridded |
Well Shape | Round, Flat Bottom (F-well) |
Unit Size | Case of 30 |
Catalog Number | Specifications | Unit Size | Description | Culture Area | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
174903 | Case of 30 | 60mm, UpCell dish | 21.5 sq. cm | 1,560.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
174902 | Case of 6 | 100mm, UpCell dish | 56.7 sq. cm | 604.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
174904 | Case of 30 | 35mm, UpCell dish, w/ supportive membrane | 8.8 sq. cm | 1,252.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
174905 | Case of 6 | 100mm, UpCell dish w/grid | 56.7 sq. cm | 604.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
174906 | Case of 30 | 60mm, UpCell dish w/grid | 21.5 sq. cm | 1,578.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Recommended for: