Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | Nunclon Sphera 24-Well Plate, case of 7 |
Culture Area | 1.9 sq. cm |
Type | Multiwell Plate |
No. per Pack | 1 |
No. per Case | 7 |
Surface Treatment | Nunclon Sphera |
Sterility | Sterile |
No. of Wells | 24 |
Certifications/Compliance | Animal origin-free; nonpyrogenic, endotoxin <0.5 EU/mL; USP biological reactivity class VI; SAL 10-6 |
Unit Size | Case of 7 |
Description | Nunclon Sphera 12-Well Plate, case of 7 |
Culture Area | 3.8 sq. cm |
Type | Multiwell Plate |
No. per Pack | 1 |
No. per Case | 7 |
Surface Treatment | Nunclon Sphera |
Sterility | Sterile |
No. of Wells | 12 |
Certifications/Compliance | Animal origin-free; nonpyrogenic, endotoxin <0.5 EU/mL; USP biological reactivity class VI; SAL 10-6 |
Unit Size | Case of 7 |
Description | Nunclon Sphera 6-Well Plate, case of 7 |
Culture Area | 9.6 sq. cm |
Type | Multiwell Plate |
No. per Pack | 1 |
No. per Case | 7 |
Surface Treatment | Nunclon Sphera |
Sterility | Sterile |
No. of Wells | 6 |
Certifications/Compliance | Animal origin-free; nonpyrogenic, endotoxin <0.5 EU/mL; USP biological reactivity class VI; SAL 10-6 |
Unit Size | Case of 7 |
Description | Nunclon Sphera 35mm Dish, case of 20 |
Culture Area | 8.8 sq. cm |
Type | Multiwell Plate |
Diameter (Metric) Outer | 35 mm |
No. per Pack | 5 |
No. per Case | 20 |
Surface Treatment | Nunclon Sphera |
Sterility | Sterile |
Certifications/Compliance | Animal origin-free; nonpyrogenic, endotoxin <0.5 EU/mL; USP biological reactivity class VI; SAL 10-6 |
Well Shape | Round |
Unit Size | Case of 20 |
Description | Nunclon Sphera 60mm Dish, case of 20 |
Culture Area | 21.5 sq. cm |
Type | Multiwell Plate |
Diameter (Metric) Outer | 60 mm |
No. per Pack | 5 |
No. per Case | 20 |
Surface Treatment | Nunclon Sphera |
Sterility | Sterile |
Certifications/Compliance | Animal origin-free; nonpyrogenic, endotoxin <0.5 EU/mL; USP biological reactivity class VI; SAL 10-6 |
Well Shape | Round |
Unit Size | Case of 20 |
Description | Nunclon Sphera 90mm Dish, case of 20 |
Culture Area | 56.7 sq. cm |
Type | Multiwell Plate |
Diameter (Metric) Outer | 90 mm |
No. per Pack | 5 |
No. per Case | 20 |
Surface Treatment | Nunclon Sphera |
Sterility | Sterile |
Certifications/Compliance | Animal origin-free; nonpyrogenic, endotoxin <0.5 EU/mL; USP biological reactivity class VI; SAL 10-6 |
Well Shape | Round |
Unit Size | Case of 20 |
Catalog Number | Specifications | Unit Size | Description | Culture Area | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
174930 | Case of 7 | Nunclon Sphera 24-Well Plate, case of 7 | 1.9 sq. cm | 154.65 Online price 162.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
174931 | Case of 7 | Nunclon Sphera 12-Well Plate, case of 7 | 3.8 sq. cm | 159.65 Online price 169.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
174932 | Case of 7 | Nunclon Sphera 6-Well Plate, case of 7 | 9.6 sq. cm | 158.65 Online price 166.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
174943 | Case of 20 | Nunclon Sphera 35mm Dish, case of 20 | 8.8 sq. cm | 337.65 Online price 355.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
174944 | Case of 20 | Nunclon Sphera 60mm Dish, case of 20 | 21.5 sq. cm | 387.65 Online price 407.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
174945 | Case of 20 | Nunclon Sphera 90mm Dish, case of 20 | 56.7 sq. cm | 453.65 Online price 477.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|