Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Grow, stain, and examine cells directly on the Thermo Scientific™ Nunc™ Lab-Tek™ Chamber Slide™, which consists of a polystyrene media chamber attached to a microscopic slide. Slide surface is specially treated for adherent cell culture. Choose either specialty washed Soda Lime Glass slide or cell attachment optimized Permanox Plastic slide. Media chamber is easily removable without the need for a tool.
Wells | 8 |
Culture Area | 0.8 cm2 |
Lid Material | Polystyrene |
Description | 8-well Chamber Slide w/ removable wells |
Surface Treatment | Cell Culture |
Material | Soda Lime Glass |
Volume (Metric) Working | 0.2 to 0.4 mL |
Includes | Clear polystyrene lid with handle on the side for aseptic manipulations |
No. per Pack | 16 |
Dimensions (LxW) | 75 x 25 mm |
Sterility | Sterile |
Closure Color | Clear |
Unit Size | Pack of 16 |
Wells | 16 |
Color | Clear |
Description | Coverglass for 16-well Chamber Slide |
Surface Treatment | Cell Culture |
Material | Glass |
No. per Case | 96 |
Unit Size | Case of 96 |
Wells | 1 |
Culture Area | 9.4 cm2 |
Lid Material | Polystyrene |
Description | 1-well Chamber Slide w/ removable well |
Surface Treatment | Cell Culture |
Material | Soda Lime Glass |
Volume (Metric) Working | 2.5 to 4.5 mL |
Includes | Clear polystyrene lid with handle on the side for aseptic manipulations |
No. per Pack | 16 |
Dimensions (LxW) | 75 x 25 mm |
Sterility | Sterile |
Closure Color | Clear |
Unit Size | Case of 96 |
Wells | 1 |
Culture Area | 9.4 cm2 |
Lid Material | Polystyrene |
Description | 1-well Chamber Slide w/ removable well |
Surface Treatment | Cell Culture |
Material | Soda Lime Glass |
Volume (Metric) Working | 2.5 to 4.5 mL |
Includes | Clear polystyrene lid with handle on the side for aseptic manipulations |
No. per Pack | 16 |
Dimensions (LxW) | 75 x 25 mm |
Sterility | Sterile |
Closure Color | Clear |
Unit Size | Pack of 16 |
Wells | 2 |
Culture Area | 4.2 cm2 |
Lid Material | Polystyrene |
Description | 2-well Chamber Slide w/ removable wells |
Surface Treatment | Cell Culture |
Material | Soda Lime Glass |
Volume (Metric) Working | 1.2 to 2.0 mL |
Includes | Clear polystyrene lid with handle on the side for aseptic manipulations |
No. per Pack | 16 |
Dimensions (LxW) | 75 x 25 mm |
Sterility | Sterile |
Closure Color | Clear |
Unit Size | Case of 96 |
Wells | 2 |
Culture Area | 4.2 cm2 |
Lid Material | Polystyrene |
Description | 2-well Chamber Slide w/ removable wells |
Surface Treatment | Cell Culture |
Material | Soda Lime Glass |
Volume (Metric) Working | 1.2 to 2.0 mL |
Includes | Clear polystyrene lid with handle on the side for aseptic manipulations |
No. per Pack | 16 |
Dimensions (LxW) | 75 x 25 mm |
Sterility | Sterile |
Closure Color | Clear |
Unit Size | Pack of 16 |
Wells | 4 |
Culture Area | 1.8 cm2 |
Lid Material | Polystyrene |
Description | 4-well Chamber Slide w/ removable wells |
Surface Treatment | Cell Culture |
Material | Soda Lime Glass |
Volume (Metric) Working | 0.5 to 0.9 mL |
Includes | Clear polystyrene lid with handle on the side for aseptic manipulations |
No. per Pack | 16 |
Dimensions (LxW) | 75 x 25 mm |
Sterility | Sterile |
Closure Color | Clear |
Unit Size | Case of 96 |
Wells | 4 |
Culture Area | 1.8 cm2 |
Lid Material | Polystyrene |
Description | 4-well Chamber Slide w/ removable wells |
Surface Treatment | Cell Culture |
Material | Soda Lime Glass |
Volume (Metric) Working | 0.5 to 0.9 mL |
Includes | Clear polystyrene lid with handle on the side for aseptic manipulations |
No. per Pack | 16 |
Dimensions (LxW) | 75 x 25 mm |
Sterility | Sterile |
Closure Color | Clear |
Unit Size | Pack of 16 |
Wells | 8 |
Culture Area | 0.8 cm2 |
Lid Material | Polystyrene |
Description | 8-well Chamber Slide w/ removable wells |
Surface Treatment | Cell Culture |
Material | Soda Lime Glass |
Volume (Metric) Working | 0.2 to 0.4 mL |
Includes | Clear polystyrene lid with handle on the side for aseptic manipulations |
No. per Pack | 16 |
Dimensions (LxW) | 75 x 25 mm |
Sterility | Sterile |
Closure Color | Clear |
Unit Size | Case of 96 |
Wells | 1 |
Culture Area | 9.4 cm2 |
Lid Material | Polystyrene |
Description | 1-well Chamber Slide w/ removable well |
Surface Treatment | Nunclon Delta |
Material | Permanox Plastic |
Volume (Metric) Working | 2.5 to 4.5 mL |
Includes | Clear polystyrene lid with handle on the side for aseptic manipulations |
No. per Pack | 16 |
Dimensions (LxW) | 75 x 25 mm |
Sterility | Sterile |
Closure Color | Clear |
Unit Size | Case of 96 |
Catalog Number | Specifications | Unit Size | Material | Wells | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
177402PK | Pack of 16 | Soda Lime Glass | 8 | 231.65 Online price 238.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
171080 | Case of 96 | Glass | 16 | 68.65 Online price 70.75 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
177372 | Case of 96 | Soda Lime Glass | 1 | 1,039.65 Online price 1,072.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
177372PK | Pack of 16 | Soda Lime Glass | 1 | 205.65 Online price 212.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
177380 | Case of 96 | Soda Lime Glass | 2 | 1,041.65 Online price 1,074.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
177380PK | Pack of 16 | Soda Lime Glass | 2 | 211.65 Online price 218.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
177399 | Case of 96 | Soda Lime Glass | 4 | 1,084.65 Online price 1,118.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
177399PK | Pack of 16 | Soda Lime Glass | 4 | 225.65 Online price 232.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
177402 | Case of 96 | Soda Lime Glass | 8 | 1,098.65 Online price 1,132.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
177410 | Case of 96 | Permanox Plastic | 1 | 1,229.65 Online price 1,268.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Ordering Information: