Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Use the Thermo Scientific™ Accucore™ Wide Selectivity Kits to verify which Accucore column provides optimum selectivity for your application. Each kit includes 1 Accucore C18, 1 Accucore PhenylHexyl, and 1 Accucore PFP HPLC column. Accucore columns are based on advanced Core Enhanced Technology™ to provide fast, high-resolution separations with excellent resolution and sensitivity. Although sub 2um-particle columns typically produce high background pressures, these Accucore columns produce lower backpressures; UHPLC systems are therefore not required for use with these columns.
Column Format | HPLC Column Kit |
Diameter (Metric) | 2.1 mm |
For Use With | HPLC |
Includes | 1 x Accucore C18 column; 1 x Accucore PhenylHexyl column; 1 x Accucore PFP column |
Length (Metric) | 100 mm |
Particle Shape | Spherical Solid Core |
Particle Size | 2.6 μm |
Pore Size | 80 Å |
Surface Area | 130 m²/g |
Stationary Phase | C18, PFP, Phenyl/Hexyl |
Product Line | Accucore |
Packing Material | Silica |
Column Type | Reversed Phase |
Endcapped | Yes |
Phase | Reversed Phase |
Unit Size | Each |
Column Format | HPLC Column Kit |
Diameter (Metric) | 2.1 mm |
For Use With | HPLC |
Includes | 1 x Accucore C18 column; 1 x Accucore PhenylHexyl column; 1 x Accucore PFP column |
Length (Metric) | 50 mm |
Particle Shape | Spherical Solid Core |
Particle Size | 2.6 μm |
Pore Size | 80 Å |
Surface Area | 130 m²/g |
Stationary Phase | C18, PFP, Phenyl/Hexyl |
Product Line | Accucore |
Packing Material | Silica |
Column Type | Reversed Phase |
Endcapped | Yes |
Phase | Reversed Phase |
Unit Size | Each |
Column Format | HPLC Column Kit |
Diameter (Metric) | 2.1 mm |
For Use With | HPLC |
Includes | 1 x Accucore C18 column; 1 x Accucore PhenylHexyl column; 1 x Accucore PFP column |
Length (Metric) | 150 mm |
Particle Shape | Spherical Solid Core |
Particle Size | 2.6 μm |
Pore Size | 80 Å |
Surface Area | 130 m²/g |
Stationary Phase | C18, PFP, Phenyl/Hexyl |
Product Line | Accucore |
Packing Material | Silica |
Column Type | Reversed Phase |
Endcapped | Yes |
Phase | Reversed Phase |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Particle Size | Diameter (Metric) | Length (Metric) | Price (EUR) | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
17X26-102130-3VB | Each | 2.6 μm | 2.1 mm | 100 mm | 1.992,12 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
17X26-052130-3VB | Each | 2.6 μm | 2.1 mm | 50 mm | 1.823,09 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
17X26-152130-3VB | Each | 2.6 μm | 2.1 mm | 150 mm | 2.467,52 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|