Thermo Scientific™

Accucore™ Wide Selectivity Kits

產品號碼: 17X26-152130-3VB
Thermo Scientific™

Accucore™ Wide Selectivity Kits

產品號碼: 17X26-152130-3VB

Use the Thermo Scientific™ Accucore™ Wide Selectivity Kits to verify which Accucore column provides optimum selectivity for your application. Each kit includes 1 Accucore C18, 1 Accucore PhenylHexyl, and 1 Accucore PFP HPLC column. Accucore columns are based on advanced Core Enhanced Technology™ to provide fast, high-resolution separations with excellent resolution and sensitivity. Although sub 2um-particle columns typically produce high background pressures, these Accucore columns produce lower backpressures; UHPLC systems are therefore not required for use with these columns.

 
產品號碼
17X26-152130-3VB
Unit Size
Each
Particle Size
2.6 μm
Diameter (Metric)
2.1 mm
Length (Metric)
150 mm
價格 (HKD)
完整規格
Column FormatHPLC Column Kit
Diameter (Metric)2.1 mm
For Use WithHPLC
Includes1 x Accucore C18 column; 1 x Accucore PhenylHexyl column; 1 x Accucore PFP column
Length (Metric)150 mm
Particle ShapeSpherical Solid Core
Particle Size2.6 μm
Pore Size80 Å
Surface Area130 m²/g
Stationary PhaseC18, PFP, Phenyl/Hexyl
Product LineAccucore
Packing MaterialSilica
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
產品號碼
Unit Size
Each
Particle Size
2.6 μm
Diameter (Metric)
2.1 mm
Length (Metric)
50 mm
價格 (HKD)
完整規格
Column FormatHPLC Column Kit
Diameter (Metric)2.1 mm
For Use WithHPLC
Includes1 x Accucore C18 column; 1 x Accucore PhenylHexyl column; 1 x Accucore PFP column
Length (Metric)50 mm
Particle ShapeSpherical Solid Core
Particle Size2.6 μm
Pore Size80 Å
Surface Area130 m²/g
Stationary PhaseC18, PFP, Phenyl/Hexyl
Product LineAccucore
Packing MaterialSilica
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
產品號碼
Unit Size
Each
Particle Size
2.6 μm
Diameter (Metric)
2.1 mm
Length (Metric)
100 mm
價格 (HKD)
完整規格
Column FormatHPLC Column Kit
Diameter (Metric)2.1 mm
For Use WithHPLC
Includes1 x Accucore C18 column; 1 x Accucore PhenylHexyl column; 1 x Accucore PFP column
Length (Metric)100 mm
Particle ShapeSpherical Solid Core
Particle Size2.6 μm
Pore Size80 Å
Surface Area130 m²/g
Stationary PhaseC18, PFP, Phenyl/Hexyl
Product LineAccucore
Packing MaterialSilica
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
顯示 3 項,共 3 項
產品號碼規格Unit SizeParticle SizeDiameter (Metric)Length (Metric)價格 (HKD)
17X26-152130-3VB完整規格
Each2.6 μm2.1 mm150 mm申請報價
Column FormatHPLC Column Kit
Diameter (Metric)2.1 mm
For Use WithHPLC
Includes1 x Accucore C18 column; 1 x Accucore PhenylHexyl column; 1 x Accucore PFP column
Length (Metric)150 mm
Particle ShapeSpherical Solid Core
Particle Size2.6 μm
Pore Size80 Å
Surface Area130 m²/g
Stationary PhaseC18, PFP, Phenyl/Hexyl
Product LineAccucore
Packing MaterialSilica
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
17X26-052130-3VB完整規格
Each2.6 μm2.1 mm50 mm申請報價
Column FormatHPLC Column Kit
Diameter (Metric)2.1 mm
For Use WithHPLC
Includes1 x Accucore C18 column; 1 x Accucore PhenylHexyl column; 1 x Accucore PFP column
Length (Metric)50 mm
Particle ShapeSpherical Solid Core
Particle Size2.6 μm
Pore Size80 Å
Surface Area130 m²/g
Stationary PhaseC18, PFP, Phenyl/Hexyl
Product LineAccucore
Packing MaterialSilica
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
17X26-102130-3VB完整規格
Each2.6 μm2.1 mm100 mm申請報價
Column FormatHPLC Column Kit
Diameter (Metric)2.1 mm
For Use WithHPLC
Includes1 x Accucore C18 column; 1 x Accucore PhenylHexyl column; 1 x Accucore PFP column
Length (Metric)100 mm
Particle ShapeSpherical Solid Core
Particle Size2.6 μm
Pore Size80 Å
Surface Area130 m²/g
Stationary PhaseC18, PFP, Phenyl/Hexyl
Product LineAccucore
Packing MaterialSilica
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
顯示 3 項,共 3 項
  • Fast separations with excellent resolution and sensitivity
  • Lower backpressures so that UHPLC is not required
  • Kit contains 1 Accucore C18 HPLC Column, 1 Accucore PhenylHexyl Column and 1 Accucore PFP Column

圖表

文件與下載

證書

    常見問答集 (常見問題)

    引用資料與參考文獻

    Search citations by name, author, journal title or abstract text