iConnect™ Electron Capture Detector (ECD) for TRACE™ 1300 and 1600 Series GC
iConnect™ Electron Capture Detector (ECD) for TRACE™ 1300 and 1600 Series GC
iConnect™ Electron Capture Detector (ECD) for TRACE™ 1300 and 1600 Series GC
iConnect™ Electron Capture Detector (ECD) for TRACE™ 1300 and 1600 Series GC
Thermo Scientific™

iConnect™ Electron Capture Detector (ECD) for TRACE™ 1300 and 1600 Series GC

Achieve outstanding selectivity and sensitivity for trace-level detection and analysis of compounds with electronegative functional groups using the iConnect™ Electron Capture Detector (ECD).

Have Questions?
Catalog NumberType
19070030FSiConnect Electron Capture Detector
Catalog number 19070030FS
Price (TWD)
-
Request A Quote
Type:
iConnect Electron Capture Detector
Ask our AI about this Product

Achieve outstanding selectivity and sensitivity for trace-level detection and analysis of compounds with electronegative functional groups like halocarbons, frequently encountered in challenging environmental, food and industrial applications. The small cell volume and rapid acquisition response make the Thermo Scientific™ iConnect™ Electron Capture Detector (ECD) for TRACE™ 1300 and 1600 Series GC systems ideal for both standard and fast chromatography.

Thermo Scientific “instant connect” (iConnect) injectors and detectors redefine flexibility and usability in GC and GC-MS analyses. In two minutes, without special training or tools, you can swap out these modules and reconfigure your instrument for a specific workflow or method. This unique capability can also enable continuous operation or dramatically reduce maintenance downtime — just replace dirty units with clean backups and be back to running samples again in a few minutes.

 

Outstanding ECD Performance

The iConnect Electron Capture Detector features a miniaturized cell equipped with a purged, removable anode, designed to maximize robustness towards the matrix effect while guaranteeing fast peak detection and maximum sensitivity.

  • MDL: Less than 4.5 fg/s lindane
  • Linear Dynamic Range: Greater than 104 with lindane
  • Radioactive Source: 370 MBq equal to 10 mCi, 63 Ni
  • Makeup Gas: Nitrogen or 95% argon/5% methane
  • IEC: 0 to 500 mL/min makeup in 0.1 steps

Options for Expansion

For budget-conscious labs, iConnect modules offer the flexibility to start with a single-channel instrument, and expand to multi-injector or multi-detector configurations to accommodate new applications or increased throughput requirements.

Specifications
TypeiConnect Electron Capture Detector
Detection ModeElectron Capture
Dynamic RangeGreater than 104 with lindane
DescriptioniConnect Electron Capture Detector (ECD) module
For Use With (Equipment)TRACE 1300 and 1600 Series Gas Chromatographs
Detector TypeECD
Unit SizeEach
Trace 1610 GC Systems

GC Systems

Raise your gas chromatography analysis productivity and reduce cost of ownership with our customizable GC solutions, designed to fit any laboratory workflow.

Learn more ›

TRACE 1610 GC Modularity
Have questions about this product? Ask our AI assisted search.
Generating response
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Documents & Downloads

Certificates

0 results displayed, search above for a specific certificate

Share catalog number, name or link