Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Product Type | Stand |
Depth (English) | 35.5 in. |
Depth (Metric) | 89.7 cm |
Height (English) | 29.6 in. |
Height (Metric) | 75.2 cm |
Width (English) | 45.5 in. |
Width (Metric) | 115.6 cm |
Weight (English) | 158 lb. |
Description | Stand for one stackable shaker |
For Use With (Equipment) | MaxQ 8000 |
Unit Size | Each |
Product Type | Stand |
Depth (English) | 30.5 in. |
Depth (Metric) | 75.2 cm |
Height (English) | 11.8 in. |
Height (Metric) | 30 cm |
Width (English) | 45.5 in. |
Width (Metric) | 115.6 cm |
Weight (English) | 142 lb. |
Description | Stand for two stackable shakers |
For Use With (Equipment) | MaxQ 8000 |
Unit Size | Each |
Product Type | Door Glass Cover |
Description | Door Glass Cover |
For Use With (Equipment) | MaxQ 8000 |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
194222 | Each | Stand for one stackable shaker | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
194223 | Each | Stand for two stackable shakers | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
194224 | Each | Door Glass Cover | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|