Thermo Scientific™

Accessories for MaxQ™ 8000 Shakers

Catalog number: 194224
Have Questions?
Thermo Scientific™

Accessories for MaxQ™ 8000 Shakers

Catalog number: 194224
Have Questions?
Accommodate various applications and budgets with these flexible and convenient Thermo Scientific™ MaxQ™ 8000 Shaker Accessories. With exceptional simplicity and flexibility, these shaker accessories are the optimal choice for busy labs.
 
Catalog Number
194224
Unit Size
Each
Description
Door Glass Cover
Price (USD)
Full specifications
Product TypeDoor Glass Cover
DescriptionDoor Glass Cover
For Use With (Equipment)MaxQ 8000
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Stand for one stackable shaker
Price (USD)
Full specifications
Product TypeStand
Depth (English)35.5 in.
Depth (Metric)89.7 cm
Height (English)29.6 in.
Height (Metric)75.2 cm
Width (English)45.5 in.
Width (Metric)115.6 cm
Weight (English)158 lb.
DescriptionStand for one stackable shaker
For Use With (Equipment)MaxQ 8000
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Stand for two stackable shakers
Price (USD)
Full specifications
Product TypeStand
Depth (English)30.5 in.
Depth (Metric)75.2 cm
Height (English)11.8 in.
Height (Metric)30 cm
Width (English)45.5 in.
Width (Metric)115.6 cm
Weight (English)142 lb.
DescriptionStand for two stackable shakers
For Use With (Equipment)MaxQ 8000
Unit SizeEach
Showing 3 of 3
Catalog NumberSpecificationsUnit SizeDescriptionPrice (USD)
194224Full specifications
EachDoor Glass CoverRequest A Quote
Product TypeDoor Glass Cover
DescriptionDoor Glass Cover
For Use With (Equipment)MaxQ 8000
Unit SizeEach
194222Full specifications
EachStand for one stackable shakerRequest A Quote
Product TypeStand
Depth (English)35.5 in.
Depth (Metric)89.7 cm
Height (English)29.6 in.
Height (Metric)75.2 cm
Width (English)45.5 in.
Width (Metric)115.6 cm
Weight (English)158 lb.
DescriptionStand for one stackable shaker
For Use With (Equipment)MaxQ 8000
Unit SizeEach
194223Full specifications
EachStand for two stackable shakersRequest A Quote
Product TypeStand
Depth (English)30.5 in.
Depth (Metric)75.2 cm
Height (English)11.8 in.
Height (Metric)30 cm
Width (English)45.5 in.
Width (Metric)115.6 cm
Weight (English)142 lb.
DescriptionStand for two stackable shakers
For Use With (Equipment)MaxQ 8000
Unit SizeEach
Showing 3 of 3
Accommodate various applications and budgets with these flexible and convenient Thermo Scientific™ MaxQ™ 8000 Shaker Accessories. With exceptional simplicity and flexibility, these shaker accessories are the optimal choice for busy labs.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text