Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | ART Barrier, Filtered, Sterile, Hinged Rack |
Volume (Metric) | 1250 μL |
Filtered | Filtered |
Sterility | Sterile |
Color | Natural |
Model | ART Barrier |
Length (English) | 4 in. |
Length (Metric) | 10.22cm |
Clean Claims | DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free |
Format | Hinged Rack |
Tip Style | Extended Length |
For Use With (Equipment) | Universal Fit |
Product Line | ART |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Pack of 768 |
Description | ART 10 REACH, Filtered, Sterile, Hinged Rack |
Volume (Metric) | 10 μL |
Filtered | Filtered |
Sterility | Sterile |
Model | ART 10 REACH |
Length (English) | 1.71 in. |
Length (Metric) | 4.33cm |
Clean Claims | DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free |
Format | Hinged Rack |
Tip Style | Extended Length |
For Use With (Equipment) | Universal Fit |
Product Line | ART |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Case of 4800 |
Description | ART 10 REACH, Filtered, Sterile, Hinged Rack |
Volume (Metric) | 10 μL |
Filtered | Filtered |
Sterility | Sterile |
Model | ART 10 REACH |
Length (English) | 1.71 in. |
Length (Metric) | 4.33cm |
Clean Claims | DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free |
Format | Hinged Rack |
Tip Style | Extended Length |
For Use With (Equipment) | Universal Fit |
Product Line | ART |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Pack of 960 |
Description | ART 10 REACH, Filtered, LR, Sterile, Hinged Rack |
Volume (Metric) | 10 μL |
Filtered | Filtered |
Sterility | Sterile |
Model | ART 10 REACH |
Length (English) | 1.71 in. |
Length (Metric) | 4.33cm |
Clean Claims | DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free |
Format | Hinged Rack |
Tip Style | Universal Fit |
For Use With (Equipment) | Universal Fit |
Product Line | ART |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Case of 4800 |
Description | ART 10 REACH, Filtered, LR, Sterile, Hinged Rack |
Volume (Metric) | 10 μL |
Filtered | Filtered |
Sterility | Sterile |
Model | ART 10 REACH |
Length (English) | 1.71 in. |
Length (Metric) | 4.33cm |
Clean Claims | DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free |
Format | Hinged Rack |
Tip Style | Universal Fit |
For Use With (Equipment) | Universal Fit |
Product Line | ART |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Pack of 960 |
Description | ART Barrier, Filtered, Sterile, Hinged Rack |
Volume (Metric) | 200 μL |
Filtered | Filtered |
Sterility | Sterile |
Color | Natural |
Model | ART Barrier |
Length (English) | 3.6 in. |
Length (Metric) | 9.09cm |
Clean Claims | DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free |
Format | Hinged Rack |
Tip Style | Universal Fit |
For Use With (Equipment) | Universal Fit |
Product Line | ART |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Case of 3840 |
Description | ART Barrier, Filtered, Sterile, Hinged Rack |
Volume (Metric) | 200 μL |
Filtered | Filtered |
Sterility | Sterile |
Color | Natural |
Model | ART Barrier |
Length (English) | 3.6 in. |
Length (Metric) | 9.09cm |
Clean Claims | DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free |
Format | Hinged Rack |
Tip Style | Universal Fit |
For Use With (Equipment) | Universal Fit |
Product Line | ART |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Pack of 768 |
Description | ART Barrier, Filtered, Sterile, Hinged Rack |
Volume (Metric) | 200 μL |
Filtered | Filtered |
Sterility | Sterile |
Color | Natural |
Model | ART Barrier |
Length (English) | 3.6 in. |
Length (Metric) | 9.09cm |
Clean Claims | DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free |
Format | Hinged Rack |
Tip Style | Universal Fit |
For Use With (Equipment) | Universal Fit |
Product Line | ART |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Case of 3840 |
Description | ART Barrier, Filtered, Sterile, Hinged Rack |
Volume (Metric) | 200 μL |
Filtered | Filtered |
Sterility | Sterile |
Color | Natural |
Model | ART Barrier |
Length (English) | 3.6 in. |
Length (Metric) | 9.09cm |
Clean Claims | DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free |
Format | Hinged Rack |
Tip Style | Universal Fit |
For Use With (Equipment) | Universal Fit |
Product Line | ART |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Pack of 768 |
Description | ART Barrier, Filtered, Sterile, Hinged Rack |
Volume (Metric) | 1000 μL |
Filtered | Filtered |
Sterility | Sterile |
Color | Natural |
Model | ART Barrier |
Length (English) | 4.7 in. |
Length (Metric) | 11.85cm |
Clean Claims | DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free |
Format | Hinged Rack |
Tip Style | Universal Fit |
For Use With (Equipment) | Universal Fit |
Product Line | ART |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Case of 3072 |
Catalog Number | Specifications | Unit Size | Description | Volume (Metric) | Length (Metric) | Fit for Purpose | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
2080-HRPK also known as 2080-HR | Pack of 768 | ART Barrier, Filtered, Sterile, Hinged Rack | 1250 μL | 10.22cm | Sterile & PCR Ready | 93.75 Online price 204.30 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2140-HR | Case of 4800 | ART 10 REACH, Filtered, Sterile, Hinged Rack | 10 μL | 4.33cm | Sterile & PCR Ready | 620.90 Online price 887.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2140-HRPK | Pack of 960 | ART 10 REACH, Filtered, Sterile, Hinged Rack | 10 μL | 4.33cm | Sterile & PCR Ready | 202.50 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2140-05-HR | Case of 4800 | ART 10 REACH, Filtered, LR, Sterile, Hinged Rack | 10 μL | 4.33cm | Sterile & PCR Ready | 694.40 Online price 992.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2140-05-HRPK also known as 2140-05-HR | Pack of 960 | ART 10 REACH, Filtered, LR, Sterile, Hinged Rack | 10 μL | 4.33cm | Sterile & PCR Ready | 226.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2160P-HR | Case of 3840 | ART Barrier, Filtered, Sterile, Hinged Rack | 200 μL | 9.09cm | Sterile & PCR Ready | 666.40 Online price 952.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2160P-HRPK also known as 2160P-HR | Pack of 768 | ART Barrier, Filtered, Sterile, Hinged Rack | 200 μL | 9.09cm | Sterile & PCR Ready | 217.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2160P-05-HR | Case of 3840 | ART Barrier, Filtered, Sterile, Hinged Rack | 200 μL | 9.09cm | Sterile & PCR Ready | 1,058.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2160P-05-HRPK also known as 2160P-05-HR | Pack of 768 | ART Barrier, Filtered, Sterile, Hinged Rack | 200 μL | 9.09cm | Sterile & PCR Ready | 241.10 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2079-HR | Case of 3072 | ART Barrier, Filtered, Sterile, Hinged Rack | 1000 μL | 11.85cm | Sterile & PCR Ready | 510.30 Online price 729.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Recommended for: