Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Protect light-sensitive liquids with Thermo Scientific™ Nalgene™ Large Amber Narrow-Mouth Bottles, which reduce UV light transmissions. Useful for storing chemicals and standards, as well as for collecting and storing distilled water, these bottles display excellent chemical resistance to most acids, bases and alcohols.
Capacity | 0.5 gal., 2 L |
Capacity (Metric) | 2 L |
Capacity (English) | 0.5 gal. |
Color | Amber |
Description | Amber Narrow-Mouth Bottle |
Diameter (Metric) Inner Neck | 25 mm |
Material | PPCO |
No. per Case | 6 |
No. per Pack | 1 |
Sterility | Non-sterile |
Closure Color | Amber |
Neck Finish | 38 mm |
Certifications/Compliance | Comply with U.S. Pharmacopeia XXIII requirements for maximum allowable light transmission |
Closure Included | Yes |
Autoclavable | Autoclavable |
Graduated | No |
Mouth | Narrow |
Shape | Round |
Height (Metric) | 249 mm |
Product Type | Narrow Mouth Bottle |
Width (English) | 4.75 in. |
Height (English) | 9.8 in. |
Closure Liner | Unlined |
Closure Material | Polypropylene |
Closure Size | 38-430 mm |
Diameter (Metric) | 121 mm |
Closure Type | Polypropylene Closure |
Through the Closure Dispensing | No |
Unit Size | Each |
Capacity | 0.5 gal., 2 L |
Capacity (Metric) | 2 L |
Capacity (English) | 0.5 gal. |
Color | Amber |
Description | Amber Narrow-Mouth Bottle |
Diameter (Metric) Inner Neck | 25 mm |
Material | PPCO |
No. per Case | 6 |
No. per Pack | 1 |
Sterility | Non-sterile |
Closure Color | Amber |
Neck Finish | 38 mm |
Certifications/Compliance | Comply with U.S. Pharmacopeia XXIII requirements for maximum allowable light transmission |
Closure Included | Yes |
Autoclavable | Autoclavable |
Graduated | No |
Mouth | Narrow |
Shape | Round |
Height (Metric) | 249 mm |
Product Type | Narrow Mouth Bottle |
Width (English) | 4.75 in. |
Height (English) | 9.8 in. |
Closure Liner | Unlined |
Closure Material | Polypropylene |
Closure Size | 38-430 mm |
Diameter (Metric) | 121 mm |
Closure Type | Polypropylene Closure |
Through the Closure Dispensing | No |
Unit Size | Case of 6 |
Capacity | 1 gal., 4 L |
Capacity (Metric) | 4 L |
Capacity (English) | 1 gal. |
Color | Amber |
Description | Amber Narrow-Mouth Bottle |
Diameter (Metric) Inner Neck | 25 mm |
Material | PPCO |
No. per Case | 6 |
No. per Pack | 1 |
Sterility | Non-sterile |
Closure Color | Amber |
Neck Finish | 38 mm |
Certifications/Compliance | Comply with U.S. Pharmacopeia XXIII requirements for maximum allowable light transmission |
Closure Included | Yes |
Autoclavable | Autoclavable |
Mouth | Narrow |
Shape | Round |
Height (Metric) | 333 mm |
Product Type | Narrow Mouth Bottle |
Height (English) | 13.1 in. |
Closure Liner | Unlined |
Closure Material | Polypropylene |
Closure Size | 38-430 mm |
Diameter (Metric) | 152 mm |
Closure Type | Polypropylene Closure |
Through the Closure Dispensing | No |
Unit Size | Case of 6 |
Capacity | 1 gal., 4 L |
Capacity (Metric) | 4 L |
Capacity (English) | 1 gal. |
Color | Amber |
Description | Amber Narrow-Mouth Bottle |
Diameter (Metric) Inner Neck | 25 mm |
Material | PPCO |
No. per Case | 6 |
No. per Pack | 1 |
Sterility | Non-sterile |
Closure Color | Amber |
Neck Finish | 38 mm |
Certifications/Compliance | Comply with U.S. Pharmacopeia XXIII requirements for maximum allowable light transmission |
Closure Included | Yes |
Autoclavable | Autoclavable |
Mouth | Narrow |
Shape | Round |
Height (Metric) | 333 mm |
Product Type | Narrow Mouth Bottle |
Height (English) | 13.1 in. |
Closure Liner | Unlined |
Closure Material | Polypropylene |
Closure Size | 38-430 mm |
Diameter (Metric) | 152 mm |
Closure Type | Polypropylene Closure |
Through the Closure Dispensing | No |
Unit Size | Each |
Capacity | 2 gal., 8 L |
Capacity (Metric) | 8 L |
Capacity (English) | 2 gal. |
Color | Amber |
Description | Amber Narrow-Mouth Bottle |
Diameter (Metric) Inner Neck | 37 mm |
Material | PPCO |
No. per Case | 6 |
No. per Pack | 1 |
Sterility | Non-sterile |
Closure Color | White |
Neck Finish | 53B |
Certifications/Compliance | Comply with U.S. Pharmacopeia XXIII requirements for maximum allowable light transmission |
Closure Included | Yes |
Autoclavable | Autoclavable |
Graduated | No |
Mouth | Narrow |
Shape | Round |
Height (Metric) | 409 mm |
Product Type | Narrow Mouth Bottle |
Width (English) | 7.6 in. |
Height (English) | 16.1 in. |
Closure Liner | Unlined |
Closure Material | Polypropylene |
Closure Size | 53B |
Diameter (Metric) | 193 mm |
Closure Type | Polypropylene Closure w/TPE Gasket |
Through the Closure Dispensing | No |
Unit Size | Case of 6 |
Capacity | 2 gal., 8 L |
Capacity (Metric) | 8 L |
Capacity (English) | 2 gal. |
Color | Amber |
Description | Amber Narrow-Mouth Bottle |
Diameter (Metric) Inner Neck | 37 mm |
Material | PPCO |
No. per Case | 6 |
No. per Pack | 1 |
Sterility | Non-sterile |
Closure Color | White |
Neck Finish | 53B |
Certifications/Compliance | Comply with U.S. Pharmacopeia XXIII requirements for maximum allowable light transmission |
Closure Included | Yes |
Autoclavable | Autoclavable |
Graduated | No |
Mouth | Narrow |
Shape | Round |
Height (Metric) | 409 mm |
Product Type | Narrow Mouth Bottle |
Width (English) | 7.6 in. |
Height (English) | 16.1 in. |
Closure Liner | Unlined |
Closure Material | Polypropylene |
Closure Size | 53B |
Diameter (Metric) | 193 mm |
Closure Type | Polypropylene Closure w/TPE Gasket |
Through the Closure Dispensing | No |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | dimClosureSize | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
2204-0005PK also known as 2204-0005 | Each | 2 L | 39.20 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2204-0005 | Case of 6 | 2 L | 210.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2204-0010 | Case of 6 | 4 L | 287.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2204-0010PK also known as 2204-0010 | Each | 4 L | 56.50 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2204-0020 | Case of 6 | 8 L | 451.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2204-0020PK also known as 2204-0020 | Each | 8 L | 88.80 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Note:
Completely disengage threads or remove cap before autoclaving. Nalgene LDPE, HDPE, PP and PMP containers can be used for long-term storage, but direct UV exposure should be avoided.
Recycling Information:
Nalgene reusable polypropylene(PP) and polypropylene copolymer (PPCO) bottles are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually. These bottles and their packaging are recyclable in many communities. Please recycle the corrugate cartons and LDPE bags in which your Nalgene bottles products are packaged. And at end of product life, please wash and recycle your Nalgene PP and PPCO bottles if services are available in your community.
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.