Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Type | Pressure Cell |
Description | Pressure Cell D600/2500 (up to 600 bar and 250 °C) made of titanium |
Unit Size | Each |
Type | Pressure Cell |
Description | Pressure Cell D75/300/Ha (up to 75 bar and 300 °C) made of Hastelloy |
Unit Size | Each |
Type | Pressure Cell |
Description | Pressure Cell D170/300/Ha (up to 170 bar and 300 °C) made of Hastelloy |
Unit Size | Each |
Type | Pressure Cell |
Description | Pressure Cell D400/300 (up to 400 bar and 300 °C) made of titanium |
Unit Size | Each |
Type | Pressure Cell |
Description | Pressure Cell D100/200 (up to 100 bar and 200 °C) made of titanium |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
222-2075 | Each | Pressure Cell D600/2500 (up to 600 bar and 250 °C) made of titanium | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
222-2076 | Each | Pressure Cell D75/300/Ha (up to 75 bar and 300 °C) made of Hastelloy | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
222-2179 | Each | Pressure Cell D170/300/Ha (up to 170 bar and 300 °C) made of Hastelloy | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
222-2261 | Each | Pressure Cell D400/300 (up to 400 bar and 300 °C) made of titanium | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
222-2272 | Each | Pressure Cell D100/200 (up to 100 bar and 200 °C) made of titanium | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|