Thermo Scientific™

Pressure Cells for HAAKE™ Rheometers

Catalog number: 222-2261
Have Questions?
Thermo Scientific™

Pressure Cells for HAAKE™ Rheometers

Catalog number: 222-2261
Have Questions?
Accessories help your rheometer achieve accurate measurements under varying conditions. Conduct rheological tests at pressures up to 600 bars by adding pressure cells to these instruments: Thermo Scientific™ HAAKE™ Viscotester™ iQ, HAAKE MARS™ iQ and HAAKE MARS Rheometers.
 
Catalog Number
222-2261
Unit Size
Each
Description
Pressure Cell D400/300 (up to 400 bar and 300 °C) made of titanium
Price (USD)
Full specifications
TypePressure Cell
DescriptionPressure Cell D400/300 (up to 400 bar and 300 °C) made of titanium
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Pressure Cell D600/2500 (up to 600 bar and 250 °C) made of titanium
Price (USD)
Full specifications
TypePressure Cell
DescriptionPressure Cell D600/2500 (up to 600 bar and 250 °C) made of titanium
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Pressure Cell D75/300/Ha (up to 75 bar and 300 °C) made of Hastelloy
Price (USD)
Full specifications
TypePressure Cell
DescriptionPressure Cell D75/300/Ha (up to 75 bar and 300 °C) made of Hastelloy
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Pressure Cell D170/300/Ha (up to 170 bar and 300 °C) made of Hastelloy
Price (USD)
Full specifications
TypePressure Cell
DescriptionPressure Cell D170/300/Ha (up to 170 bar and 300 °C) made of Hastelloy
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Pressure Cell D100/200 (up to 100 bar and 200 °C) made of titanium
Price (USD)
Full specifications
TypePressure Cell
DescriptionPressure Cell D100/200 (up to 100 bar and 200 °C) made of titanium
Unit SizeEach
Showing 5 of 5
Catalog NumberSpecificationsUnit SizeDescriptionPrice (USD)
222-2261Full specifications
EachPressure Cell D400/300 (up to 400 bar and 300 °C) made of titaniumRequest A Quote
TypePressure Cell
DescriptionPressure Cell D400/300 (up to 400 bar and 300 °C) made of titanium
Unit SizeEach
222-2075Full specifications
EachPressure Cell D600/2500 (up to 600 bar and 250 °C) made of titaniumRequest A Quote
TypePressure Cell
DescriptionPressure Cell D600/2500 (up to 600 bar and 250 °C) made of titanium
Unit SizeEach
222-2076Full specifications
EachPressure Cell D75/300/Ha (up to 75 bar and 300 °C) made of HastelloyRequest A Quote
TypePressure Cell
DescriptionPressure Cell D75/300/Ha (up to 75 bar and 300 °C) made of Hastelloy
Unit SizeEach
222-2179Full specifications
EachPressure Cell D170/300/Ha (up to 170 bar and 300 °C) made of HastelloyRequest A Quote
TypePressure Cell
DescriptionPressure Cell D170/300/Ha (up to 170 bar and 300 °C) made of Hastelloy
Unit SizeEach
222-2272Full specifications
EachPressure Cell D100/200 (up to 100 bar and 200 °C) made of titaniumRequest A Quote
TypePressure Cell
DescriptionPressure Cell D100/200 (up to 100 bar and 200 °C) made of titanium
Unit SizeEach
Showing 5 of 5
Enable your laboratory to perform rheological tests at elevated pressures by taking advantage of our portfolio of pressure cells for HAAKE MARS, HAAKE MARS iQ, and HAAKE Viscotester iQ Rheometer platforms. Features include:
  • Powerful magnetic coupling between motor drive shaft and measuring geometry for high torque measurements
  • Measuring geometries with low friction sapphire-bearing for performing low torque measurements
  • Pressure cells and measuring geometries made of titanium or Hastelloy™ for high chemical resistance
  • Large sample volume for representative test results for inhomogeneous materials
  • Broad variety of cylinder and vane rotor geometries

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text