Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Preserve sample integrity while minimizing sample carryover. Thermo Scientific™ Evolution™ Fiber Optic Probes let you bring the spectrophotometer to the sample. Choose the VERSA probe for measurements in larger containers or solutions that attack stainless steel. Choose the Micro-Probe for measurement of small volumes or in small containers. Both are designed for use in small containers such as PCR and centrifuge tubes commonly used in biological applications.
Description | Stainless Steel Microprobe |
Diameter (Metric) | 3.2 mm |
Wavelength Range | 230 to 1100 nm |
Fiber Length | 180 cm |
For Use With (Equipment) | Evolution 220, 260 Bio or 300 Spectrophotometer equipped with appropriate fiber optic coupler |
Immersion Depth | 8.5 cm |
Pathlength | 10 mm |
Sample Volume (Metric) | Min. 125 μL of sample in a 500 μL PCR tube |
Temperature Limit | 150°C |
Unit Size | Each |
Description | Fiber Optic Probe Stand and Clamp The Fiber Optic Probe Stand and Clamp features a stable steel base with an articulated arm and a three prong clamp to hold your probe. Place the probe in the clamp and then bring your sample and rinse containers up to the probe for consistent readings and one-handed operation. |
For Use With (Equipment) | Any fiber optic probe |
Unit Size | Each |
Description | VERSA Probe Quartz Tips, 10mm Path Pack of two replacement sleeves with 10mm pathlength tips |
For Use With (Equipment) | VERSA Fiber Optic Probe |
Unit Size | Each |
Description | VERSA Fiber Optic Probe |
Wavelength Range | 200 to 1100 nm |
Fiber Length | 200 cm |
For Use With (Equipment) | Evolution 220, 260Bio or 300 Spectrophotometer equipped with appropriate fiber optic coupler |
Immersion Depth | 10.6 mm |
Pathlength | 10 mm |
Required Accessories | Fiber Optic Coupler |
Sample Volume (Metric) | Min. >2 mL in a test tube |
Temperature Limit | −40°C to 125°C |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | For Use With (Equipment) | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
222-237300 | Each | Stainless Steel Microprobe | Evolution 220, 260 Bio or 300 Spectrophotometer equipped with appropriate fiber optic coupler | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
222-238700 | Each | Fiber Optic Probe Stand and Clamp The Fiber Optic Probe Stand and Clamp features a stable steel base with an articulated arm and a three prong clamp to hold your probe. Place the probe in the clamp and then bring your sample and rinse containers up to the probe for consistent readings and one-handed operation. | Any fiber optic probe | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
869-142800 | Each | VERSA Probe Quartz Tips, 10mm Path Pack of two replacement sleeves with 10mm pathlength tips | VERSA Fiber Optic Probe | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
222-214100 | Each | VERSA Fiber Optic Probe | Evolution 220, 260Bio or 300 Spectrophotometer equipped with appropriate fiber optic coupler | 7,200.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Fiber Optic Micro Probe
VERSA Fiber Optic Probe