Thermo Scientific™

Evolution™ Fiber Optic Probes

Catalog number: 869-142800
Have Questions?
Thermo Scientific™

Evolution™ Fiber Optic Probes

Catalog number: 869-142800
Have Questions?

Preserve sample integrity while minimizing sample carryover. Thermo Scientific™ Evolution™ Fiber Optic Probes let you bring the spectrophotometer to the sample. Choose the VERSA probe for measurements in larger containers or solutions that attack stainless steel. Choose the Micro-Probe for measurement of small volumes or in small containers. Both are designed for use in small containers such as PCR and centrifuge tubes commonly used in biological applications.

 
Catalog Number
869-142800
Unit Size
Each
Description
VERSA Probe Quartz Tips, 10mm Path
Pack of two replacement sleeves with 10mm pathlength tips
For Use With (Equipment)
VERSA Fiber Optic Probe
Price (USD)
Availability
-
Full specifications
Quantity
-
DescriptionVERSA Probe Quartz Tips, 10mm Path
Pack of two replacement sleeves with 10mm pathlength tips
For Use With (Equipment)VERSA Fiber Optic Probe
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Fiber Optic Probe Stand and Clamp
The Fiber Optic Probe Stand and Clamp features a stable steel base with an articulated arm and a three prong clamp to hold your probe. Place the probe in the clamp and then bring your sample and rinse containers up to the probe for consistent readings and one-handed operation.
For Use With (Equipment)
Any fiber optic probe
Price (USD)
Availability
-
Full specifications
Quantity
-
DescriptionFiber Optic Probe Stand and Clamp
The Fiber Optic Probe Stand and Clamp features a stable steel base with an articulated arm and a three prong clamp to hold your probe. Place the probe in the clamp and then bring your sample and rinse containers up to the probe for consistent readings and one-handed operation.
For Use With (Equipment)Any fiber optic probe
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Stainless Steel Microprobe
For Use With (Equipment)
Evolution 220, 260 Bio or 300 Spectrophotometer equipped with appropriate fiber optic coupler
Price (USD)
Availability
-
Full specifications
Quantity
-
DescriptionStainless Steel Microprobe
Diameter (Metric)3.2 mm
Wavelength Range230 to 1100 nm
Fiber Length180 cm
For Use With (Equipment)Evolution 220, 260 Bio or 300 Spectrophotometer equipped with appropriate fiber optic coupler
Immersion Depth8.5 cm
Pathlength10 mm
Sample Volume (Metric)Min. 125 μL of sample in a 500 μL PCR tube
Temperature Limit150°C
Unit SizeEach
Catalog Number
Unit Size
Each
Description
VERSA Fiber Optic Probe
For Use With (Equipment)
Evolution 220, 260Bio or 300 Spectrophotometer equipped with appropriate fiber optic coupler
Price (USD)
Availability
-
Full specifications
Quantity
DescriptionVERSA Fiber Optic Probe
Wavelength Range200 to 1100 nm
Fiber Length200 cm
For Use With (Equipment)Evolution 220, 260Bio or 300 Spectrophotometer equipped with appropriate fiber optic coupler
Immersion Depth10.6 mm
Pathlength10 mm
Required AccessoriesFiber Optic Coupler
Sample Volume (Metric)Min. >2 mL in a test tube
Temperature Limit−40°C to 125°C
Unit SizeEach
Showing 4 of 4
Catalog NumberSpecificationsUnit SizeDescriptionFor Use With (Equipment)Price (USD)AvailabilityQuantity
869-142800Full specifications
EachVERSA Probe Quartz Tips, 10mm Path
Pack of two replacement sleeves with 10mm pathlength tips
VERSA Fiber Optic ProbeRequest A Quote--
DescriptionVERSA Probe Quartz Tips, 10mm Path
Pack of two replacement sleeves with 10mm pathlength tips
For Use With (Equipment)VERSA Fiber Optic Probe
Unit SizeEach
222-238700Full specifications
EachFiber Optic Probe Stand and Clamp
The Fiber Optic Probe Stand and Clamp features a stable steel base with an articulated arm and a three prong clamp to hold your probe. Place the probe in the clamp and then bring your sample and rinse containers up to the probe for consistent readings and one-handed operation.
Any fiber optic probeRequest A Quote--
DescriptionFiber Optic Probe Stand and Clamp
The Fiber Optic Probe Stand and Clamp features a stable steel base with an articulated arm and a three prong clamp to hold your probe. Place the probe in the clamp and then bring your sample and rinse containers up to the probe for consistent readings and one-handed operation.
For Use With (Equipment)Any fiber optic probe
Unit SizeEach
222-237300Full specifications
EachStainless Steel MicroprobeEvolution 220, 260 Bio or 300 Spectrophotometer equipped with appropriate fiber optic couplerRequest A Quote--
DescriptionStainless Steel Microprobe
Diameter (Metric)3.2 mm
Wavelength Range230 to 1100 nm
Fiber Length180 cm
For Use With (Equipment)Evolution 220, 260 Bio or 300 Spectrophotometer equipped with appropriate fiber optic coupler
Immersion Depth8.5 cm
Pathlength10 mm
Sample Volume (Metric)Min. 125 μL of sample in a 500 μL PCR tube
Temperature Limit150°C
Unit SizeEach
222-214100Full specifications
EachVERSA Fiber Optic ProbeEvolution 220, 260Bio or 300 Spectrophotometer equipped with appropriate fiber optic coupler
-
DescriptionVERSA Fiber Optic Probe
Wavelength Range200 to 1100 nm
Fiber Length200 cm
For Use With (Equipment)Evolution 220, 260Bio or 300 Spectrophotometer equipped with appropriate fiber optic coupler
Immersion Depth10.6 mm
Pathlength10 mm
Required AccessoriesFiber Optic Coupler
Sample Volume (Metric)Min. >2 mL in a test tube
Temperature Limit−40°C to 125°C
Unit SizeEach
Showing 4 of 4

Fiber Optic Micro Probe

  • Compact design allows for measurement using as little as 125μL of sample in a 500μL PCR tube
  • Exhibits excellent linearity for DNA, RNA and protein analysis up to 2 absorbance units
  • Capable of measuring DNA concentrations between 1 and 260ng/μL 
  • Available in 10mm pathlength with a working wavelength range of 230 to 1100nm and a temperature and pressure range of up to 150°C and 6 bar
  • If probe is washed and dried between samples less than 0.01% sample carryover is observed.


VERSA Fiber Optic Probe

  • The VERSA probe features a replaceable quartz sleeve that protects the stainless steel probe body from oxidizing samples.
  • Only the quartz sleeve and the aluminum mirror come into contact with your sample, so solvent systems that would attack the epoxy glue used to hold lenses into conventional steel body probes can be measured with the VERSA probe.
  • If your sample does attack the probe materials, or in the event that accident or abuse leads to breakage of the quartz sleeve or tip, simply slide off the old sleeve and replace it with a new one. Little cost, no fuss, and you are back at work!
  • With 600 micron diameter fibers, the VERSA probe brings a lot of light to the sample.  Measure solutions with absorbance up to 2A with confidence.  See the scan image in the gallery at the top of this page for an example showing good measurement up to 2.2A across the measurement range for two solutions of a dye mixture.  Measurements were taken with aThermo Scientific™ Evolution™ 220 UV-Visible spectrophotometer.

 

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text