Specifications
AccuracyLess than 5% of reading or ±0.5ppb, whichever is greater, from 0 to 300ppb. Less than 10% of reading from 300 to 5000ppb.
Communication DetailsRS232 ASCII protocol for data reporting
Current LoopsTwo 0/4-20mA – Direct or Reverse Acting (Isolated). Maximum 900ohm load.
Description2230XP Silica Analyzer
Detection Limits0.5ppb
Dimensions (L x W x H)27 x 15 x 6 in. (695 x 395 x 158mm)
Electrical Requirements100 to 240VAC, 50/60Hz
Enclosure RatingNEMA12 (Electronics cabinet), NEMA4X (Fluidics cabinet)
Flow Rate50 to 1000mL/min
Frequency50/60 Hz
Height (English)6 in.
Height (Metric)158 mm
Inlet/Outlet1/4 in. O.D. flexible tubing, polypropylene or similar material
Length (English)27 in.
Length (Metric)695 mm
Max. Relative Humidity90% at 40°C
Measurement Ranges0 to 5000ppb auto-ranging or user Programmable. Minimum Programmable Span is 0 to 100ppb.
MethodsOptical absorption at 810nm
Pressure5psi max.
Regulatory DetailsSafety CE: EN/IEC61010-1, cTUVus; EMC CE: EN61326; FCC Part 15 Class A
Relay DetailsFour SPDT, 5A at 240V - Programmable
RepeatabilityLess than ±2% of reading or ±0.5ppb, whichever is greater from 0 to 300ppb. Less than ±5% of reading from 300 to 5000ppb.
Resolution0.5ppb in all ranges
Response TimeLess than 15 minutes per analysis
Sample Pressure5psi max.
Sample StreamsOne
Sample SupplyContinuous
Suspended SolidsLess than 60μm
Temperature (English) Operating32°F to 113°F
Voltage100/240 VAC
Weight (English)40 lb.
Weight (Metric)18 kg
Width (English)15 in.
Width (Metric)395 mm
Temperature (Metric) Operating0°C to 45°C
TypeSilica Analyzer
Unit SizeEach