Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Measure free fluoride ions in aqueous solutions quickly, simply, accurately, and economically with Thermo Scientific™ Orion™ Fluoride Electrodes.
Connector Types | Waterproof BNC |
Description | Fluoride Ionplus Sure-Flow Solid State Combination |
Diameter (English) Body | 0.51 in. |
Diameter (Metric) Body | 13mm |
Filling Solution Type | 900061 (9609BNWP and 960900); 900001 with 900100 single junction reference electrode (9409BN, 9409SC, and 940900) |
Junction | Free-flowing Sure-Flow junction assures stable, drift-free potentials |
Length (English) | 4.33 in. |
Length (English) Cable | 39 in. |
Length (Metric) | 110mm |
Length (Metric) Cable | 1m |
Material | Epoxy |
Temperature (English) Operating | Continuous: 32 to 176 °F; Intermittent: 176°F to 212°F |
For Use With (Equipment) | ISE Meters |
Temperature (Metric) Operating | 0°C to 80°C (Continuous), 80°C to 100°C (Intermittent) |
Type | Combination Ion Selective Electrode |
Measurement Range | 1 x 10-6 M to saturated 0.02 ppm to saturated |
Parameter | Combination Ion Selective Electrode |
Refillable | Yes |
Unit Size | Each |
Connector Types | BNC |
Description | Fluoride Solid State Half-Cell |
Diameter (English) Body | 0.51 in. |
Diameter (Metric) Body | 13mm |
Filling Solution Type | 900061 (9609BNWP and 960900); 900001 with 900100 single junction reference electrode (9409BN, 9409SC, and 940900) |
Length (English) | 4.33 in. |
Length (English) Cable | 39 in. |
Length (Metric) | 110mm |
Length (Metric) Cable | 1m |
Material | Epoxy |
Temperature (English) Operating | Continuous: 32 to 176 °F; Intermittent: 176°F to 212°F |
For Use With (Equipment) | ISE Meters |
Temperature (Metric) Operating | 0°C to 80°C (Continuous), 80°C to 100°C (Intermittent) |
Measurement Range | 1 x 10-6 M to saturated 0.02 ppm to saturated |
Parameter | Single Cell Ion Selective Electrode |
Refillable | Yes |
Unit Size | Each |
Connector Types | Screw Cap |
Description | Fluoride Solid State Half-cell |
Diameter (English) Body | 0.51 in. |
Diameter (Metric) Body | 13mm |
Filling Solution Type | 900061 (9609BNWP and 960900); 900001 with 900100 single junction reference electrode (9409BN, 9409SC, and 940900) |
Length (English) | 4.33 in. |
Length (English) Cable | 39 in. |
Length (Metric) | 110mm |
Length (Metric) Cable | 1m |
Material | Epoxy |
Temperature (English) Operating | Continuous: 32 to 176 °F; Intermittent: 176°F to 212°F |
For Use With (Equipment) | ISE Meters |
Temperature (Metric) Operating | 0°C to 80°C (Continuous), 80°C to 100°C (Intermittent) |
Measurement Range | 1 x 10-6 M to saturated 0.02 ppm to saturated |
Parameter | Single Cell Ion Selective Electrode |
Refillable | Yes |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Connector Types | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
9609BNWP | Each | Fluoride Ionplus Sure-Flow Solid State Combination | Waterproof BNC | 981.00 Online price 1,090.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
9409BN | Each | Fluoride Solid State Half-Cell | BNC | 881.10 Online price 979.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
9409SC | Each | Fluoride Solid State Half-cell | Screw Cap | 826.20 Online price 918.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Description