Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Store and dispense solutions and media using Thermo Scientific™ Nalgene™ Autoclavable Polypropylene Carboys. These rugged carboys feature a spigot boss molded into the carboy for convenience and strength and shoulder handles molded in one piece with the carboy for ultimate strength and reliability. Nalgene polypropylene carboys can be autoclaved before refilling to eliminate bacterial growth when storing sterile solutions. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables.
Autoclavable | Autoclavable |
Capacity (English) | 5.3 gal. |
Capacity (Metric) | 20 L |
Closure Material | Polypropylene |
Closure Size | 83B |
Color | White |
Description | Autocavable Carboy w/Spigot |
Diameter (Metric) Inner Neck | 64 mm |
Diameter (Metric) Outer | 286 mm |
For Use With (Application) | Long-term storage, and dispensing solutions and media |
Graduations | Molded-in graduations in 1 gal. and 5 L increments |
Height (Metric) With Closure | 528 mm |
Includes | Integral shoulder handles, Molded-in spigot boss |
Material | Polypropylene |
No. per Case | 4/Cs. |
No. per Pack | 1 Ea. |
Product Type | Carboy with Spigot |
Unit Size | Case of 4 |
Autoclavable | Autoclavable |
Capacity (English) | 2.6 gal. |
Capacity (Metric) | 10 L |
Closure Material | Polypropylene |
Closure Size | 83B |
Color | White (Opaque) |
Description | Autocavable Carboy w/Spigot |
Diameter (Metric) Inner Neck | 64 mm |
Diameter (Metric) Outer | 250 mm |
For Use With (Application) | Long-term storage, and dispensing solutions and media |
Graduations | Molded-in graduations in 1 gal. and 5 L increments |
Height (Metric) With Closure | 389 mm |
Includes | Integral shoulder handles, Molded-in spigot boss |
Material | Polypropylene |
No. per Case | 6/Cs. |
No. per Pack | 1 Ea. |
Product Type | Carboy with Spigot |
Unit Size | Case of 6 |
Autoclavable | Autoclavable |
Capacity (English) | 2.6 gal. |
Capacity (Metric) | 10 L |
Closure Material | Polypropylene |
Closure Size | 83B |
Color | White (Opaque) |
Description | Autocavable Carboy w/Spigot |
Diameter (Metric) Inner Neck | 64 mm |
Diameter (Metric) Outer | 250 mm |
For Use With (Application) | Long-term storage, and dispensing solutions and media |
Graduations | Molded-in graduations in 1 gal. and 5 L increments |
Height (Metric) With Closure | 389 mm |
Includes | Integral shoulder handles, Molded-in spigot boss |
Material | Polypropylene |
No. per Case | 6/Cs. |
No. per Pack | 1 Ea. |
Product Type | Carboy with Spigot |
Unit Size | Each |
Autoclavable | Autoclavable |
Capacity (English) | 5.3 gal. |
Capacity (Metric) | 20 L |
Closure Material | Polypropylene |
Closure Size | 83B |
Color | White |
Description | Autocavable Carboy w/Spigot |
Diameter (Metric) Inner Neck | 64 mm |
Diameter (Metric) Outer | 286 mm |
For Use With (Application) | Long-term storage, and dispensing solutions and media |
Graduations | Molded-in graduations in 1 gal. and 5 L increments |
Height (Metric) With Closure | 528 mm |
Includes | Integral shoulder handles, Molded-in spigot boss |
Material | Polypropylene |
No. per Case | 4/Cs. |
No. per Pack | 1 Ea. |
Product Type | Carboy with Spigot |
Unit Size | Each |
Autoclavable | Autoclavable |
Capacity (English) | 13 gal. |
Capacity (Metric) | 50 L |
Closure Material | Polypropylene |
Closure Size | 83B |
Color | White (Opaque) |
Description | Autocavable Carboy w/Spigot |
Diameter (Metric) Inner Neck | 64 mm |
Diameter (Metric) Outer | 379 mm |
For Use With (Application) | Long-term storage, and dispensing solutions and media |
Graduations | Molded-in graduations in 1 gal. and 5 L increments |
Height (Metric) With Closure | 678 mm |
Includes | Integral shoulder handles, Molded-in spigot boss |
Material | Polypropylene |
No. per Case | 1 Ea. |
No. per Pack | 1 Ea. |
Product Type | Carboy with Spigot |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
2319-0050 | Case of 4 | 20 L | 904.65 Online price 1,131.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2319-0020 | Case of 6 | 10 L | 1,353.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2319-0020PK also known as 2319-0020 | Each | 10 L | 266.30 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2319-0050PK also known as 2319-0050 | Each | 20 L | 333.80 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2319-0130 | Each | 50 L | 365.22 Online price 501.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Includes:
Polypropylene screw cap
Note:
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.