Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Guarantee excellent dispensing results and day-to-day performance with Thermo Scientific™ Multidrop™ Combi Accessories.
Product Type | Tube Dispensing Cassette |
Autoclavable | Autoclavable 10 times at 121°C, 1 bar, 20 min |
Description | Small tube plastic tip dispensing cassette 5-pack |
Material | Polypropylene Tip, Silicone Tubing |
Volume (Metric) | 0.5 to 50 μL |
For Use With (Equipment) | Multidrop Combi, Multidrop Micro |
Volume (Metric) Dead | <1 mL |
Diameter (Metric) | Tip: 0.22 mm; Tubing: 0.4 mm |
Unit Size | Each |
Product Type | Tube Dispensing Cassette |
Autoclavable | Autoclavable 10 times at 121°C, 1 bar, 20 min |
Description | Small tube plastic tip dispensing cassette |
Material | Polypropylene Tip, Silicone Tubing |
Volume (Metric) | 0.5 to 50 μL |
For Use With (Equipment) | Multidrop Combi, Multidrop Micro |
Volume (Metric) Dead | <1 mL |
Diameter (Metric) | Tip: 0.22 mm; Tubing: 0.4 mm |
Unit Size | Each |
Product Type | Tube Dispensing Cassette |
Autoclavable | Autoclavable 10 times at 121°C, 1 bar, 20 min |
Description | Long small tube plastic tip dispensing cassette (tubing length 200cm) |
Material | Stainless Steel Tip, Silicone Tubing |
Volume (Metric) | 0.5 to 50 μL |
For Use With (Equipment) | Multidrop Combi, Multidrop Micro |
Volume (Metric) Dead | <1 mL |
Diameter (Metric) | Tubing: 0.4 mm; Tip 0.22 mm |
Unit Size | Each |
Product Type | Tube Dispensing Cassette |
Autoclavable | Autoclavable 10 times at 121°C, 1 bar, 20 min |
Description | Small tube metal tip dispensing cassette |
Material | Stainless Steel Tip, Silicone Tubing |
Volume (Metric) | 0.5 to 50 μL |
For Use With (Equipment) | Multidrop Combi, Multidrop Micro |
Volume (Metric) Dead | <1 mL |
Diameter (Metric) | Tubing: 0.4 mm; Tip 0.22 mm |
Unit Size | Each |
Product Type | Tube Dispensing Cassette |
Autoclavable | Autoclavable 10 times at 121°C, 1 bar, 20 min |
Description | Small tube metal tip dispensing cassette 5-pack |
Material | Polypropylene Tip, Silicone Tubing |
Volume (Metric) | 0.5 to 50 μL |
For Use With (Equipment) | Multidrop Combi, Multidrop Micro |
Volume (Metric) Dead | <5 mL |
Diameter (Metric) | Tip: 0.22; Tubing: 0.4 |
Unit Size | Each |
Product Type | Tube Dispensing Cassette |
Autoclavable | Autoclavable 10 times at 121°C, 1 bar, 20 min |
Description | Long small tube metal tip dispensing cassette (tubing length 200cm) |
Material | Stainless Steel Tip, Silicone Tubing |
Volume (Metric) | 0.5 to 50 μL |
For Use With (Equipment) | Multidrop Combi, Multidrop Micro |
Volume (Metric) Dead | <5 mL |
Diameter (Metric) | Tubing: 0.4 mm; Tip 0.22 mm |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Product Type | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
24073291 | Each | Small tube plastic tip dispensing cassette 5-pack | Tube Dispensing Cassette | 3,628.80 Online price 4,032.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
24073290 | Each | Small tube plastic tip dispensing cassette | Tube Dispensing Cassette | 986.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
24073293 | Each | Long small tube plastic tip dispensing cassette (tubing length 200cm) | Tube Dispensing Cassette | 848.00 Online price 1,059.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
24073295 | Each | Small tube metal tip dispensing cassette | Tube Dispensing Cassette | 887.40 Online price 986.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
24073296 | Each | Small tube metal tip dispensing cassette 5-pack | Tube Dispensing Cassette | 3,628.80 Online price 4,032.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
24073298 | Each | Long small tube metal tip dispensing cassette (tubing length 200cm) | Tube Dispensing Cassette | 961.20 Online price 1,068.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Guarantee excellent dispensing results and day-to-day performance with Thermo Scientific™ Multidrop™ Combi Accessories.