Thermo Scientific™

Multidrop™ Combi Accessories

Catalog number: 24073298
Have Questions?
Thermo Scientific™

Multidrop™ Combi Accessories

Catalog number: 24073298
Have Questions?

Guarantee excellent dispensing results and day-to-day performance with Thermo Scientific™ Multidrop™ Combi Accessories.

 
Catalog Number
24073298
Unit Size
Each
Description
Long small tube metal tip dispensing cassette (tubing length 200cm)
Product Type
Tube Dispensing Cassette
Price (USD)
Availability
-
Full specifications
Quantity
Product TypeTube Dispensing Cassette
AutoclavableAutoclavable 10 times at 121°C, 1 bar, 20 min
DescriptionLong small tube metal tip dispensing cassette (tubing length 200cm)
MaterialStainless Steel Tip, Silicone Tubing
Volume (Metric)0.5 to 50 μL
For Use With (Equipment)Multidrop Combi, Multidrop Micro
Volume (Metric) Dead<5 mL
Diameter (Metric)Tubing: 0.4 mm; Tip 0.22 mm
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Small tube plastic tip dispensing cassette
Product Type
Tube Dispensing Cassette
Price (USD)
Availability
-
Full specifications
Quantity
Product TypeTube Dispensing Cassette
AutoclavableAutoclavable 10 times at 121°C, 1 bar, 20 min
DescriptionSmall tube plastic tip dispensing cassette
MaterialPolypropylene Tip, Silicone Tubing
Volume (Metric)0.5 to 50 μL
For Use With (Equipment)Multidrop Combi, Multidrop Micro
Volume (Metric) Dead<1 mL
Diameter (Metric)Tip: 0.22 mm; Tubing: 0.4 mm
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Small tube plastic tip dispensing cassette 5-pack
Product Type
Tube Dispensing Cassette
Price (USD)
Availability
-
Full specifications
Quantity
Product TypeTube Dispensing Cassette
AutoclavableAutoclavable 10 times at 121°C, 1 bar, 20 min
DescriptionSmall tube plastic tip dispensing cassette 5-pack
MaterialPolypropylene Tip, Silicone Tubing
Volume (Metric)0.5 to 50 μL
For Use With (Equipment)Multidrop Combi, Multidrop Micro
Volume (Metric) Dead<1 mL
Diameter (Metric)Tip: 0.22 mm; Tubing: 0.4 mm
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Long small tube plastic tip dispensing cassette (tubing length 200cm)
Product Type
Tube Dispensing Cassette
Price (USD)
Availability
-
Full specifications
Quantity
Product TypeTube Dispensing Cassette
AutoclavableAutoclavable 10 times at 121°C, 1 bar, 20 min
DescriptionLong small tube plastic tip dispensing cassette (tubing length 200cm)
MaterialStainless Steel Tip, Silicone Tubing
Volume (Metric)0.5 to 50 μL
For Use With (Equipment)Multidrop Combi, Multidrop Micro
Volume (Metric) Dead<1 mL
Diameter (Metric)Tubing: 0.4 mm; Tip 0.22 mm
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Small tube metal tip dispensing cassette
Product Type
Tube Dispensing Cassette
Price (USD)
Availability
-
Full specifications
Quantity
Product TypeTube Dispensing Cassette
AutoclavableAutoclavable 10 times at 121°C, 1 bar, 20 min
DescriptionSmall tube metal tip dispensing cassette
MaterialStainless Steel Tip, Silicone Tubing
Volume (Metric)0.5 to 50 μL
For Use With (Equipment)Multidrop Combi, Multidrop Micro
Volume (Metric) Dead<1 mL
Diameter (Metric)Tubing: 0.4 mm; Tip 0.22 mm
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Small tube metal tip dispensing cassette 5-pack
Product Type
Tube Dispensing Cassette
Price (USD)
Availability
-
Full specifications
Quantity
Product TypeTube Dispensing Cassette
AutoclavableAutoclavable 10 times at 121°C, 1 bar, 20 min
DescriptionSmall tube metal tip dispensing cassette 5-pack
MaterialPolypropylene Tip, Silicone Tubing
Volume (Metric)0.5 to 50 μL
For Use With (Equipment)Multidrop Combi, Multidrop Micro
Volume (Metric) Dead<5 mL
Diameter (Metric)Tip: 0.22; Tubing: 0.4
Unit SizeEach
Showing 6 of 6
Catalog NumberSpecificationsUnit SizeDescriptionProduct TypePrice (USD)AvailabilityQuantity
24073298Full specifications
EachLong small tube metal tip dispensing cassette (tubing length 200cm)Tube Dispensing Cassette
-
Product TypeTube Dispensing Cassette
AutoclavableAutoclavable 10 times at 121°C, 1 bar, 20 min
DescriptionLong small tube metal tip dispensing cassette (tubing length 200cm)
MaterialStainless Steel Tip, Silicone Tubing
Volume (Metric)0.5 to 50 μL
For Use With (Equipment)Multidrop Combi, Multidrop Micro
Volume (Metric) Dead<5 mL
Diameter (Metric)Tubing: 0.4 mm; Tip 0.22 mm
Unit SizeEach
24073290Full specifications
EachSmall tube plastic tip dispensing cassetteTube Dispensing Cassette
-
Product TypeTube Dispensing Cassette
AutoclavableAutoclavable 10 times at 121°C, 1 bar, 20 min
DescriptionSmall tube plastic tip dispensing cassette
MaterialPolypropylene Tip, Silicone Tubing
Volume (Metric)0.5 to 50 μL
For Use With (Equipment)Multidrop Combi, Multidrop Micro
Volume (Metric) Dead<1 mL
Diameter (Metric)Tip: 0.22 mm; Tubing: 0.4 mm
Unit SizeEach
24073291Full specifications
EachSmall tube plastic tip dispensing cassette 5-packTube Dispensing Cassette
-
Product TypeTube Dispensing Cassette
AutoclavableAutoclavable 10 times at 121°C, 1 bar, 20 min
DescriptionSmall tube plastic tip dispensing cassette 5-pack
MaterialPolypropylene Tip, Silicone Tubing
Volume (Metric)0.5 to 50 μL
For Use With (Equipment)Multidrop Combi, Multidrop Micro
Volume (Metric) Dead<1 mL
Diameter (Metric)Tip: 0.22 mm; Tubing: 0.4 mm
Unit SizeEach
24073293Full specifications
EachLong small tube plastic tip dispensing cassette (tubing length 200cm)Tube Dispensing Cassette
-
Product TypeTube Dispensing Cassette
AutoclavableAutoclavable 10 times at 121°C, 1 bar, 20 min
DescriptionLong small tube plastic tip dispensing cassette (tubing length 200cm)
MaterialStainless Steel Tip, Silicone Tubing
Volume (Metric)0.5 to 50 μL
For Use With (Equipment)Multidrop Combi, Multidrop Micro
Volume (Metric) Dead<1 mL
Diameter (Metric)Tubing: 0.4 mm; Tip 0.22 mm
Unit SizeEach
24073295Full specifications
EachSmall tube metal tip dispensing cassetteTube Dispensing Cassette
-
Product TypeTube Dispensing Cassette
AutoclavableAutoclavable 10 times at 121°C, 1 bar, 20 min
DescriptionSmall tube metal tip dispensing cassette
MaterialStainless Steel Tip, Silicone Tubing
Volume (Metric)0.5 to 50 μL
For Use With (Equipment)Multidrop Combi, Multidrop Micro
Volume (Metric) Dead<1 mL
Diameter (Metric)Tubing: 0.4 mm; Tip 0.22 mm
Unit SizeEach
24073296Full specifications
EachSmall tube metal tip dispensing cassette 5-packTube Dispensing Cassette
-
Product TypeTube Dispensing Cassette
AutoclavableAutoclavable 10 times at 121°C, 1 bar, 20 min
DescriptionSmall tube metal tip dispensing cassette 5-pack
MaterialPolypropylene Tip, Silicone Tubing
Volume (Metric)0.5 to 50 μL
For Use With (Equipment)Multidrop Combi, Multidrop Micro
Volume (Metric) Dead<5 mL
Diameter (Metric)Tip: 0.22; Tubing: 0.4
Unit SizeEach
Showing 6 of 6

Guarantee excellent dispensing results and day-to-day performance with Thermo Scientific™ Multidrop™ Combi Accessories.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text