Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Volume (Metric) Processing | 200 to 5000 μL |
Description | KingFisher Presto 24 Deep Well head |
Samples per Run | 24 |
Unit Size | Each |
Volume (Metric) Processing | 50 to 1000 μL |
Description | KingFisher Presto with 96 DW head |
Heating Temperature | From +5°C above ambient temperature to 115°C |
Samples per Run | 96 |
Plate Type | 96, 96 DW |
Depth (English) | 18.3 in. |
Depth (Metric) | 465 mm |
Height (English) | 15.7 in. |
Height (Metric) | 400 mm |
Weight (English) | 52.9 lb. |
Weight (Metric) | 24 kg |
Width (English) | 14.2 in. |
Width (Metric) | 36 cm |
Unit Size | Each |
Volume (Metric) Processing | 50 to 1000 μL |
Description | KingFisher Presto 96 Deep Well head |
Samples per Run | 96 |
Unit Size | Each |
Volume (Metric) Processing | 50 to 1000 μL |
Description | KingFisher Presto 96 Deep Well head with 2 heating blocks |
Samples per Run | 96 |
Unit Size | Each |
Volume (Metric) Processing | 200 to 5000 μL |
Description | KingFisher Presto 24 DW head with heating block |
Samples per Run | 24 |
Unit Size | Each |
Volume (Metric) Processing | 200 to 5000 μL |
Description | KingFisher Presto with 24 DW head |
Heating Temperature | From +5°C above ambient temperature to 115°C |
Samples per Run | 24 |
Plate Type | 24 DW |
Depth (English) | 18.3 in. |
Depth (Metric) | 465 mm |
Height (English) | 15.7 in. |
Height (Metric) | 400 mm |
Weight (English) | 52.9 lb. |
Weight (Metric) | 24 kg |
Width (English) | 14.2 in. |
Width (Metric) | 360 mm |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Samples per Run | Volume (Metric) Processing | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
24078840 | Each | KingFisher Presto 24 Deep Well head | 24 | 200 to 5000 μL | 5,480.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5400830 | Each | KingFisher Presto with 96 DW head | 96 | 50 to 1000 μL | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
24078830 | Each | KingFisher Presto 96 Deep Well head | 96 | 50 to 1000 μL | 5,250.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
24078831 | Each | KingFisher Presto 96 Deep Well head with 2 heating blocks | 96 | 50 to 1000 μL | 5,840.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
24078841 | Each | KingFisher Presto 24 DW head with heating block | 24 | 200 to 5000 μL | 5,500.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5400840 | Each | KingFisher Presto with 24 DW head | 24 | 200 to 5000 μL | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Features:
• Purify 96 or 24 samples at a time
• Volume range of 50–5000 μL
• Minimized size for easy fitting to automation systems
• Heating capability for application requiring elevated temperatures
• Easy connection to several liquid handling instruments
• Flexible system for wide variety of applications