Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Measure and analyze the rheological properties of a wide range of liquid, paste and semi-solid samples with the Thermo Scientific™ HAAKE™ Viscotester™ iQ and Viscotester iQ Air rheometers. The Viscotester iQ rheometer is an intuitive solution designed to meet the daily rheological requirements of QC labs. The Viscotester iQ Air rheometer is the smallest commercially available oscillation air bearing rheometer in the world. Both set new standards in modularity, ease of use, increased efficiency, and intelligent user guidance, from simple viscosity determinations to complex rheological investigations.
Angular Resolution | 1.25 μrad |
Description | HAAKE Viscotester iQ ready to use package for liquids |
Dimensions (L x W x H) | 270 x 500 x 500 mm |
Frequency Range |
|
Includes | With HAAKE Viscotester iQ rheometer (ball bearing), Peltier temperature module and coaxial cylinder measuring geometry |
Interface |
|
Measuring Geometries | Coaxial cylinder and rotor CC 25 DIN, measuring plate insert, plate and rotor 35 and gap setting tool |
Measuring Method |
|
Patents |
|
Power Supply | Autoswitch: 100/240 V, 50/60 Hz |
Rotational Speed Range | 0.01 rpm to 1500 rpm |
Shear Rate |
|
Temperature Range (Metric) |
|
Torque Range |
|
Velocity Range | 0.001 to 157 rad/sec. |
Viscosity Range | In rotation: 0.001 Pas - 600000 Pas (Depending on the measuring geometry used. Calculated theoretical values.) In oscillation: 5 Pas and higher (option) |
Weight (Metric) | 18 kg |
Unit Size | Each |
Angular Resolution | 1.25 μrad Angular velocity range: 0.001 rad/s to 157 rad/s 0.01 rpm to 1500 rpm |
Description | HAAKE Viscotester iQ Air rheometer (air bearing) |
Dimensions (L x W x H) | 270 x 500 x 500 mm |
Frequency Range | 0.1 to 50 Hz Minimum deflection angle: 10μrad |
Includes | Base unit only, accessories (e.g. measuring geometries, temperature module) are required and sold separately |
Interface | TCP/IP for communication with PC USB: 1 port for USB flash drive for HAAKE Viscotester iQ RheoApp, 1 port for keyboard or barcode reader |
Measuring Geometries | Coaxial cylinders, double-gap cylinders, parallel plates, cones, vane rotors |
Measuring Method | In rotation: Controlled Rate (CR), Controlled Stress (CS) In oscillation: Controlled Deformation (CD), Controlled Stress (CS) |
Patents | Quick coupling: DE102012018592 Designs: EP 001320964-0001 through 001320964-0010, UK 9001320964-0001 through 9001320964-0010, US D706,658., Japan 1471355, China ZL201230476257.6 |
Power Supply | Autoswitch: 100/240 V, 50/60 Hz |
Shear Rate | Shear rate range: 0.004 s -1 - 11415 s -1 (Depending on the measuring geometry used. Calculated theoretical values.) Shear stress range: 0.04 Pa – 63660 Pa (Depending on the measuring geometry used. Calculated theoretical values.) |
Temperature Range (Metric) | Universal Peltier controlled Module (TM-PE-C) Universal Liquid controlled Module (TM-LI-C32 / – C48) Peltier controlled Plate (TM-PE-P) 0°C up to 160°C Liquid controlled Plate (TM-LI-P) -20°C up to 180°C Electrically controlled Cylinder (TM-EL-C) up to 300°C |
Torque Range | 0.01 mNm to 100 mNm Torque resolution: 0.001 mNm |
Viscosity Range | In rotation: 0.001 Pas to 600,000 Pas (Depending on the measuring geometry used. Calculated theoretical values.) In oscillation: 0.03 Pas and higher |
Weight (Metric) | 18 kg |
Unit Size | Each |
Angular Resolution | 1.25 μrad |
Description | HAAKE Viscotester iQ rheometer (ball bearing) |
Dimensions (L x W x H) | 270 x 500 x 500 mm |
Frequency Range | 0.1 to 20 Hz Minimum deflection angle: 10μrad (option) |
Includes | Base unit only, accessories (e.g. measuring geometries, temperature module) are required and sold separately |
Interface | TCP/IP for communication with PC USB: 1 port for USB flash drive for HAAKE Viscotester iQ RheoApp, 1 port for keyboard or barcode reader |
Measuring Geometries | Coaxial cylinders, double-gap cylinders, parallel plates, cones, vane rotors |
Measuring Method | In rotation: Controlled Rate (CR), Controlled Stress (CS) In oscillation: Controlled Deformation (CD), Controlled Stress (CS) |
Patents | Quick coupling: DE102012018592 Designs: EP 001320964-0001 through 001320964-0010, UK 9001320964-0001 through 9001320964-0010, US D706,658., Japan 1471355, China ZL201230476257.6 |
Power Supply | Autoswitch: 100/240 V, 50/60 Hz |
Rotational Speed Range | 0.01 rpm to 1500 rpm |
Shear Rate | Shear stress range: 0.004 s -1 - 11415 s -1 (Depending on the measuring geometry used. Calculated theoretical values.) Shear stress range: 0.7 Pa - 63660 Pa (Depending on the measuring geometry used. Calculated theoretical values.) |
Temperature Range (Metric) | Universal Peltier controlled Module (TM-PE-C)
Electrically controlled Cylinder (TM-EL-C) up to 300°C |
Torque Range | 0.2 mNm to 100 mNm Torque resolution: 0.01 mNm |
Velocity Range | 0.001 to 157 rad/sec. |
Viscosity Range | In rotation: 0.001 Pas - 600000 Pas (Depending on the measuring geometry used. Calculated theoretical values.) In oscillation: 5 Pas and higher (option) |
Weight (Metric) | 18 kg |
Unit Size | Each |
Angular Resolution | 1.25 μrad |
Description | HAAKE Viscotester iQ ready to use package for liquids |
Dimensions (L x W x H) | 270 x 500 x 500 mm |
Frequency Range |
|
Includes | With HAAKE Viscotester iQ rheometer (ball bearing), Peltier temperature module and coaxial cylinder measuring geometry |
Interface |
|
Measuring Geometries | Coaxial cylinders |
Measuring Method | In rotation: Controlled Rate (CR), Controlled Stress (CS) In oscillation: Controlled Deformation (CD), Controlled Stress (CS) |
Patents |
|
Power Supply | Autoswitch: 100/240 V, 50/60 Hz |
Rotational Speed Range | 0.01 rpm to 1500 rpm |
Shear Rate |
|
Temperature Range (Metric) |
|
Torque Range |
|
Velocity Range | 0.001 to 157 rad/sec. |
Viscosity Range |
|
Weight (Metric) | 18 kg |
Unit Size | Each |
Angular Resolution | 1.25 μrad |
Description | HAAKE Viscotester iQ ready to use package for liquids |
Dimensions (L x W x H) | 270 x 500 x 500 mm |
Frequency Range |
|
Includes | With HAAKE Viscotester iQ rheometer (ball bearing), Peltier temperature module and coaxial cylinder measuring geometry |
Interface |
|
Measuring Geometries | Universal container holder for original containers; vane rotor FL 22 |
Measuring Method |
|
Patents |
|
Rotational Speed Range | 0.01 rpm to 1500 rpm |
Shear Rate |
|
Torque Range |
|
Velocity Range | 0.001 to 157 rad/sec. |
Viscosity Range |
|
Weight (Metric) | 18 kg |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Measuring Geometries | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
262-0010 | Each | HAAKE Viscotester iQ ready to use package for liquids | Coaxial cylinder and rotor CC 25 DIN, measuring plate insert, plate and rotor 35 and gap setting tool | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
262-0100 | Each | HAAKE Viscotester iQ Air rheometer (air bearing) | Coaxial cylinders, double-gap cylinders, parallel plates, cones, vane rotors | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
262-0001TS also known as 262-0001 | Each | HAAKE Viscotester iQ rheometer (ball bearing) | Coaxial cylinders, double-gap cylinders, parallel plates, cones, vane rotors | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
262-0006 | Each | HAAKE Viscotester iQ ready to use package for liquids | Coaxial cylinders | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
262-0020 | Each | HAAKE Viscotester iQ ready to use package for liquids | Universal container holder for original containers; vane rotor FL 22 | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
The development of the next generation Viscotester was driven by the demands of new rheological tasks in quality control. With the HAAKE Viscotester iQ rheometer, we combine decades of experience in rheology with solutions designed for highly dynamic working environments. Our goal is to enable fast, reliable and precise rheological measurements with maximum ease of operation. Now with the HAAKE Viscotester iQ Air rheometer, we bring you the smallest available oscillation air bearing rheometer. Either rheometer can be used as a standalone portable unit or as a fully software-controlled part of your QC lab.
Ideal for Industrial QC in:
Individual
Intuitive
Intelligent