Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Column Format | Analytical Column |
Diameter (Metric) | 4.6 mm |
Length (Metric) | 50 mm |
Max. Pressure | 14500 psi (1000 bar) |
Particle Shape | Spherical Solid-core |
Particle Size | 2.6 μm |
pH | 1.5 to 10.5 |
Pore Size | 150 Å |
Surface Area | 90 m²/g |
Temperature | 70°C |
USP Type | L60 |
Stationary Phase | Polar Embedded |
Product Line | Accucore |
Packing Material | Spherical, Solid Core, Ultrapure Silica |
Carbon Load | 9% |
Column Type | Reversed Phase |
Endcapped | Yes |
Phase | Reversed Phase |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 3 mm |
Flow Rate | 600 μL/min |
Length (Metric) | 100 mm |
Max. Pressure | 14500 psi (1000 bar) |
Particle Shape | Spherical Solid-core |
Particle Size | 2.6 μm |
pH | 1.5 to 10.5 |
Pore Size | 150 Å |
Surface Area | 90 m²/g |
Temperature | 70°C |
USP Type | L60 |
Stationary Phase | Polar Embedded |
Product Line | Accucore |
Packing Material | Spherical, Solid Core, Ultrapure Silica |
Carbon Load | 9% |
Column Type | Reversed Phase |
Endcapped | Yes |
Phase | Reversed Phase |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 3 mm |
Length (Metric) | 50 mm |
Max. Pressure | 14500 psi (1000 bar) |
Particle Shape | Spherical Solid-core |
Particle Size | 2.6 μm |
pH | 1.5 to 10.5 |
Pore Size | 150 Å |
Surface Area | 90 m²/g |
Temperature | 70°C |
USP Type | L60 |
Stationary Phase | Polar Embedded |
Product Line | Accucore |
Packing Material | Spherical, Solid Core, Ultrapure Silica |
Carbon Load | 9% |
Column Type | Reversed Phase |
Endcapped | Yes |
Phase | Reversed Phase |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 2.1 mm |
Length (Metric) | 100 mm |
Max. Pressure | 14500 psi (1000 bar) |
Particle Shape | Spherical Solid-core |
Particle Size | 2.6 μm |
pH | 1.5 to 10.5 |
Pore Size | 150 Å |
Surface Area | 90 m²/g |
Temperature | 70°C |
USP Type | L60 |
Stationary Phase | Polar Embedded |
Product Line | Accucore |
Packing Material | Spherical, Solid Core, Ultrapure Silica |
Carbon Load | 9% |
Column Type | Reversed Phase |
Endcapped | Yes |
Phase | Reversed Phase |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 2.1 mm |
Length (Metric) | 150 mm |
Max. Pressure | 14500 psi (1000 bar) |
Particle Shape | Spherical Solid-core |
Particle Size | 2.6 μm |
pH | 1.5 to 10.5 |
Pore Size | 150 Å |
Surface Area | 90 m²/g |
Temperature | 70°C |
USP Type | L60 |
Stationary Phase | Polar Premium Embedded |
Product Line | Accucore |
Packing Material | Spherical, Solid Core, Ultrapure Silica |
Carbon Load | 9% |
Column Type | Reversed Phase |
Endcapped | Yes |
Phase | Reversed Phase |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 3 mm |
Length (Metric) | 150 mm |
Max. Pressure | 14500 psi (1000 bar) |
Particle Shape | Spherical Solid-core |
Particle Size | 2.6 μm |
pH | 1.5 to 10.5 |
Pore Size | 150 Å |
Surface Area | 90 m²/g |
Temperature | 70°C |
USP Type | L60 |
Stationary Phase | Polar Premium Embedded |
Product Line | Accucore |
Packing Material | Spherical, Solid Core, Ultrapure Silica |
Carbon Load | 9% |
Column Type | Reversed Phase |
Endcapped | Yes |
Phase | Reversed Phase |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 2.1 mm |
Length (Metric) | 50 mm |
Max. Pressure | 14500 psi (1000 bar) |
Particle Shape | Spherical Solid-core |
Particle Size | 2.6 μm |
pH | 1.5 to 10.5 |
Pore Size | 150 Å |
Surface Area | 90 m²/g |
Temperature | 70°C |
USP Type | L60 |
Stationary Phase | Polar Embedded |
Product Line | Accucore |
Packing Material | Spherical, Solid Core, Ultrapure Silica |
Carbon Load | 9% |
Column Type | Reversed Phase |
Endcapped | Yes |
Phase | Reversed Phase |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 4.6 mm |
Length (Metric) | 100 mm |
Max. Pressure | 14500 psi (1000 bar) |
Particle Shape | Spherical Solid-core |
Particle Size | 2.6 μm |
pH | 1.5 to 10.5 |
Pore Size | 150 Å |
Surface Area | 90 m²/g |
Temperature | 70°C |
USP Type | L60 |
Stationary Phase | Polar Premium Embedded |
Product Line | Accucore |
Packing Material | Spherical, Solid Core, Ultrapure Silica |
Carbon Load | 9% |
Column Type | Reversed Phase |
Endcapped | Yes |
Phase | Reversed Phase |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 4.6 mm |
Length (Metric) | 150 mm |
Max. Pressure | 14500 psi (1000 bar) |
Particle Shape | Spherical Solid-core |
Particle Size | 2.6 μm |
pH | 1.5 to 10.5 |
Pore Size | 150 Å |
Surface Area | 90 m²/g |
Temperature | 70°C |
USP Type | L60 |
Stationary Phase | Polar Premium Embedded |
Product Line | Accucore |
Packing Material | Spherical, Solid Core, Ultrapure Silica |
Carbon Load | 9% |
Column Type | Reversed Phase |
Endcapped | Yes |
Phase | Reversed Phase |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 2.1 mm |
Length (Metric) | 250 mm |
Max. Pressure | 14500 psi (1000 bar) |
Particle Shape | Spherical Solid-core |
Particle Size | 2.6 μm |
pH | 1.5 to 10.5 |
Pore Size | 150 Å |
Surface Area | 90 m²/g |
Temperature | 70°C |
USP Type | L60 |
Stationary Phase | Polar Premium Embedded |
Product Line | Accucore |
Packing Material | Spherical, Solid Core, Ultrapure Silica |
Carbon Load | 9% |
Column Type | Reversed Phase |
Endcapped | Yes |
Phase | Reversed Phase |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Particle Size | Diameter (Metric) | Length (Metric) | Price (USD) | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
28026-054630 | Each | 2.6 μm | 4.6 mm | 50 mm | 876.42 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
28026-103030 | Each | 2.6 μm | 3 mm | 100 mm | 955.31 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
28026-053030 | Each | 2.6 μm | 3 mm | 50 mm | 851.62 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
28026-102130 | Each | 2.6 μm | 2.1 mm | 100 mm | 955.31 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
28026-152130 | Each | 2.6 μm | 2.1 mm | 150 mm | 1,068.93 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
28026-153030 | Each | 2.6 μm | 3 mm | 150 mm | 1,100.93 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
28026-052130 | Each | 2.6 μm | 2.1 mm | 50 mm | 813.01 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
28026-104630 | Each | 2.6 μm | 4.6 mm | 100 mm | 955.31 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
28026-154630 | Each | 2.6 μm | 4.6 mm | 150 mm | 1,100.93 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
28026-252130 | Each | 2.6 μm | 2.1 mm | 250 mm | Request A Quote | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|