Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Thermo Scientific™ Loose Septa are replacement septa for Thermo Scientific VOA vials and septa bottles with 24-414 open top caps. Loose septa may be used as replacement parts for Thermo Scientific VOA vials and bottles with unbonded septa. Fits the standard 24-414 open top cap. Cap may also be purchased separately (297-2414) for use with this septum. Processed to meet EPA Performance Based Specifications for Volatile Organic Analysis.
Certification Parameters | VOA |
Color | Natural |
Description | PTFE-lined silicone septum |
Diameter (English) | 0.94 in. |
Material | PTFE, Silicone |
No. per Case | 2000 |
Quantity | 2000 |
Septa | PTFE-lined silicone |
Thickness (English) | 0.125 in. |
Level | Processed |
Certifications/Compliance | Processed to meet EPA Performance Based Specifications for Volatile Organic Analysis. Manufactured under an ISO certified quality management system. |
Shape | Round |
Product Type | Septa |
Closure Size | 24-414 mm |
Diameter (Metric) | 24 mm |
Closure Type | Open Top Cap |
Unit Size | Case of 2000 |
Certification Parameters | VOA |
Color | Natural |
Description | PTFE-lined silicone septum |
Diameter (English) | 0.94 in. |
Material | PTFE, Silicone |
No. per Case | 24 |
Quantity | 24 |
Septa | PTFE-lined silicone |
Thickness (English) | 0.125 in. |
Level | Processed |
Certifications/Compliance | Processed to meet EPA Performance Based Specifications for Volatile Organic Analysis. Manufactured under an ISO certified quality management system. |
Shape | Round |
Product Type | Septa |
Closure Size | 24-414 mm |
Diameter (Metric) | 24 mm |
Closure Type | Open Top Cap |
Unit Size | Case of 24 |
Certification Parameters | VOA |
Color | Natural |
Description | PTFE-lined silicone septum |
Diameter (English) | 0.94 in. |
Material | PTFE, Silicone |
No. per Case | 72 |
Quantity | 72 |
Septa | PTFE-lined silicone |
Thickness (English) | 0.125 in. |
Level | Processed |
Certifications/Compliance | Processed to meet EPA Performance Based Specifications for Volatile Organic Analysis. Manufactured under an ISO certified quality management system. |
Shape | Round |
Product Type | Septa |
Closure Size | 24-414 mm |
Diameter (Metric) | 24 mm |
Closure Type | Open Top Cap |
Unit Size | Case of 72 |
Certification Parameters | VOA |
Color | Natural |
Description | PTFE-lined silicone septum |
Diameter (English) | 0.94 in. |
Material | PTFE, Silicone |
No. per Case | 144 |
Quantity | 144 |
Septa | PTFE-lined silicone |
Thickness (English) | 0.060 in. |
Level | Processed |
Certifications/Compliance | Processed to meet EPA Performance Based Specifications for Volatile Organic Analysis. Manufactured under an ISO certified quality management system. |
Shape | Round |
Product Type | Septa |
Closure Size | 24-414 mm |
Diameter (Metric) | 24 mm |
Closure Type | Open Top Cap |
Unit Size | Case of 144 |
Catalog Number | Specifications | Unit Size | Level | Description | Thickness (English) | No. per Case | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
288-0022BP | Case of 2000 | Processed | PTFE-lined silicone septum | 0.125 in. | 2000 | 1,686.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
288-0022 | Case of 24 | Processed | PTFE-lined silicone septum | 0.125 in. | 24 | 51.90 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
288-7222 | Case of 72 | Processed | PTFE-lined silicone septum | 0.125 in. | 72 | 97.90 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
S24-400-S2 | Case of 144 | Processed | PTFE-lined silicone septum | 0.060 in. | 144 | 177.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Includes: Loose septa