Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Autoclavable | Autoclavable |
Material | Polysulfone |
No. per Pack | 1 |
Volume (Metric) Receiver | 1000 mL |
Volume (Metric) Upper | 500 mL |
Unit Size | Each |
Autoclavable | Autoclavable |
Material | Polysulfone |
No. per Pack | 1 |
Volume (Metric) Receiver | 250 mL |
Volume (Metric) Upper | 250 mL |
Unit Size | Case of 4 |
Autoclavable | Autoclavable |
Material | Polysulfone |
No. per Pack | 1 |
Volume (Metric) Receiver | 250 mL |
Volume (Metric) Upper | 250 mL |
Unit Size | Each |
Autoclavable | Autoclavable |
Material | Polysulfone |
No. per Pack | 1 |
Volume (Metric) Receiver | 500 mL |
Volume (Metric) Upper | 500 mL |
Unit Size | Case of 4 |
Autoclavable | Autoclavable |
Material | Polysulfone |
No. per Pack | 1 |
Volume (Metric) Receiver | 500 mL |
Volume (Metric) Upper | 500 mL |
Unit Size | Each |
Autoclavable | Autoclavable |
Material | Polysulfone |
No. per Pack | 1 |
Volume (Metric) Receiver | 1000 mL |
Volume (Metric) Upper | 500 mL |
Unit Size | Case of 4 |
Catalog Number | Specifications | Unit Size | Volume (Metric) Receiver | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
300-4100PK | Each | 1000 mL | 415.90 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
300-4000 | Case of 4 | 250 mL | 492.10 Online price 703.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
300-4000PK also known as 300-4000 | Each | 250 mL | 92.50 Online price 214.50 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
300-4050 | Case of 4 | 500 mL | 1,048.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
300-4050PK | Each | 500 mL | 319.30 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
300-4100 | Case of 4 | 1000 mL | 1,364.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|